Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Food Service Tableware, Bar, and Buffet

61 Results Found that Include 61 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Pourover Decanter,Black,64 oz
Fuel Cartridge,PK12
  • STERNO
  • Fuel Cartridge, PK12Fuel Cartridge,PK12
  • Item # 5UDT3
  • Mfr. Model # 50130
  • Fuel Cartridge, Fuel Type Butane, Burn Time 2 to 4 Hours, Max. Temp. 2500, Application Microtorches, Portable...More

Pourover Decanter,Orange,64 oz
Flour Sack Towel,Cotton,PK12
  • R & R TEXTILE
  • Flour Sack Towel, Cotton, PK12Flour Sack Towel,Cotton,PK12
  • Item # 20YM86
  • Mfr. Model # 22862
  • Flour Sack Towel, Lint Free, Width 24 In., Length 36 In., Weight 2 lb/doz., 100 Percent Cotton Material,...More

Tumbler,Stackable,8 oz.,Clear,PK24
Metal Detectable Pitcher
  • DETECTAPRO
  • Metal Detectable PitcherMetal Detectable Pitcher
  • Item # 3KRA3
  • Mfr. Model # MDJ
  • Metal Detectable Pitcher, 1 Liter, Overall Height 6 In., Overall Depth 5 In., Blue, Polypropylene, For Use...More

Pepper/Salt Mill,Stainless Steel,Silver
Beverage Server,42 Oz,Black
Dinner Fork,Length 7 5/8 In,PK24
Condiment Holder,4 Compartment
  • TABLECRAFT PRODUCTS COMPANY
  • Condiment Holder, 4 CompartmentCondiment Holder,4 Compartment
  • Item # 6EZT4
  • Mfr. Model # 103
  • Condiment Holder, 1 1/2 Pint,4 Compartment, Overall Depth 6 1/2 In., Overall Width 19 3/4 In., Overall Height...More

Kitchen Grill/Scrub Wipe,12x20 In,PK12
Beverage Server,42 Oz,White
Condiment Holder,6 Compartment
  • TABLECRAFT PRODUCTS COMPANY
  • Condiment Holder, 6 CompartmentCondiment Holder,6 Compartment
  • Item # 6EZT3
  • Mfr. Model # 102
  • Condiment Holder, 1 Pint,6 Compartment, Overall Depth 6 1/2 In., Overall Width 19 3/4 In., Overall Height 3...More

Condiment Holder,3 Compartment
  • TABLECRAFT PRODUCTS COMPANY
  • Condiment Holder, 3 CompartmentCondiment Holder,3 Compartment
  • Item # 6EZT5
  • Mfr. Model # 104
  • Condiment Holder, 1 Quart,3 Compartment, Overall Depth 6 1/2 In., Overall Width 19 3/4 In., Overall Height 3...More

Bouillon Spoon,Length 6 1/4 In,PK24
Fork,Length 8 1/4 In,PK24
Dinner Knife,Solid,Aspen Scholastic,PK12
Dinner Knife,Length 7 In,PK12
Butter Knife,Length 4 1/2 In,PK36
Demitasse Spoon,Manhattan,PK12
Demitasse Spoon,Length 4 In,PK36
Dessert Spoon,Length 6 7/8 In,PK24
Knife,Length 9 1/4 In,PK12
Iced Teaspoon,Length 7 3/16 In,PK24
Teaspoon,Tuscany,PK12
Dinner Knife,Length 8 1/4 In,PK12
Dinner Knife,Solid,Liberty Schlstic,PK12
Salad Fork,Length 6 1/2 In,PK24
Teaspoon,Chambers,PK12
Cocktail Fork,Length 5 1/2 In,PK24
Round Plate,White,11x11 In
  • ITI
  • Round Plate, White, 11x11 InRound Plate,White,11x11 In
  • Item # 45U783
  • Mfr. Model # DO-211
  • Round Plate, Series Dover, Length 11 In.Width 11 In.Color White, Material Vitrified Stoneware, Number of...More

Round Plate,White,14x14 In
  • ITI
  • Round Plate, White, 14x14 InRound Plate,White,14x14 In
  • Item # 45U784
  • Mfr. Model # DO-214
  • Round Plate, Series Dover, Length 14-1/4 In.Width 14-1/4 In.Color White, Material Vitrified Stoneware, Number...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More