Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

37 Results Found that Include 37 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Herringbone Towel,Striped ,Cotton,PK12
Aluminum Scoop, 55 Oz Cap
Flour Sack Towel,Cotton,PK12
  • R & R TEXTILE
  • Flour Sack Towel, Cotton, PK12 Flour Sack Towel,Cotton,PK12
  • Item # 20YM87
  • Mfr. Model # 22861
  • Flour Sack Towel, Lint Free, Width 28 In., Length 29 In., Weight 1-7/8 lb/doz., 100 Percent Cotton Material,...More

Vacuum Tumbler,16 oz,Blue
Drag Hook
  • NEW AGE
  • Drag Hook Drag Hook
  • Item # 14G276
  • Mfr. Model # 1199
  • Drag Hook, Dimensions 34-1/2 In. Length, Material Aluminum, For Use With 6LGH3, 6LGH4, and 6LGH5, Includes...More

Coaster,Metal,PK4
  • LENOX DINNERWARE
  • Coaster, Metal, PK4 Coaster,Metal,PK4
  • Item # 30AA39
  • Mfr. Model # 816375
  • Coaster, Metal, Length (In.) 3-3/4 In., Width (In.) 3-3/4 In., Height (In.) 2/8 In., Color Silver, Number of...More

Kitchen Towel,17x27 In,Jacquard,PK12
Coffee Decanter, Decaf
Deluxe Wine Bucket
Teaspoon,Length 6 3/16 In,PK36
Salt and Pepper Shaker,1 Oz,PK24
Handwoven Basket,Oval, Natural,PK12
Tumbler,Stackable,5 oz.,Clear,PK24
Gaucho Steak Knife,Round Tip,PK12
Dinner Knife,Length 8 3/4 In,PK12
Salad Fork,Length 7 1/8 In,PK24
Demitasse Spoon,Chambers,PK12
Butter Knife,Length 7 In,PK24
Demitasse Spoon,Tuscany,PK12
Demitasse Spoon,Length 4 5/8 In,PK24
Demitasse Spoon,Length 4 3/4 In,PK24
Condiment Tray Insert,1.5 Pint,PK6
  • SAN JAMAR
  • Condiment Tray Insert, 1.5 Pint, PK6 Condiment Tray Insert,1.5 Pint,PK6
  • Item # 6ADJ9
  • Mfr. Model # BD105
  • Condiment Tray Insert, Capacity 1.5 Pint, Width 4 1/8 In., Height 4 1/2 In., Material High-Impact Plastic,...More

Bowl Insulated,Silver,2-1/2 x 5 In dia.
Round Plate,White,14x14 In
  • ITI
  • Round Plate, White, 14x14 In Round Plate,White,14x14 In
  • Item # 45U784
  • Mfr. Model # DO-214
  • Round Plate, Series Dover, Length 14-1/4 In.Width 14-1/4 In.Color White, Material Vitrified Stoneware, Number...More

Condiment Tray Insert,1 1/2 Pint,PK6
Round Plate,White,11x11 In
  • ITI
  • Round Plate, White, 11x11 In Round Plate,White,11x11 In
  • Item # 45U783
  • Mfr. Model # DO-211
  • Round Plate, Series Dover, Length 11 In.Width 11 In.Color White, Material Vitrified Stoneware, Number of...More

Pouring Spout,Chrome/Black,PK12
Ice Bucket,4 qt
Squeeze Bottle,Natural,24 oz,PK12
Shaker Top,Slotted,6/8 oz.,Chrome,PK12
Card Holder, Slanted, Clear Acrylic, 1 EA
Chalet Basket, Oval, Chrome
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More