Skip Content

Filter Results By

Applied Filters Clear All

Food Service Tableware, Bar, and Buffet

69 Results Found that Include 69 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Steak Knife,8 3/4 In,PK24
Coffee Decanter,64 oz.,Black
Coffee Decanter,12 Cups
Scoop,Polycarbonate,32 oz.
  • RUBBERMAID
  • Scoop, Polycarbonate, 32 oz. Scoop,Polycarbonate,32 oz.
  • Item # 5ZPX5
  • Mfr. Model # FG288400CLR
  • Scoop, Plastic, Capacity (Oz.) 32, Temp. Resistance (Deg. F) 180 Deg F, Overall Length (In.) 11.625, Overall...More

Glass Towel,Lint Free,Cotton,PK12
Aluminum Scoop, 23 Oz Cap
Coffee Decanter,64 oz.,Orange
Number Card Set, 1-100, Tent, White Plastic, 100 PK
Squeeze Bottle,Plastic,Clear,16 oz.,PK12
Card Holder, Rectangle, Clear Acrylic, 1 EA
Rubber Service Mat, Black
Aluminum Scoop,85 oz.
Herringbone Towel,Cotton,PK12
  • R & R TEXTILE
  • Herringbone Towel, Cotton, PK12 Herringbone Towel,Cotton,PK12
  • Item # 20YM89
  • Mfr. Model # 31505
  • Towel, Herringbone Weave, Width 15 In., Length 25 In., Weight 1-1/16 lb., 100 Percent Cotton Material, Hemmed...More

Cutlery Holder,4 Compartment
  • VOLLRATH
  • Cutlery Holder, 4 Compartment Cutlery Holder,4 Compartment
  • Item # 4NCZ8
  • Mfr. Model # 52654
  • Cutlery Holder, Overall Length 21 5/8 In., Overall Width 11 7/8 In., Overall Height 3 3/4 In., Overall Depth...More

Serving Spoon,Length 7 15/16 In,PK24
Bar Mop,17x20 In,White,PK12
Dinner Knife,Length 8 7/8 In,PK12
Cutlery Bin, 4 Compartment
  • RUBBERMAID
  • Cutlery Bin, 4 Compartment Cutlery Bin, 4 Compartment
  • Item # 4PLU4
  • Mfr. Model # FG336200GRAY
  • Cutlery Bin, 4 Compartment, Plastic Material, Height 3-3/4 In., Width 21-3/4 In., Depth 11-1/2 In., Color Gray...More

Salt and Pepper Shaker,1/2 Oz,PK24
Serving Spoon,Length 8 In,PK24
Economy Pump Kit, White
Tray,Rectangular,21-1/2x14
Serving Spoon,Length 8 1/4 In,PK24
Bar Mop,Ribbed,Cotton,PK12
  • R & R TEXTILE
  • Bar Mop, Ribbed, Cotton, PK12 Bar Mop,Ribbed,Cotton,PK12
  • Item # 20YM85
  • Mfr. Model # 51716
  • Bar Mop Towel, Ribbed, Width 19 In., Length 16 In., Weight 28 oz./doz., 100 Percent Cotton Material, Hemmed...More

Bar Mop,Ribbed,Cotton,PK12
  • R & R TEXTILE
  • Bar Mop, Ribbed, Cotton, PK12 Bar Mop,Ribbed,Cotton,PK12
  • Item # 20YM84
  • Mfr. Model # 51715
  • Bar Mop Towel, Ribbed, Width 20 In., Length 17 In., Weight 30 oz./doz., 100 Percent Cotton Material, Hemmed...More

Tap Plugs,PK5
  • SAN JAMAR
  • Tap Plugs, PK5 Tap Plugs,PK5
  • Item # 6CAF5
  • Mfr. Model # KLP200GR
  • Beverage Tap Plugs, Plastic, Dimensions 2 1/2 In. x 1 In. x 1 In., Material Plastic, For Use With Beer and...More

Card and Number Holder, Round Base, Silver Stainless Steel,
Bouillon Spoon,Length 5 3/4 In,PK24
Card and Number Holder, Round Base, Silver Stainless Steel,
Dinner Knife,Length 9 In,PK12
Card and Number Holder, Round Base, Silver Stainless Steel,
Dinner Knife,Length 9 In,PK12
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More