Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Food Service Tableware, Bar, and Buffet

31 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Heat Lamp w/Clamp,1 Bulb
    Salad Plate, Round,White,PK48
    • CARLISLE
    • Salad Plate, Round, White, PK48Salad Plate, Round,White,PK48
    • Item # 4KDD5
    • Mfr. Model # 4300602
    • Salad Plate, Round, Load Capacity (Lb.) -, Overall Length (In.) -, Overall Width (In.) -, Overall Height...More

    Salad Plate, Round, Green,PK48
    • CARLISLE
    • Salad Plate, Round, Green, PK48Salad Plate, Round, Green,PK48
    • Item # 4KDD6
    • Mfr. Model # 4300609
    • Salad Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 7 1/4 In., Color Meadow Green,...More

    Tabletop Cold Buffet Bar,Black
    • CARLISLE
    • Tabletop Cold Buffet Bar, BlackTabletop Cold Buffet Bar,Black
    • Item # 14D232
    • Mfr. Model # 767003
    • Tabletop Buffet Bar, Cold Items, Length 44 In., Depth 24-7/8 In., Height 6-5/8 In., Material Polyethylene,...More

    Griptite Tray,Round,16 In,Black,PK12
    Dinner Plate,10-1/4 In,White,PK48
    Salad Plate, Round,Blue,PK48
    • CARLISLE
    • Salad Plate, Round, Blue, PK48Salad Plate, Round,Blue,PK48
    • Item # 4KDD7
    • Mfr. Model # 4300614
    • Salad Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 7 1/4 In., Color Ocean Blue,...More

    Pastry Case with Back Door Access
    Griptite Tray,Oval 27 x 22,Black,PK6
    Bouillon Bowl,7-1/2 oz.,Yellow,PK48
    Griptite Tray,Round,16 In,Tan,PK12
    Dinner Plate,10-1/4 In, Blue,PK48
    Salad Plate, Round,Yellow,PK48
    • CARLISLE
    • Salad Plate, Round, Yellow, PK48Salad Plate, Round,Yellow,PK48
    • Item # 4KDD8
    • Mfr. Model # 4300622
    • Salad Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 7 1/4 In., Color Honey Yellow,...More

    Bouillon Bowl,7-1/2 oz.,Orange,PK48
    Dinner Plate,10-1/4 In,Tan,PK48
    Bouillon Bowl,7-1/2 oz.,Blue,PK48
    Griptite Tray,Oval 27 x 22,Tan,PK6
    Clip-on Money Maid,Brown,PK12
    • CARLISLE
    • Clip-on Money Maid, Brown, PK12Clip-on Money Maid,Brown,PK12
    • Item # 13F122
    • Mfr. Model # Clip-On Money Maid
    • Clip-On Money Maid, Round, Length (In.) 9, Width (In.) 5.0, Height (In.) 2.25, Color Brown, Material...More

    Bouillon Bowl,7-1/2 oz.,Bone,PK48
    Platter, Bone,PK24
    • CARLISLE
    • Platter, Bone, PK24Platter, Bone,PK24
    • Item # 4KDF9
    • Mfr. Model # 4308642
    • Platter, Oval, Overall Length 9 1/2 In., Overall Width 7 3/16 In., Overall Height 7 /8 In., Number of...More

    Griptite Tray,18 x 14,Black,PK12
    Bouillon Bowl,7-1/2 oz.,Green,PK48
    Platter, White,PK24
    • CARLISLE
    • Platter, White, PK24Platter, White,PK24
    • Item # 4KDF5
    • Mfr. Model # 4308602
    • Platter, Oval, Overall Length 9 1/2 In., Overall Width 7 3/16 In., Overall Height 7 /8 In., Number of...More

    Pie Plate, Round,White,PK48
    • CARLISLE
    • Pie Plate, Round, White, PK48Pie Plate, Round,White,PK48
    • Item # 4KDE2
    • Mfr. Model # 4300802
    • Pie Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 6 1/2 In., Color White, Material...More

    Sneeze Guard,Black
    • CARLISLE
    • Sneeze Guard, BlackSneeze Guard,Black
    • Item # 14D248
    • Mfr. Model # 914803
    • Sneeze Guard, Length (In.) 48-1/4, Width (In.) 12-3/16, Height (In.) 24-11/16, Color Black, Material...More

    Bouillon Bowl,7.-1/2 Oz,White,PK48
    Salad Plate, Round,Orange,PK48
    • CARLISLE
    • Salad Plate, Round, Orange, PK48Salad Plate, Round,Orange,PK48
    • Item # 4KDE1
    • Mfr. Model # 4300652
    • Salad Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 7 1/4 In., Color Sunset Orange,...More

    Griptite Tray,Oval 31.5 x 23.5,Tan,PK6
    Salad Plate, Round,Bone,PK48
    • CARLISLE
    • Salad Plate, Round, Bone, PK48Salad Plate, Round,Bone,PK48
    • Item # 4KDD9
    • Mfr. Model # 4300642
    • Salad Plate, Round, Overall Height 3/4 In., Resistant Temp. 212 Deg. F, Dia. 7 1/4 In., Color Bone, Material...More

    Griptite Tray,Oval 31.5 x 23.5,Blk,PK6
    Heat Lamp,2 Bulb
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More