Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Food Service Storage and Transport

337 Results Found that Include 607 Products

Results per page: 16 | 32 | 48
Grinding Bowl with Storage Lid
Tote Box,20in L x 15 in W x 5 in H,Green
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 5 in H, GreenTote Box,20in L x 15 in W x 5 in H,Green
  • Item # 35FT02
  • Mfr. Model # N4401009
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

  • NEW AGE
  • DollyDolly
  • Multiple product options available

    Multiple product options available

Container Dolly,700 lb.
  • NEW AGE
  • Container Dolly, 700 lb.Container Dolly,700 lb.
  • Item # 6ZUC9
  • Mfr. Model # 6263
  • Dolly, 6 Tier Lug, Load Capacity 700 lb., Length 26 In., Width 18-3/4 In., Height 71 In., Wheel Diameter 5...More

Stainless Steel Service Cart
  • CSL FOODSERVICE AND HOSPITALITY
  • Stainless Steel Service CartStainless Steel Service Cart
  • Item # 12Y358
  • Mfr. Model # 6300
  • Service Cart, Stainless Steel, Load Capacity (Lb.) 450 lb., Construction Stainless Steel, Gauge Thickness...More

Pail,White,For Use With 4UKH4,PK 6
Mobile Equipment Stand,300 lb.,SS
  • LAKESIDE
  • Mobile Equipment Stand, 300 lb., SSMobile Equipment Stand,300 lb.,SS
  • Item # 20VF43
  • Mfr. Model # 359
  • Mobile Equipment Stand, Three Shelves, Load Capacity (Lb.) 300, Construction Stainless steel, Gauge Thickness...More

Utility Cart,300 lb.,Stainless Steel
  • LAKESIDE
  • Utility Cart, 300 lb., Stainless SteelUtility Cart,300 lb.,Stainless Steel
  • Item # 20VF42
  • Mfr. Model # 322
  • Utility Cart, Three Shelves, Load Capacity (Lb.) 300, Construction Stainless steel, Gauge Thickness 20,...More

Food Service Dolly,Keg,175 lb.
Bus Bin,20 1/4 x 15 1/4,Gray,PK 12
Knife Rack,12 In,Stainless Steel
  • RUBBERMAID
  • Tote BoxTote Box
  • Multiple product options available

    Multiple product options available

Knife Rack,Magnetic,12 In,Wooden
Straight Lip Tray,HDPE,5 gal
Cutlery Tray,3 Compartments,Silver
Sloped Front Mobil Bin,25 gal,White
  • GRAINGER APPROVED
  • Sloped Front Mobil Bin, 25 gal, WhiteSloped Front Mobil Bin,25 gal,White
  • Item # 3WAC5
  • Mfr. Model # 3WAC5
  • Mobile Bin, Ingredient, White, Sloped Front, Tank (Gal.) 25, Length (In.) 30-1/2, Height (In.) 27-1/2, Width...More

Sloped Front Mobil Bin,25 gal,Yellow
  • GRAINGER APPROVED
  • Sloped Front Mobil Bin, 25 gal, YellowSloped Front Mobil Bin,25 gal,Yellow
  • Item # 3WAE1
  • Mfr. Model # 3WAE1
  • Mobile Bin, Ingredient, Yellow, Sloped Front, Tank (Gal.) 25, Length (In.) 30-1/2, Height (In.) 27-1/2, Width...More

Rectangular Tank,28 gal,White
  • GRAINGER APPROVED
  • Rectangular Tank, 28 gal, WhiteRectangular Tank,28 gal,White
  • Item # 3VZX5
  • Mfr. Model # P433 C/A WHITE
  • Mobile Tank Assembly, Ingredient, White, Tank Style Rectangular, Tank 28 Gal., Length 27-1/2 In., Height...More

Tote Box,20 in L x 15 in W x 7 in H,Red
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 7 in H, RedTote Box,20 in L x 15 in W x 7 in H,Red
  • Item # 35FT09
  • Mfr. Model # N4401105
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 7 in H,Green
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, GreenTote Box,20in L x 15 in W x 7 in H,Green
  • Item # 35FT10
  • Mfr. Model # N4401109
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 5 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 5 in H, WhiteTote Box,20in L x 15 in W x 5 in H,White
  • Item # 35FR97
  • Mfr. Model # N4401002
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20 in L x 15 in W x 7 in H,Blue
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 7 in H, BlueTote Box,20 in L x 15 in W x 7 in H,Blue
  • Item # 35FT11
  • Mfr. Model # N4401114
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15in W x 5 in H,Yellow
  • CARLISLE
  • Tote Box, 20in L x 15in W x 5 in H, YellowTote Box,20in L x 15in W x 5 in H,Yellow
  • Item # 35FR99
  • Mfr. Model # N4401004
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Lids,20in L x 15in W x 1 in H,Green
  • CARLISLE
  • Tote Lids, 20in L x 15in W x 1 in H, GreenTote Lids,20in L x 15in W x 1 in H,Green
  • Item # 35FT18
  • Mfr. Model # N4401209
  • Tote Lids, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 1, Overall...More

Tote Box,20in L x 15in W x 7in H,Yellow
  • CARLISLE
  • Tote Box, 20in L x 15in W x 7in H, YellowTote Box,20in L x 15in W x 7in H,Yellow
  • Item # 35FT08
  • Mfr. Model # N4401104
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20in L x 15 in W x 7 in H,White
  • CARLISLE
  • Tote Box, 20in L x 15 in W x 7 in H, WhiteTote Box,20in L x 15 in W x 7 in H,White
  • Item # 35FT06
  • Mfr. Model # N4401102
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 7, Overall Depth...More

Tote Box,20 in L x 15 in W x 5 in H,Gray
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 5 in H, GrayTote Box,20 in L x 15 in W x 5 in H,Gray
  • Item # 35FT04
  • Mfr. Model # N4401023
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Tote Box,20 in L x 15 in W x 5 in H,Blue
  • CARLISLE
  • Tote Box, 20 in L x 15 in W x 5 in H, BlueTote Box,20 in L x 15 in W x 5 in H,Blue
  • Item # 35FT03
  • Mfr. Model # N4401014
  • Tote Box, Color Coded, Overall Length (In.) 20, Overall Width (In.) 15, Overall Height (In.) 5, Overall Depth...More

Results per page: 16 | 32 | 48