Skip Content

Filter Results By

Applied Filters Clear All

Food Service Storage and Transport

32 Results Found that Include 63 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Full Bun Pan Rack,End Load,20 Capacity
    • NEW AGE
    • Full Bun Pan Rack, End Load, 20 CapacityFull Bun Pan Rack,End Load,20 Capacity
    • Item # 6THX7
    • Mfr. Model # 1331
    • Full Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

    Starter Unit Shelving,72InH,18InW,60InD
    Food Box Rack,Black
    • RUBBERMAID
    • Food Box Rack, BlackFood Box Rack,Black
    • Item # 4PLV3
    • Mfr. Model # FG332400BLA
    • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

    Aluminum Pan & Tray Rack, Holds 12
    • LAKESIDE
    • Aluminum Pan & Tray Rack, Holds 12Aluminum Pan & Tray Rack, Holds 12
    • Item # 3JHX4
    • Mfr. Model # 8568
    • Pan and Tray Rack, Load Capacity 400 lb., Pan and Tray Rack Construction, Gauge Thickness 17, Overall Length...More

    Corner Bumper,Rubber,Black
    • CARLISLE DINEX
    • Corner Bumper, Rubber, BlackCorner Bumper,Rubber,Black
    • Item # 6CCC8
    • Mfr. Model # DXICTCB
    • Corner Bumper, Dimensions 1 x 3 x 3, Material Rubber, Color Black, For Use With...More

    End-Load Rack,23 3/4x28 3/4x67 7/8,Black
    • RUBBERMAID
    • End-Load Rack, 23 3/4x28 3/4x67 7/8, BlackEnd-Load Rack,23 3/4x28 3/4x67 7/8,Black
    • Item # 4PLV4
    • Mfr. Model # FG332000BLA
    • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

    End-Load Rack,23 3/4x28 3/4x67 7/8,White
    • RUBBERMAID
    • End-Load Rack, 23 3/4x28 3/4x67 7/8, WhiteEnd-Load Rack,23 3/4x28 3/4x67 7/8,White
    • Item # 4PLV2
    • Mfr. Model # FG332000OWHT
    • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

    Bussing Cart,Enclosed,3 Shelves
    • LAKESIDE
    • Bussing Cart, Enclosed, 3 ShelvesBussing Cart
    • Item # 2XJJ7
    • Mfr. Model # 610
    • Bussing Cart, Enclosed, Load Capacity (Lb.) 300, Construction Stainless Steel, Gauge Thickness 20 & 24,...More

    END LOADER MAX RACK
    • RUBBERMAID
    • END LOADER MAX RACKEND LOADER MAX RACK
    • Item # 4PLV5
    • Mfr. Model # FG332400OWHT
    • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

    Prep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
    • RUBBERMAID
    • Prep Cart Rack, 23 3/4x31 3/4x36 1/4, WhtPrep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
    • Item # 4PLU8
    • Mfr. Model # FG331600OWHT
    • Prep Cart Rack, Width 23 3/4 In., Length 31 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

    Security Cage, 18x42 25 1/2 In, Gray
    Food Carrier Box,13-1/4 x 15 x 22 In,SS
    Flatware Retriever,Fits 55 Gal Recept.
    • SAN JAMAR
    • Flatware Retriever, Fits 55 Gal Recept.Flatware Retrievers
    • Item # 6CAF3
    • Mfr. Model # KA5500GR
    • Flatware Retriever, Color Red, Dimensions 28 In. x 27-1/4 In. x 10-3/4 In., Fits 55 gal. Receptacles,...More

    Pan & Tray Truck,Cap 1200 lb.,36x33x67
    • DURHAM
    • Pan & Tray Truck, Cap 1200 lb., 36x33x67Pan & Tray Truck,Cap 1200 lb.,36x33x67
    • Item # 2NXV9
    • Mfr. Model # PAT-36-6-9-95
    • Pan & Tray Truck, Height 67 In., Load Capacity 1200 lb., Construction 1-1/4 x 1/8 Angle Iron, Width 33 In.,...More

    Truck,Pan And Tray
    • DURHAM
    • Truck, Pan And TrayTruck,Pan And Tray
    • Item # 4EY12
    • Mfr. Model # PAT-24-4-14-95
    • Pan and Tray Truck, Load Capacity 1200 lb., 1 1/4 In. Angle Iron, All Welded Construction Construction, Gray...More

    Full Bun Pan Rack,Side Load,15 Capacity
    • NEW AGE
    • Full Bun Pan Rack, Side Load, 15 CapacityFull Bun Pan Rack,Side Load,15 Capacity
    • Item # 6THY4
    • Mfr. Model # 1332S
    • Full Size Bun Pan Rack, Side Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

    Tray Rack,Side Load,24 Pan Capacity
    • NEW AGE
    • Tray Rack, Side Load, 24 Pan CapacityTray Rack,Side Load,24 Pan Capacity
    • Item # 6THZ6
    • Mfr. Model # NS833
    • Tray Rack, Side Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Temp. Rating 130, Overall...More

    1/2 Size Bun Pan Rack,Stainless Top
    • NEW AGE
    • 1/2 Size Bun Pan Rack, Stainless Top1/2 Size Bun Pan Rack,Stainless Top
    • Item # 6THX0
    • Mfr. Model # 1311
    • 1/2 Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Stainless...More

    Bun Pan Rack,Knock Down,30 Pan Capacity
    • NEW AGE
    • Bun Pan Rack, Knock Down, 30 Pan CapacityBun Pan Rack,Knock Down,30 Pan Capacity
    • Item # 6THY7
    • Mfr. Model # 6300
    • Full Size Bun Pan Rack, Knock-Down, Load Capacity (Lb.) 500, Construction Aluminum, Temp. Rating 130, Overall...More

    Full Bun Pan Rack,Side Load,20 Capacity
    • NEW AGE
    • Full Bun Pan Rack, Side Load, 20 CapacityFull Bun Pan Rack,Side Load,20 Capacity
    • Item # 6THY3
    • Mfr. Model # 1331S
    • Full Size Bun Pan Rack, Side Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

    Full Bun Pan Rack,End Load,15 Capacity
    • NEW AGE
    • Full Bun Pan Rack, End Load, 15 CapacityFull Bun Pan Rack,End Load,15 Capacity
    • Item # 6THX8
    • Mfr. Model # 1332
    • Full Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 700, Construction All Welded Aluminum, Temp. Rating...More

    1/2 Size Bun Pan Rack,Poly Top
    • NEW AGE
    • 1/2 Size Bun Pan Rack, Poly Top1/2 Size Bun Pan Rack,Poly Top
    • Item # 6THX2
    • Mfr. Model # 92096
    • 1/2 Size Bun Pan Rack, End Loading, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Poly Top,...More

    Steamtable Pan Rack,Side Ld,Capacity 22
    Prep Cart Rack,23 3/4x31 3/4x36 1/4,Blk
    • RUBBERMAID
    • Prep Cart Rack, 23 3/4x31 3/4x36 1/4, BlkPrep Cart Rack,23 3/4x31 3/4x36 1/4,Blk
    • Item # 4PLU7
    • Mfr. Model # FG331600BLA
    • Prep Cart Rack, Width 23 3/4 In., Length 31 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

    Bun Pan Rack,Welded,30 Pan Capacity
    • NEW AGE
    • Bun Pan Rack, Welded, 30 Pan CapacityBun Pan Rack,Welded,30 Pan Capacity
    • Item # 6THZ0
    • Mfr. Model # 6330
    • Full Size Bun Pan Rack, Welded, Load Capacity (Lb.) 500, Construction All Welded Aluminum, Temp. Rating 130,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More