Skip Content

Filter Results By

Applied Filters Clear All

Food Service Storage and Transport

52 Results Found that Include 112 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Storage Bin, Includes 1/2 Cup Scoop
  • RUBBERMAID
  • Storage Bin, Includes 1/2 Cup Scoop Storage Bin, Includes 1/2 Cup Scoop
  • Item # 4UEX9
  • Mfr. Model # FG9G6000WHT
  • Safety Storage Bin, Length 15 In., Width 11 3/4 In., Height 8 1/2 In., Capacity 2.62 Gal., Material Plastic,...More

  • RUBBERMAID
  • Food Box Food Box
  • Multiple product options available

    Multiple product options available

Storage Bin Cart,2 Shelves,w/4 Casters
  • RUBBERMAID
  • Storage Bin Cart, 2 Shelves, w/4 Casters Storage Bin Cart,2 Shelves,w/4 Casters
  • Item # 2ERY6
  • Mfr. Model # FG9G5900CHRM
  • Safety Storage Bin Cart, Load Capacity 250 lb., Coated Metal Construction, Chrome Finish, Overall Length 18...More

  • RUBBERMAID
  • Tote Box Tote Box
  • Multiple product options available

    Multiple product options available

Standard Base Rack,28x23x69 5/8,Black
  • RUBBERMAID
  • Standard Base Rack, 28x23x69 5/8, Black Standard Base Rack,28x23x69 5/8,Black
  • Item # 4PLV6
  • Mfr. Model # FG9F9700BLA
  • Standard Base Rack, Width 28 In., Length 23 In., Height 69 5/8 In., Holding Capacity 300 Lb., Number of Slots...More

Prep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
  • RUBBERMAID
  • Prep Cart Rack, 23 3/4x31 3/4x36 1/4, Wht Prep Cart Rack,23 3/4x31 3/4x36 1/4, Wht
  • Item # 4PLU8
  • Mfr. Model # FG331600OWHT
  • Prep Cart Rack, Width 23 3/4 In., Length 31 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

Food Box Rack,Black
  • RUBBERMAID
  • Food Box Rack, Black Food Box Rack,Black
  • Item # 4PLV3
  • Mfr. Model # FG332400BLA
  • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

Dolly With Retention Strap,19 1/4x 28
  • RUBBERMAID
  • Dolly With Retention Strap, 19 1/4x 28 Dolly With Retention Strap,19 1/4x 28
  • Item # 4UFW8
  • Mfr. Model # FG9F1900BLA
  • Dolly w/Retention Strap, Structure Foam Plastic, External Dimensions W x D x H 19 1/4x 28 x 19 1/2",...More

Container, Includes Base, Lid and Dolly
End-Load Rack,23 3/4x28 3/4x67 7/8,White
  • RUBBERMAID
  • End-Load Rack, 23 3/4x28 3/4x67 7/8, White End-Load Rack,23 3/4x28 3/4x67 7/8,White
  • Item # 4PLV2
  • Mfr. Model # FG332000OWHT
  • End-Load Rack, Width 23 3/4 In., Length 28 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Insulated Bag, 12 x 15 x 15
  • RUBBERMAID
  • Insulated Bag, 12 x 15 x 15 Insulated Bag, 12 x 15 x 15
  • Item # 4UFX6
  • Mfr. Model # FG9F4000RED
  • Insulated Delivery Bag, Sub, Sandwich Bag, External Dimensions W x D x H 12 x 15 x 15", Compartment...More

Insulated  Bag,19 3/4x 19 3/4
  • RUBBERMAID
  • Insulated Bag, 19 3/4x 19 3/4 Insulated Bag,19 3/4x 19 3/4
  • Item # 4UFX5
  • Mfr. Model # FG9F3900RED
  • Insulated Delivery Bag, Pizza,Catering, Sandwich Bag, External Dimensions W x D x H 19 3/4 x 19 3/4 x 13",...More

Insulated Food Carrier,26 3/4x39 3/4,Pla
  • RUBBERMAID
  • Insulated Food Carrier, 26 3/4x39 3/4, Pla Insulated Food Carrier,26 3/4x39 3/4,Pla
  • Item # 4PLY6
  • Mfr. Model # FG940888PLAT
  • Insulated Food Carrier, End-Load, External Dimensions W x D x H 26 3/4x 18 3/4x 39 3/4", Compartment...More

Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
  • RUBBERMAID
  • Prep Cart Rack, 18 5/8x 23 3/4x36 1/4, Blk Prep Cart Rack,18 5/8x 23 3/4x36 1/4,Blk
  • Item # 4PLU5
  • Mfr. Model # FG331500BLA
  • Prep Cart Rack, Width 18 5/8 In., Length 23 3/4 In., Height 36 1/4 In., Holding Capacity 175 Lb., Number of...More

END LOADER MAX RACK
  • RUBBERMAID
  • END LOADER MAX RACK END LOADER MAX RACK
  • Item # 4PLV5
  • Mfr. Model # FG332400OWHT
  • Food Transport Rack, Width 28 3/4 In., Length 26 2/3 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number...More

End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
  • RUBBERMAID
  • End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk End-Load Rack,18 5/8x23 3/4x67 7/8,Blk
  • Item # 4PLU9
  • Mfr. Model # FG331700BLA
  • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Insulated Food Carrier,19x15 1/2,Black
  • RUBBERMAID
  • Insulated Food Carrier, 19x15 1/2, Black Insulated Food Carrier,19x15 1/2,Black
  • Item # 4PLY1
  • Mfr. Model # FG940700BLA
  • Insulated Food Carrier, Four Pan, External Dimensions W x D x H 19 x 29 1/2 x 15 1/2", Compartment Dimensions...More

1/6 SIZE PEG HOLE LID
End-Load Rack,18 5/8x23 3/4x67 7/8,White
  • RUBBERMAID
  • End-Load Rack, 18 5/8x23 3/4x67 7/8, White End-Load Rack,18 5/8x23 3/4x67 7/8,White
  • Item # 4PLV1
  • Mfr. Model # FG331700OWHT
  • End-Load Rack, Width 18 5/8 In., Length 23 3/4 In., Height 67 7/8 In., Holding Capacity 175 Lb., Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More