Skip Content

Filter Results By

Applied Filters Clear All

Food Service Storage and Transport

29 Results Found that Include 32 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Pail,White,For Use With 4UKH4,PK6
    Cup Rack, 19 3/4 x 19 3/4,PK5
    • CAMBRO
    • Cup Rack, 19 3/4 x 19 3/4, PK5Cup Rack, 19 3/4 x 19 3/4,PK5
    • Item # 4UJK5
    • Mfr. Model # CA20C414151
    • Cup Rack, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 5 5/8 In., Overall Depth 19 3/4...More

    Lid,White, For Use With 4UKH3,PK6
    Meal Delivery Cart,48 1/2x32 1/2x44,Blue
    • CAMBRO
    • Meal Delivery Cart, 48 1/2x32 1/2x44, BlueMeal Delivery Cart,48 1/2x32 1/2x44,Blue
    • Item # 4UJP1
    • Mfr. Model # EAMDC1418S20401
    • Meal Delivery Cart, External Dimensions W x D x H 48 1/2 x 32 1/2 x 44", Internal Cabinet Dimensions W x D x...More

    Insulated Transport Cart,28 1/2x32 1/4In
    • CAMBRO
    • Insulated Transport Cart, 28 1/2x32 1/4InInsulated Transport Cart,28 1/2x32 1/4In
    • Item # 4UJN4
    • Mfr. Model # EAUPC1600191
    • Insulated Transport Cart, Number of Compartments 2, External Dimensions W x D x H 28 1/2 x 32 1/4 x 53 1/4...More

    Pan Carrier, 26 1/4 x 18 x 25, Gray
    • CAMBRO
    • Pan Carrier, 26 1/4 x 18 x 25, GrayPan Carrier, 26 1/4 x 18 x 25, Gray
    • Item # 4UJN2
    • Mfr. Model # EAUPCS400480
    • Pan Carrier, External Dimensions W x D x H 26-1/4 x 18 x 25 In., Internal Cabinet Dimensions W x D x H 21 x...More

    Glass Rack, Max H 6 7/8 In,PK3
    • CAMBRO
    • Glass Rack, Max H 6 7/8 In, PK3Glass Rack, Max H 6 7/8 In,PK3
    • Item # 4UJJ6
    • Mfr. Model # CA25S638151
    • Glass Rack, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 8 7/8 In., Overall Depth 19...More

    Heated Transport Cart,20 1/2x 27 1/8x 54
    • CAMBRO
    • Heated Transport Cart, 20 1/2x 27 1/8x 54Heated Transport Cart,20 1/2x 27 1/8x 54
    • Item # 4UJN6
    • Mfr. Model # EAUPCH800110
    • Heated Transport Cart, Number of Compartments 2, External Dimensions W x D x H 20 1/2 x 27 1/8 x 54",...More

    Cup Rack,19 3/4 x 19 3/4,PK5
    • CAMBRO
    • Cup Rack, 19 3/4 x 19 3/4, PK5Cup Rack,19 3/4 x 19 3/4,PK5
    • Item # 4UJK4
    • Mfr. Model # CA16C414151
    • Cup Rack, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 7 1/4 In., Overall Depth 19 3/4...More

    Heated Pan Carrier,18 1/8x 26 3/8, Black
    • CAMBRO
    • Heated Pan Carrier, 18 1/8x 26 3/8, BlackHeated Pan Carrier,18 1/8x 26 3/8, Black
    • Item # 4UJN5
    • Mfr. Model # EAUPCH400110
    • Heated Pan Carrier, Number of Compartments 1, External Dimensions W x D x H 18 1/8 x 26 3/8 x 24 3/4",...More

    Glass Rack, Max H 5 1/4 In,PK4
    • CAMBRO
    • Glass Rack, Max H 5 1/4 In, PK4Glass Rack, Max H 5 1/4 In,PK4
    • Item # 4UJJ4
    • Mfr. Model # CA25S434151
    • Glass Rack, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 7 1/4 In., Overall Depth 19...More

    Glass Rack, Max H 7 3/4 In,PK3
    • CAMBRO
    • Glass Rack, Max H 7 3/4 In, PK3Glass Rack, Max H 7 3/4 In,PK3
    • Item # 4UJJ1
    • Mfr. Model # CA16S738151
    • Glass Rack, Overall Length 19 3/4 In., Overall Width 19 3/4 In., Overall Height 8 7/8 In., Overall Depth 19...More

    Food Cart,54 Inch H,Granite Green
    • CAMBRO
    • Food Cart, 54 Inch H, Granite GreenFood Cart,54 Inch H,Granite Green
    • Item # 11N735
    • Mfr. Model # EAUPC800192
    • Food Cart, Load Capacity (Lb.) 100, Construction Polyethylene, Color Granite Green, Temp. Rating 32.6 to 190,...More

    Meal Delivery Cart,58 In. H,Granite Sand
    • CAMBRO
    • Meal Delivery Cart, 58 In. H, Granite SandMeal Delivery Cart,58 In. H,Granite Sand
    • Item # 11N718
    • Mfr. Model # EAMDC1418T16194
    • Meal Delivery Cart, Construction Polyethylene, Color Granite Sand, Overall Length (In.) 36-1/2, Overall Width...More

    Food Cart,22-1/2 Inch H,Black
    • CAMBRO
    • Food Cart, 22-1/2 Inch H, BlackFood Cart,22-1/2 Inch H,Black
    • Item # 11N737
    • Mfr. Model # EA1826MTC110
    • Food Cart, Load Capacity (Lb.) 50, Construction Polyethylene, Color Black, Overall Length (In.) 29-3/8,...More

    Meal Delivery Cart,44 In. H,Granite Sand
    • CAMBRO
    • Meal Delivery Cart, 44 In. H, Granite SandMeal Delivery Cart,44 In. H,Granite Sand
    • Item # 11N717
    • Mfr. Model # EAMDC1418S20194
    • Meal Delivery Cart, Construction Polyethylene, Color Granite Sand, Overall Length (In.) 32-1/2, Overall Width...More

    Food Delivery Cart,Boxes,Tamper,Gray
    • CAMBRO
    • Food Delivery Cart, Boxes, Tamper, GrayFood Delivery Cart,Boxes,Tamper,Gray
    • Item # 2MGG9
    • Mfr. Model # EA1826DBCSP180
    • Food Delivery Cart, Food Storage Boxes, Tamper Resistant, Polyethylene Construction, Color Gray, Overall...More

    Food Delivery Cart,Boxes,Gray,Cap 13
    • CAMBRO
    • Food Delivery Cart, Boxes, Gray, Cap 13Food Delivery Cart,Boxes,Gray,Cap 13
    • Item # 2MGH4
    • Mfr. Model # EA1826LBC180
    • Food Delivery Cart, Food Storage Boxes, Polyethylene Construction, Color Gray, Overall Length 32 In., Overall...More

    Food Delivery Cart,Boxes,Gray,Cap 26
    • CAMBRO
    • Food Delivery Cart, Boxes, Gray, Cap 26Food Delivery Cart,Boxes,Gray,Cap 26
    • Item # 2MGG7
    • Mfr. Model # EA1826DBC180
    • Food Delivery Cart, Food Storage Boxes, Polyethylene Construction, Color Gray, Overall Length 33 1/4 In.,...More

    Insulated Food Cart,54 Inch H,Black
    • CAMBRO
    • Insulated Food Cart, 54 Inch H, BlackInsulated Food Cart,54 Inch H,Black
    • Item # 11N736
    • Mfr. Model # EAUPCH1600110
    • Insulated Food Cart, External Dimensions W x D x H 28-3/4 In. W x 33-3/8 In. D x 54-1/8 In. H, Compartment...More

    Insul Food Svs,27-5/8x33-1/2x65-7/8 In
    • CAMBRO
    • Insul Food Svs, 27-5/8x33-1/2x65-7/8 InInsul Food Svs,27-5/8x33-1/2x65-7/8 In
    • Item # 22NV04
    • Mfr. Model # EACMBPH615
    • Insulated Food Servers, Insulated Food Servers, External Dimensions W x D x H 27-5/8 In. x 33-1/2 In. x...More

    Insul Food Svs,27-5/8x33-1/2x41-1/8 In
    • CAMBRO
    • Insul Food Svs, 27-5/8x33-1/2x41-1/8 InInsul Food Svs,27-5/8x33-1/2x41-1/8 In
    • Item # 22NV02
    • Mfr. Model # EACMBPLH615
    • Insulated Food Servers, Insulated Food Servers, External Dimensions W x D x H 27-5/8 In. x 33-1 /2 In. x...More

    Insul Food Svs,27-5/8x33-1/2x65-7/8 In
    • CAMBRO
    • Insul Food Svs, 27-5/8x33-1/2x65-7/8 InInsul Food Svs,27-5/8x33-1/2x65-7/8 In
    • Item # 22NV03
    • Mfr. Model # EACMBP615
    • Insulated Food Servers, Insulated Food Servers, External Dimensions W x D x H 27-5/8 In. x 33-1 /2 In. x...More

    Insul Food Svs,27-5/8x33-1/2x41-1/8 In
    • CAMBRO
    • Insul Food Svs, 27-5/8x33-1/2x41-1/8 InInsul Food Svs,27-5/8x33-1/2x41-1/8 In
    • Item # 22NV01
    • Mfr. Model # EACMBPL615
    • Insulated Food Servers, Insulated Food Servers, External Dimensions W x D x H 27-5/8 In. x 33-1/2 In. x...More

    Insulated Transport Cart,21 1/2 x32
    • CAMBRO
    • Insulated Transport Cart, 21 1/2 x32Insulated Transport Cart,21 1/2 x32
    • Item # 4UJN7
    • Mfr. Model # EA1826LTC3157
    • Insulated Transport Cart, Color Coffee Beige, Overall Length 21 1/2 In., Overall Width 32 In., Overall Height...More

    Pan Carrier,16 1/2x24x24 23/16,Black
    • CAMBRO
    • Pan Carrier, 16 1/2x24x24 23/16, BlackPan Carrier,16 1/2x24x24 23/16,Black
    • Item # 4UJL9
    • Mfr. Model # EA300MPC110
    • Pan Carrier, External Dimensions W x D x H 16-1/2 x 24 x 23-5/16 In., Internal Cabinet Dimensions W x D x H...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More