Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Food Service Disposables and Dispensers

7 Results Found that Include 7 Products 

Results per page: 16 | 32 | 48
    Produce Bag,19 x 11 In.,Pk 1500
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 19 x 11 In., Pk 1500
    • Item # 3CUC2
    • Mfr. Model # 3CUC2
    • Produce BagLength 19 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Utility Bag,24 x 18 In.,Pk 250
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 24 x 18 In., Pk 250
    • Item # 3CUA9
    • Mfr. Model # 3CUA9
    • Utility BagLength 24 In., Width 18 In.Thickness 1.1 mil, Material Polyethylene, ClearFDA Standards, Includes...More

    Produce Bag,14 x 11 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 14 x 11 In., Pk 2000
    • Item # 3CUC1
    • Mfr. Model # 3CUC1
    • Produce BagLength 14 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Plate, Paper, 9 in., White, PK 600
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 600
    • Item # 20VG85
    • Mfr. Model # 13677
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Plate, Paper, 9 in., White, PK 250
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 250
    • Item # 20VG83
    • Mfr. Model # 20825
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Pan Liner,Nylon,23 In.W,14 In.L,PK 100
    • GRAINGER APPROVED VENDOR
    • Pan Liner, Nylon, 23 In.W, 14 In.L, PK 100
    • Item # 3CUH3
    • Mfr. Model # 3CUH3
    • Pan Liner, Pan Size 10-3/8 In.L x 12-13/16 In.W, Material Nylon, Color Clear, Width 23 In., Length 14 In.,...More

    Pan Cover,35 x 21 In.,Pk 200
    • GRAINGER APPROVED VENDOR
    • Pan Cover, 35 x 21 In., Pk 200
    • Item # 3CUA4
    • Mfr. Model # 3CUA4
    • Pan CoverLength 35 In., Width 21 In., Depth 6 In., Thickness 0.75 mil, Material Polyethylene, Low Denisty,...More

    Results per page: 16 | 32 | 48