Skip Content

Filter Results By

Applied Filters Clear All

Food Service Disposables and Dispensers

425 Results Found that Include 739 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
6 oz. Disposable Cup, Paper, White, PK 200
Paper Plates,Disposable,9 in,White,PK500
Food Service Film,1000 Ft Roll
Luncheon Napkin,White,Full Fold,PK6000
4.25 oz. Disposable Cup, Paper, White, PK 1000
Sandwich Bag,6-3/4 x 6-3/4 In.,PK2000
  • QORPAK
  • Hot Cup Hot Cup
  • Multiple product options available

    Multiple product options available

12 oz. Disposable Cold/Hot Cup, Polystyrene Foam, White,&#x
Skewers,Bamboo,6 In L,PK1000
Drinking Straws,7-3/4in,PK500
Flexible Drinking Straws,7-3/4in,PK400
Spoon Dispenser, Smoke, Height 24-1/2", Width 10",
  • DIXIE
  • Plate Plate
  • Multiple product options available

    Multiple product options available

Knife Dispenser, Smoke, Height 24-1/2", Width 10",
4 oz. Disposable Cone, Paper, White, PK 5000
Sandwich Bag,7 x 7 In.,PK1000
  • GRAINGER APPROVED
  • Sandwich Bag, 7 x 7 In., PK1000 Sandwich Bag,7 x 7 In.,PK1000
  • Item # 3CTZ3
  • Mfr. Model # 3CTZ3
  • Sandwich Bag, Length 7 In., Width 7 In., Thickness 0.85 mil, Material Polyethylene, Clear, Lip Flip Closure,...More

Ice Bags,6 lb.,Polyethylene,PK1000
Paper Plate,9in.,Uncoated,PK1000
  • GRAINGER APPROVED
  • Paper Plate, 9in., Uncoated, PK1000 Paper Plate,9in.,Uncoated,PK1000
  • Item # 39CR69
  • Mfr. Model # E30400
  • Paper Plate, Disposable, Style Uncoated, Shape Round, Size 9 In., Material Paper, Color White, Pack Count...More

  • GRAINGER APPROVED
  • Ice Bags Ice Bags
  • Multiple product options available

    Multiple product options available

Produce Bag,19 x 11 In.,PK1500
  • DART
  • Bowl Bowl
  • Multiple product options available

    Multiple product options available

Plastic Spoon,Black,PK1000
Fork,Compostable,Ivory,PK1000
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More