Skip Content

Filter Results By

Applied Filters Clear All

Food Service Disposables and Dispensers

69 Results Found that Include 89 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
4.25 oz., Disposable Cup Paper, White, PK, 1000
8 oz., Disposable Cold/Hot Cup Polystyrene Foam, White,
Spoon,Medium Weight,White,PK1000
Paper Plate,8-1/2 Inch,Clay Coated,PK250
Fork,Medium Weight,White,PK1000
Beverage Napkin,BevNap,White,PK4000
  • GEORGIA-PACIFIC
  • Beverage Napkin, BevNap, White, PK4000Beverage Napkin,BevNap,White,PK4000
  • Item # 1LYK2
  • Mfr. Model # 96019
  • Beverage Napkin BevNap(R), White, Pattern Plain, 1 Ply, Fold Type Quarter Fold, Folded Dimensions 4-3/4 x...More

Knife,Medium Weight,White,PK1000
Cup Dispenser,6 to 10 Oz Cups
Bowl,Disposable,8 oz.,PK1000
Cutter Box Film,18 In x 3000 ft.
Deli Lid,Clear,Polypropylene,PK500
Cup Dispenser,8 to 24 Oz Cups
Jumbo Wrapped Straws,Red,PK1200
Knife,Medium Weight,White,PK1000
Food Bag,7-3/4 x 5-3/4 In.,PK2000
Bowl, 20 oz., Paper, White,PK250
  • GRAINGER APPROVED
  • Bowl, 20 oz., Paper, White, PK250Bowl
  • Item # 20VG81
  • Mfr. Model # 20925
  • Bowl, Type Disposable, Capacity 20 oz., Shape Round, Size 20 oz., Material Paper, Color White, Package...More

Laminated Plate,Round,9 In,Black,PK500
Lid,Plastic,White,PK1000
  • DART
  • Lid, Plastic, White, PK1000Cold/Hot Cup Lid
  • Item # 1UCV5
  • Mfr. Model # 16UL
  • Cold/Hot Cup Lid, Sip Thru, Size 3-27/32", Material Plastic, Color White, For Use With 1UCU8 or 1PTP1,...More

Fork/Knife/Teaspoon ,White,PK250
Foil Roll,18 In x 500 ft.,Standard
Disposable Plate,White,9 In,PK1200
Plate Combo Kit ,Disposable,PK50
  • DIXIE
  • Plate Combo Kit , Disposable, PK50Plate Combo Kit ,Disposable,PK50
  • Item # 31XT60
  • Mfr. Model # DXCOMBO50
  • Plate Combo Kit, Disposable, Style Box, Shape Round, Size Assorted, Material Paper, Color Pathways Design,...More

4 oz., Disposable Hot Cup Foam, White, PK, 1000
Disposable Food Tray,White,3 lb.,PK500
  • DIXIE
  • Disposable Food Tray, White, 3 lb., PK500Disposable Food Tray,White,3 lb.,PK500
  • Item # 32WF88
  • Mfr. Model # KL300W8
  • Disposable Food Tray, Color White, Shape Rectangle, Material Paper, Weight Capacity 3 lb., Number of...More

Disposable Food Tray,3 lb.,PK500
  • DIXIE
  • Disposable Food Tray, 3 lb., PK500Disposable Food Tray,3 lb.,PK500
  • Item # 32WF90
  • Mfr. Model # RP3008
  • Disposable Food Tray, Color Red and White, Shape Rectangle, Material Paper, Weight Capacity 3 lb., Number of...More

Steam Pan Liner,Plastic,34 In.W,PK250
  • DAYMARK
  • Steam Pan Liner, Plastic, 34 In.W, PK250Steam Pan Liner
  • Item # 14H149
  • Mfr. Model # IT110939
  • Steam Pan Liner, Material Plastic, Color Clear, Width 34 In., Length 25 In., Depth 2-1/2 In. to 6 In.,...More

Pastry Bag,21 x 10 In.,PK100
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More