Skip Content

Filter Results By

Applied Filters Clear All

Food Service Disposables and Dispensers

52 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Taster Spoon,Medium Weight,Wht,PK3000
Disposable Plate,6 In.,White,PK1000
  • DIXIE
  • Disposable Plate, 6 In., White, PK1000Disposable Plate
  • Item # 15J225
  • Mfr. Model # 702622WNP6
  • Disposable Plate, Shape Round, Size 6 In., Material Paper, Color White, Green Certification or Other...More

Lid,Plastic,White,PK1000
  • DART
  • Lid, Plastic, White, PK1000Cold/Hot Cup Lid
  • Item # 1UCU9
  • Mfr. Model # 12UL
  • Cold/Hot Cup Lid, Sip Thru, Size 3-21/32", Material Plastic, Color White, For Use With 1PTN5, Package...More

Disposable Plate,8 7/8 In,PK500
  • PACTIV
  • Disposable Plate, 8 7/8 In, PK500Dinner Plate
  • Item # 6CHD3
  • Mfr. Model # TH1-0009
  • Dinner Plate, Type Disposable, Shape Round, Size 8 7/8, Material Polystyrene Foam, Color White, Package...More

6 oz., Disposable Hot Cup Foam, White, PK, 1000
Disposable Food Tray,3 lb,Red,PK500
Toothpicks,2-1/2 In L,Wrap,PK12000
Dome Lid,for 12/16 Oz Hot Cups,PK300
  • SOLO CUP
  • Dome Lid, for 12/16 Oz Hot Cups, PK300Hot Cup Lid
  • Item # 12N430
  • Mfr. Model # OFTL160007
  • Hot Cup Lid, Size 12/16 oz., Material Polystyrene Plastic, Color White, For Use With 12/16 oz. Hot Cup,...More

Soup Spoon,Medium Weight,Wht,PK1000
Fork,Heavy Weight,Black,PK1000
Disposable Plate,6 In,PK1000
Fork,Champagne,PK1000
Disposable Food Tray,1 lb,Red,PK1000
Paper Plate, 8-1/2in.,Coated,White,PK500
Knife,Champagne,PK1000
Teaspoon,Champagne,PK1000
Pastry Bag,18 x 8 In.,PK100
  • WINCUP
  • BowlBowl
  • Multiple product options available

    Multiple product options available

Disposable Lid,16 oz.,Foam,PK1000
Pan Liner,Nylon,9 In.W,14 In.L,PK100
  • GRAINGER APPROVED
  • Pan Liner, Nylon, 9 In.W, 14 In.L, PK100Pan Liner
  • Item # 3CUH9
  • Mfr. Model # 3CUH9
  • Pan Liner, Pan Size 5-1/2 In. dia., Material Nylon, Color Clear, Width 9 In., Length 14 In., Depth 8-13/16...More

Placemat,Paper,9-5/8inLx13-1/2inW,PK1000
Paddle Pick, Allergy,3-1/2In L,PK1200
Placemat,Disp,Paper,10inLx14inW,PK1000
Placemat,Disp,Paper,10inLx14inW,PK1000
Shrink Film Dispenser, Width 12", Height 8", Depth
Paddle Pick,Gluten-Free,3-1/2In L,PK1200
Placemat,Disp,Paper,10inLx14inW,PK1000
Knife,Medium Weight,White,PK1000
Knife,Heavy Weight,White,PK1000
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More