Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Food Service Disposables and Dispensers

27 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
    • GRAINGER APPROVED VENDOR
    • Cone Cups
    • Multiple product options available

    Sandwich Bag,6-3/4 x 6-3/4 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Sandwich Bag, 6-3/4 x 6-3/4 In., Pk 2000
    • Item # 3CTZ2
    • Mfr. Model # 3CTZ2
    • Sandwich BagLength 6-3/4 In., Width 6-3/4 In.Thickness 0.5 mil, Material Polyethylene, Clear, Lip Flip...More

    Flexible Drinking Straws,7-3/4in,PK400
    • GRAINGER APPROVED VENDOR
    • Ice Bags
    • Multiple product options available

    • GRAINGER APPROVED VENDOR
    • Printed Ice Bags
    • Multiple product options available

    Sandwich Bag,7 x 7 In.,Pk 1000
    • GRAINGER APPROVED VENDOR
    • Sandwich Bag, 7 x 7 In., Pk 1000
    • Item # 3CTZ3
    • Mfr. Model # 3CTZ3
    • Sandwich BagLength 7 In., Width 7 In.Thickness 0.85 mil, Material Polyethylene, Clear, Lip Flip ClosureFDA...More

    Toothpicks,2-1/2 In L,Loose,PK19,200
    • GRAINGER APPROVED VENDOR
    • Toothpicks, 2-1/2 In L, Loose, PK19,200
    • Item # 39E403
    • Mfr. Model # TRH800
    • Toothpicks, Material Wood, Length 2-1/2 In., Color Natural, Tip Point, Wrapped/Loose Loose, Package...More

    Utility Bag,24 x 18 In.,Pk 250
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 24 x 18 In., Pk 250
    • Item # 3CUA9
    • Mfr. Model # 3CUA9
    • Utility BagLength 24 In., Width 18 In.Thickness 1.1 mil, Material Polyethylene, ClearFDA Standards, Includes...More

    Produce Bag,19 x 11 In.,Pk 1500
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 19 x 11 In., Pk 1500
    • Item # 3CUC2
    • Mfr. Model # 3CUC2
    • Produce BagLength 19 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Silverware Bag,10 x 3-1/4 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Silverware Bag, 10 x 3-1/4 In., Pk 2000
    • Item # 3CTZ6
    • Mfr. Model # 3CTZ6
    • Silverware BagLength 10 In., Width 3-1/4 In.Thickness 0.5 mil, Material Polyethylene, Clear, Lip Flip...More

    Jumbo Drinking Straws,8in,PK12000
    Produce Bag,14 x 11 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Produce Bag, 14 x 11 In., Pk 2000
    • Item # 3CUC1
    • Mfr. Model # 3CUC1
    • Produce BagLength 14 In., Width 11 In.Thickness 0.5 mil, Material Polyethylene, ClearFDA StandardsPackage...More

    Toothpicks,2-1/2 In L,Wrap,PK12,000
    • GRAINGER APPROVED VENDOR
    • Toothpicks, 2-1/2 In L, Wrap, PK12,000
    • Item # 39E402
    • Mfr. Model # TMT12
    • Toothpicks, Material Wood, Length 2-1/2 In., Color Natural, Tip Point, Wrapped/Loose Wrapped, Package...More

    Pan Cover,35 x 21 In.,Pk 200
    • GRAINGER APPROVED VENDOR
    • Pan Cover, 35 x 21 In., Pk 200
    • Item # 3CUA3
    • Mfr. Model # 3CUA3
    • Pan CoverLength 35 In., Width 21 In., Depth 6 In., Thickness 0.55 mil, Material Polyethylene, High Density,...More

    Plate, Paper, 9 in., White, PK 600
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 600
    • Item # 20VG85
    • Mfr. Model # 13677
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Bowl, 20 oz., Paper, White, PK 250
    • GRAINGER APPROVED VENDOR
    • Bowl, 20 oz., Paper, White, PK 250
    • Item # 20VG81
    • Mfr. Model # 20925
    • Bowl, Type Disposable, Capacity 20 oz., Shape Round, Size 20 oz., Material Paper, Color White, Package...More

    Plate, Paper, 10 in., White, PK 250
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 10 in., White, PK 250
    • Item # 20VG86
    • Mfr. Model # 22381
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 10 In., Material Paper, Color White, Green...More

    Bowl, 12 oz., Paper, White, PK 500
    • GRAINGER APPROVED VENDOR
    • Bowl, 12 oz., Paper, White, PK 500
    • Item # 20VG82
    • Mfr. Model # 20425
    • Bowl, Type Disposable, Capacity 12 oz., Shape Round, Size 12 oz., Material Paper, Color White, Package...More

    Utility Bag,14 x 10 In.,Pk 1000
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 14 x 10 In., Pk 1000
    • Item # 3CUA8
    • Mfr. Model # 3CUA8
    • Utility BagLength 14 In., Width 10 In.Thickness 0.75 mil, Material Polyethylene, ClearFDA Standards, Includes...More

    • GRAINGER APPROVED VENDOR
    • Pan Liner
    • Multiple product options available

    Plate, Paper, 9 in., White, PK 250
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 9 in., White, PK 250
    • Item # 20VG83
    • Mfr. Model # 20825
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 9 In., Material Paper, Color White, Green...More

    Plate, Paper, 7 in., White, PK 250
    • GRAINGER APPROVED VENDOR
    • Plate, Paper, 7 in., White, PK 250
    • Item # 20VG84
    • Mfr. Model # 20725
    • Plate, Disposable, Style Heavyweight, Shape Round, Size 7 In., Material Paper, Color White, Green...More

    Food Bag,7-3/4 x 5-3/4 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Food Bag, 7-3/4 x 5-3/4 In., Pk 2000
    • Item # 3CTZ1
    • Mfr. Model # 3CTZ1
    • Food BagLength 7-3/4 In., Width 5-3/4 In.Thickness 1.5 mil, Material Polypropylene, ClearFDA StandardsPackage...More

    Silverware Bag,10 x 3-1/2 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Silverware Bag, 10 x 3-1/2 In., Pk 2000
    • Item # 3CTZ5
    • Mfr. Model # 3CTZ5
    • Silverware BagLength 10 In., Width 3-1/2 In.Thickness 0.75 mil, Material Polyethylene, Clear, Lip Flip...More

    Utility Bag,8 x 6-1/2 In.,Pk 2000
    • GRAINGER APPROVED VENDOR
    • Utility Bag, 8 x 6-1/2 In., Pk 2000
    • Item # 3CUA7
    • Mfr. Model # 3CUA7
    • Utility BagLength 8 In., Width 6-1/2 In.Thickness 0.75 mil, Material Polyethylene, ClearFDA Standards,...More

    Pan Cover,35 x 21 In.,Pk 200
    • GRAINGER APPROVED VENDOR
    • Pan Cover, 35 x 21 In., Pk 200
    • Item # 3CUA4
    • Mfr. Model # 3CUA4
    • Pan CoverLength 35 In., Width 21 In., Depth 6 In., Thickness 0.75 mil, Material Polyethylene, Low Denisty,...More

    Results per page: 16 | 32 | 48