Skip Content

Filter Results By

Applied Filters Clear All

Food Service Cookware and Preparation

18 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Graduated Measure, 1/2 Qt
Pot,12 Qt,D 10 7/8 In.
  • VOLLRATH
  • Pot, 12 Qt, D 10 7/8 In. Pot,12 Qt,D 10 7/8 In.
  • Item # 4NDY8
  • Mfr. Model # 78820
  • Bain Marie Pot, Capacity 11.4 L, Capacity 12 Qt., Overall Depth 10 7/8 In., Fits Opening 9 1/8 In., Outside...More

  • Category : Cookware
China Cap,Fine Mesh,Dia 12
Perforated Pan,Full-Size, 8.3 Qt.
Aluminum Stock Pot, 12 Qt
  • VOLLRATH
  • Aluminum Stock Pot, 12 Qt Aluminum Stock Pot, 12 Qt
  • Item # 4RZA7
  • Mfr. Model # 67512
  • Stock Pot, Capacity 11.4 L, Capacity 12 Qt., Inside Dia. 10 In., Inside Depth 9 In., Handle Welded, Material...More

  • Category : Cookware
Ladle, Cap 24 Oz
  • VOLLRATH
  • Ladle, Cap 24 Oz Ladle, Cap 24 Oz
  • Item # 4KJL7
  • Mfr. Model # 4982420
  • Ladle, Capacity 24 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 6, Gauge Heavy, Handle Plastic-Coated, Handle...More

  • Category : Serving Utensils
Funnel, 32 oz.
  • VOLLRATH
  • Funnel, 32 oz. Funnel, 32 oz.
  • Item # 4NCR8
  • Mfr. Model # 84770
  • Funnel, Capacity (Oz.) 32, Overall Height (In.) 7-1/4, Dia. (In.) 6-3/4, Material Stainless Steel, Package...More

  • Category : Prep and Hold Utensils
Fry Pan,Silver/Black,1-7/8 in. Inside D
  • VOLLRATH
  • Fry Pan, Silver/Black, 1-7/8 in. Inside D Fry Pan,Silver/Black,1-7/8 in. Inside D
  • Item # 45RJ65
  • Mfr. Model # T401080
  • Fry Pan, Non-Stick, Overall Length (In.) 18, Overall Width (In.) 10-1/2, Overall Height (In.) 3-7/8, Overall...More

  • Category : Cookware
Sanitary Drain Box, 20X15
Transport Pan,Half-Size
Pan,Full-Size,8.3 Qt
Pan,Half-Size,10 Qt
Stainless Steel Fry Pan,12-1/2 In. Dia.
Steam Table Pans, Full Oval
Pot and Pan Cover, Dia 12 In
Alum. Sauce Pan, 7 QT
  • VOLLRATH
  • Alum. Sauce Pan, 7 QT Alum. Sauce Pan, 7 QT
  • Item # 4RYZ2
  • Mfr. Model # 68307
  • Sauce Pan, Capacity (L) 6.6, Capacity (Qt.) 7, Overall Height (In.) 5-5/8, Overall Depth (In.) 5-5/8, Top...More

  • Category : Cookware
Fry Pan Cover, Dia 10
  • VOLLRATH
  • Fry Pan Cover, Dia 10 Fry Pan Cover, Dia 10
  • Item # 4ZCV5
  • Mfr. Model # 69410
  • Fry Pan Cover, Flat Solid, Top Dia. 10 In., Handle Type Welded, Handle Color Black, Temp. Resistance 180 Deg....More

  • Category : Cookware
Steam Table Pans, Full Kidney
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More