Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By

Food Service Cookware and Preparation

17 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fillet Knife,7 Inch
    • MERCER CUTLERY
    • Fillet Knife, 7 InchFillet Knife,7 Inch
    • Item # 12E728
    • Mfr. Model # M18160
    • Fillet Knife, Length 7 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

    Spatula,8 In
    • MERCER CUTLERY
    • Spatula, 8 InSpatula,8 In
    • Item # 6AKV1
    • Mfr. Model # M18820P
    • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

    Bench Scraper,6x3In Blade
    • MERCER CUTLERY
    • Bench Scraper, 6x3In BladeBench Scraper,6x3In Blade
    • Item # 6AKV0
    • Mfr. Model # M18810P
    • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

    Utility Knife,8 In
    • MERCER CUTLERY
    • Utility Knife, 8 InUtility Knife,8 In
    • Item # 6AKP2
    • Mfr. Model # M18130
    • Utility Knife, Length (In.) 8, Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Mini Turner,2 1/2 x 2 1/2
    • MERCER CUTLERY
    • Mini Turner, 2 1/2 x 2 1/2Mini Turner,2 1/2 x 2 1/2
    • Item # 6AKN4
    • Mfr. Model # M18750
    • Mini Turner, Blade Style Solid, Blade Edge Rounded, Blade Length 2-1/2 In., Blade Width 2-1/2 In., Overall...More

    Vegetable Peeler,L 6 1/2
    • MERCER CUTLERY
    • Vegetable Peeler, L 6 1/2Vegetable Peeler,L 6 1/2
    • Item # 6CHH7
    • Mfr. Model # M15700P
    • Vegetable Peeler, Overall Length (In.) 6 1/2, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle...More

    Spreader,Wavy Edge,3 1/2 In
    • MERCER CUTLERY
    • Spreader, Wavy Edge, 3 1/2 InSpreader,Wavy Edge,3 1/2 In
    • Item # 6AKN7
    • Mfr. Model # M18780
    • Spreader, Wavy Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2, Blade...More

    Paring Knife,3 1/2 In
    • MERCER CUTLERY
    • Paring Knife, 3 1/2 InParing Knife,3 1/2 In
    • Item # 6AKJ7
    • Mfr. Model # M22003
    • Paring Knife, Length (In.) 3.5, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

    Spreader,3 1/2 Inch
    • MERCER CUTLERY
    • Spreader, 3 1/2 InchSpreader,3 1/2 Inch
    • Item # 6AKN8
    • Mfr. Model # M18790
    • Spreader, Straight Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2,...More

    Paring Knife,3 In
    • MERCER CUTLERY
    • Paring Knife, 3 InParing Knife,3 In
    • Item # 6AKT4
    • Mfr. Model # M23900
    • Paring Knife, Length (In.) 3, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

    Paring Knife,3 In.,Yellow Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Yellow HandleParing Knife,3 In.,Yellow Handle
    • Item # 12E725
    • Mfr. Model # M23930YL
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Boning Knife,6 In,Narrow
    • MERCER CUTLERY
    • Boning Knife, 6 In, NarrowBoning Knife,6 In,Narrow
    • Item # 6AKN9
    • Mfr. Model # M18100
    • Boning Knife, Narrow Boning Knife, Length (In.) 6, Blade Type Narrow, Blade Material Stamped High Carbon...More

    Apple Corer,L 7 In
    • MERCER CUTLERY
    • Apple Corer, L 7 InApple Corer,L 7 In
    • Item # 6CHH6
    • Mfr. Model # M15600P
    • Apple Corer, Overall Length (In.) 7, Overall Width (In.) 3/4, Overall Height (In.) 1/2, Handle Polypropylene,...More

    Paring Knife,3 In.,Red Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Red HandleParing Knife,3 In.,Red Handle
    • Item # 12E724
    • Mfr. Model # M23930RD
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Paring Knife,3 In.,Green Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Green HandleParing Knife,3 In.,Green Handle
    • Item # 12E723
    • Mfr. Model # M23930GR
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Paring Knife,3 In.,Blue Handle
    • MERCER CUTLERY
    • Paring Knife, 3 In., Blue HandleParing Knife,3 In.,Blue Handle
    • Item # 12E722
    • Mfr. Model # M23930BL
    • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

    Peeling Knife,2 1/2 In
    • MERCER CUTLERY
    • Peeling Knife, 2 1/2 InPeeling Knife,2 1/2 In
    • Item # 6AKJ8
    • Mfr. Model # M22102
    • Peeling Knife, Length (In.) 2.5, Blade Type Curved, Blade Material Stamped High Carbon Stainless Steel,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More