Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Food Service Cookware and Preparation

106 Results Found that Include 106 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Bake Pan,11 x17 x 2-1/2 In.
Butcher Knife,8 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 8 In, NSFButcher Knife,8 In,NSF
  • Item # 3HE31
  • Mfr. Model # S112-8
  • Butcher Knife, Length (In.) 8, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Sieve,Stainless Steel,16 In
Food Srvc Thrmomtr,Deep Fry,50 to 550 F
  • COOPER ATKINS
  • Food Srvc Thrmomtr, Deep Fry, 50 to 550 FMechanical Food Service Thermometer
  • Item # 5WX72
  • Mfr. Model # 3270-05
  • Mechanical Food Service Thermometer, Deep Fryer, Temp. Range (F) 50 Degrees to 550 Degrees , Temp. Range (C)...More

Full-Size Cover,Solid
Poultry Shear,Straight,8-1/2 In. L
  • WISS
  • Poultry Shear, Straight, 8-1/2 In. LPoultry Shear,Straight,8-1/2 In. L
  • Item # 5LZ72
  • Mfr. Model # 1DSN
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8-1/2 In., Length of Cut 3 In., Blade...More

Food Srvc Thrmomtr,Food Sfty,-40 to450 F
  • DURAC
  • Food Srvc Thrmomtr, Food Sfty, -40 to450 FFood Srvc Thrmomtr,Food Sfty,-40 to450 F
  • Item # 3KTK2
  • Mfr. Model # 3KTK2
  • Digital Food Service Thermometer, Food Safety, Temp. Range (F) -40 Degrees to 450 Degrees , Temp. Range (C)...More

Cake Pan,Rectangular,9x13
Digital Food Service Thermometer,SS,LCD
  • EXTECH
  • Digital Food Service Thermometer, SS, LCDDigital Food Service Thermometer,SS,LCD
  • Item # 30ZU98
  • Mfr. Model # TM55
  • Digital Food Service Thermometer, Refrigerator/Freezer, Dry Storage, Temp. Range (F) -40 Degrees to 482...More

Frying Pan w/Coating,12-1/2 In.,Aluminum
  • CRESTWARE
  • Frying Pan w/Coating, 12-1/2 In., AluminumFrying Pan w/Coating,12-1/2 In.,Aluminum
  • Item # 21D621
  • Mfr. Model # FRY12SH
  • Frying Pan w/PTFE Coating, Overall Length (In.) 22-1/2, Overall Width (In.) 12-1/2, Overall Height (In.) 2,...More

Sieve,Stainless Steel,12-1/4 In
Fillet Knife,6In,Fine Edge
  • GERBER
  • Fillet Knife, 6In, Fine EdgeFillet Knife,6In,Fine Edge
  • Item # 31EP24
  • Mfr. Model # 75230
  • Fillet Knife, Length 6 In., Blade Type Fine Edge, Blade Material 7CR17 Carbon Steel, Glass Filled Nylon...More

Roast Slicer,12 In,Straight,White
Cutting Board,12 In x 1-1/2 In, Square
Beef Skinner Knife,11-1/4 In L,Curved
Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAT9
  • Mfr. Model # 758BP
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Poultry Shear,Straight,8 In. L
  • HERITAGE
  • Poultry Shear, Straight, 8 In. LPoultry Shear,Straight,8 In. L
  • Item # 4VAU2
  • Mfr. Model # 758
  • Poultry Shear, Right Hand, Handle Style Straight, Overall Length 8 In., Length of Cut 3 In., Blade Material...More

Diamond Sharpening Steel,12 In.
Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh SkimmerWire Mesh Skimmer
  • Item # 4KJV7
  • Mfr. Model # 47719
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 9 5/8 In., Handle Hooked, Handle Length 17 5/8 In., Material...More

Wire Grate, Half Size
  • VOLLRATH
  • Wire Grate, Half SizeWire Grate, Half Size
  • Item # 4RZE1
  • Mfr. Model # 20248
  • Wire Grate, For Half Size Sheet Pan, Overall Length 16 1/2 In., Overall Width 11 3/4 In., Overall Height 7/8...More

Scalloped Roast Slicer,12 In
  • DEXTER RUSSELL
  • Scalloped Roast Slicer, 12 InScalloped Roast Slicer,12 In
  • Item # 38X899
  • Mfr. Model # 13463
  • Scalloped Roast Slicer, Length 12 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Utility Tong,Black,8.85 In,PK12
Salad Tong,Black,9.03 In,PK12
  • CARLISLE
  • Salad Tong, Black, 9.03 In, PK12Salad Tong,Black,9.03 In,PK12
  • Item # 14D286
  • Mfr. Model # 460903
  • Salad Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.03, Overall Width (In.) 1.31, Material High...More

Food Pan, Sixth Size, Clear,PK6
  • CAMBRO
  • Food Pan, Sixth Size, Clear, PK6Food Pan, Sixth Size, Clear,PK6
  • Item # 4UJV3
  • Mfr. Model # CA64CW135
  • Food Pan, Sixth Size, Capacity 1.53 L, Capacity 1.6 Qt., Overall Length 6 15/16 In., Overall Width 6 3/8...More

Alum. Sauce Pan, 2 3/4 QT
  • VOLLRATH
  • Alum. Sauce Pan, 2 3/4 QTAlum. Sauce Pan, 2 3/4 QT
  • Item # 4RYY9
  • Mfr. Model # 68302
  • Sauce Pan, Capacity (L) 2.6, Capacity (Qt.) 2-3/4, Overall Height (In.) 4-1/4, Overall Depth (In.) 4-1/2, Top...More

Cooks Knife,8 In,White
  • DEXTER RUSSELL
  • Cooks Knife, 8 In, WhiteCooks Knife,8 In,White
  • Item # 4VEC1
  • Mfr. Model # 12443
  • Cook's Knife, Length (In.) 8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Peeler,SS,6 In,PK6
  • CARLISLE
  • Peeler, SS, 6 In, PK6Peeler,SS,6 In,PK6
  • Item # 14D403
  • Mfr. Model # 6020
  • Peeler, Overall Length (In.) 6, Overall Width (In.) 1, Overall Height (In.) 0.5, Material Stainless Steel,...More

Knife,Sticking
  • DEXTER RUSSELL
  • Knife, StickingKnife,Sticking
  • Item # 3HE38
  • Mfr. Model # 1076CG
  • Sticking Knife with Guard, Length (In.) 6, Blade Material High Carbon Steel, Rosewood Handle, Bottom and Back...More

Pan,Two-Thirds Size,5 3/5 Qt
Funnel, 6 3/8 Oz
Utility Tong,Clear,8.85 In,PK12
Bains Marie Container,2 qt.,PK12
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More