Skip Content

Filter Results By

Applied Filters Clear All

Food Service Cookware and Preparation

149 Results Found that Include 159 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Knife,Veg/Produce
  • DEXTER RUSSELL
  • Knife, Veg/Produce Knife,Veg/Produce
  • Item # 3HU39
  • Mfr. Model # S185
  • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Digital Thermometer W/Probe,32 to 392F
  • TRUTEMP
  • Digital Thermometer W/Probe, 32 to 392F Digital Thermometer W/Probe,32 to 392F
  • Item # 35HV48
  • Mfr. Model # 3518N
  • Digital Thermometer, Internal Food Temperature Test, Temp. Range (F) 32 Degrees to 392 Degrees , Temp. Range...More

Sharpening Steel,10 In.
Four-Piece Measuring Cup Set
Full Size Food Pan,Cold,Clear
  • RUBBERMAID
  • Full Size Food Pan, Cold, Clear Full Size Food Pan,Cold,Clear
  • Item # 4UFX8
  • Mfr. Model # FG131P00CLR
  • Cold Food Pan, Full Size, Capacity 13 3/4 Qt., Overall Length 20 13/16 In., Overall Width 12 13/16 In.,...More

Display Pan,Aluminum,9x26
9" Right Hand Poultry Shear, Offset Handle Style, Shar
Full Size Sheet Pan,L 25 3/4
  • VOLLRATH
  • Full Size Sheet Pan, L 25 3/4 Full Size Sheet Pan,L 25 3/4
  • Item # 4RZD5
  • Mfr. Model # 9002
  • Full Size Sheet Pan, Closed Bead, Overall Length 25 3/4 In., Overall Width 17 3/4 In., Overall Height 1 In.,...More

Food Thrmomtr,Cndy/Jlly/Fryr,100 to400 F
  • TAYLOR
  • Food Thrmomtr, Cndy/Jlly/Fryr, 100 to400 F Mechanical Food Service Thermometer
  • Item # 6DKD9
  • Mfr. Model # 6DKD9
  • Mechanical Food Service Thermometer, Candy/Jelly/Deep Fryer, Temp. Range (F) 100 Degrees to 400 Degrees ,...More

Liquid Measuring Cup,4 Qt.,Clear
  • CAMBRO
  • Liquid Measuring Cup, 4 Qt., Clear Liquid Measuring Cup,4 Qt.,Clear
  • Item # 6ZEP0
  • Mfr. Model # EA400MCCW135
  • Polycarbonate Measuring Cup, Polycarbonate, Capacity (Qt.) 4, Overall Length (In.) 9-1/4, Overall Width (In.)...More

Pizza Stone,15 x 14 In
Pot,2 Qt,D 5 1/2 In.
  • VOLLRATH
  • Pot, 2 Qt, D 5 1/2 In. Pot,2 Qt,D 5 1/2 In.
  • Item # 4NDY2
  • Mfr. Model # 78720
  • Bain Marie Pot, Capacity 1.9 L, Capacity 2 Qt., Overall Depth 5 1/2 In., Fits Opening 5 In., Outside Dia. 4...More

Poultry Knife,Wide,3 3/4 In,Poly,Orange
Pan,Ninth-Size,1.1 Qt
Slicer,11 In,Wavy Edge
  • MERCER CUTLERY
  • Slicer, 11 In, Wavy Edge Slicer,11 In,Wavy Edge
  • Item # 6AKL1
  • Mfr. Model # M23111
  • Slicer, Length (In.) 11, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Offset Serrated Knife,9 In.
  • CLAUSS
  • Offset Serrated Knife, 9 In. Offset Serrated Knife,9 In.
  • Item # 20Y362
  • Mfr. Model # 18748
  • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

Butcher Knife,10 In.
  • CLAUSS
  • Butcher Knife, 10 In. Butcher Knife,10 In.
  • Item # 20Y363
  • Mfr. Model # 18749
  • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Pizza Peel,Brown,26 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 26 In. Pizza Peel,Brown,26 In.
  • Item # 20W941
  • Mfr. Model # 2512
  • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKK3
  • Mfr. Model # M22608
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Wire Mesh Skimmer
  • VOLLRATH
  • Wire Mesh Skimmer Wire Mesh Skimmer
  • Item # 4KJV5
  • Mfr. Model # 47717
  • Skimmer, Wire Mesh, Gauge Heavy, Blade Dia. 6 1/2 In., Handle Hooked, Handle Length 14 In., Material...More

8" Ambidextrous Kitchen Shears, Straight Handle Style, Shar
20 qt. Stainless Steel Mixing Bowl
Pot,1 1/4 Qt,D 5 3/4 In.
  • VOLLRATH
  • Pot, 1 1/4 Qt, D 5 3/4 In. Pot,1 1/4 Qt,D 5 3/4 In.
  • Item # 4NDY1
  • Mfr. Model # 78710
  • Bain Marie Pot, Capacity 1.2 L, Capacity 1 1/4 Qt., Overall Depth 5 3/4 In., Fits Opening 4 1/4 In., Outside...More

8 qt. Stainless Steel and Rubber Mixing Bowl
Fish Turner,11 1/2x2 7/8
  • MERCER CUTLERY
  • Fish Turner, 11 1/2x2 7/8 Fish Turner,11 1/2x2 7/8
  • Item # 6AKR6
  • Mfr. Model # M33183
  • Fish Turner, Blade Style Slotted, Blade Edge Rounded, Blade Length 6-1/2 In., Blade Width 2-7/8 In., Overall...More

Pan,Half-Size,4.3 Qt
Scraper Shaped Spatula
  • VOLLRATH
  • Scraper Shaped Spatula Scraper Shaped Spatula
  • Item # 4NCJ7
  • Mfr. Model # 52026
  • High Temperature Spatula, Scraper Shaped, Temp. Resistance 500 Deg. F, Overall Length 16 1/2 In., Handle...More

Timer,Measure Time,LCD
  • TAYLOR
  • Timer, Measure Time, LCD Timer,Measure Time,LCD
  • Item # 23WF58
  • Mfr. Model # 5863
  • Timer, Measure Time, Case Material ABS Plastic, Lens Material Glass, Display LCD, Digit Size 1/2 In.,...More

Serrated Utility Knife,9 In.
  • CLAUSS
  • Serrated Utility Knife, 9 In. Serrated Utility Knife,9 In.
  • Item # 20Y361
  • Mfr. Model # 18747
  • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

Bread Pan,Single,Glazed,12-1/4x4-1/2
Pizza Peel,Brown,35-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 35-1/2 In. Pizza Peel,Brown,35-1/2 In.
  • Item # 20W942
  • Mfr. Model # 3512
  • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More