Skip Content

Filter Results By

Applied Filters Clear All

Food Service Cookware and Preparation

304 Results Found that Include 304 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Utility Brush,PK12
  • CARLISLE
  • Utility Brush, PK12 Utility Brush,PK12
  • Item # 4KDH8
  • Mfr. Model # 4067500
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Stainless Steel Bristles, Handle Type Plastic,...More

Bains Marie Container,3.5 qt.,PK12
Solid Spoon,Beige,8 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 8 In, PK12 Solid Spoon,Beige,8 In,PK12
  • Item # 14D261
  • Mfr. Model # 446006
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Measure Cup,Clear,PK6
  • CARLISLE
  • Measure Cup, Clear, PK6 Measure Cup,Clear,PK6
  • Item # 14D404
  • Mfr. Model # 4314207
  • Measure Cup, Capacity (Oz.) 16, Overall Length (In.) 4.75, Overall Width (In.) 5.13, Overall Height (In.)...More

Measure Cup,Clear,PK6
  • CARLISLE
  • Measure Cup, Clear, PK6 Measure Cup,Clear,PK6
  • Item # 14D405
  • Mfr. Model # 4314307
  • Measure Cup, Capacity (Qt.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 5.75, Overall Width (In.)...More

Pom Tong,Black,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Black, 6.44 In, PK12 Pom Tong,Black,6.44 In,PK12
  • Item # 14D280
  • Mfr. Model # 460603
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Scratch Brush,PK12
  • CARLISLE
  • Scratch Brush, PK12 Scratch Brush,PK12
  • Item # 4KDJ1
  • Mfr. Model # 4067100
  • Scratch Brush, Brush Length 1 5/16 In., Brush Width 5 In., Carbon Steel Bristles, Handle Type Plastic, Handle...More

Pastry Brush, W 2 In,PK12
  • CARLISLE
  • Pastry Brush, W 2 In, PK12 Pastry Brush, W 2 In,PK12
  • Item # 4KDH1
  • Mfr. Model # 4039102
  • Pastry Brush, Brush Length 2 In., Brush Width 2 In., Nylon Bristles, Handle Type Plastic, Handle Color White,...More

Carly Ladle,Brown,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Brown, 9.5 In, PK12 Carly Ladle,Brown,9.5 In,PK12
  • Item # 14D238
  • Mfr. Model # 29501
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

DuraPan Adapter Bar,PK12
  • CARLISLE
  • DuraPan Adapter Bar, PK12 DuraPan Adapter Bar,PK12
  • Item # 14D023
  • Mfr. Model # 6071A
  • DuraPan Adapter Bar, Overall Length (In.) 12.75:, Overall Width (In.) 1, Color Stainless Steel, Material...More

DuraPan Food Pan,Full Size,SS,PK6
  • CARLISLE
  • DuraPan Food Pan, Full Size, SS, PK6 DuraPan Food Pan,Full Size,SS,PK6
  • Item # 13F289
  • Mfr. Model # 608004
  • DuraPan Food Pan, Full Size, Capacity (Qt.) 16.6, Overall Length (In.) 20.75, Overall Width (In.) 12.75,...More

Bains Marie Container,12 qt.,PK6
Solid Serving Spoon,White,11 In,PK12
DuraPan Food Pan,Third-Size,SS,PK6
  • CARLISLE
  • DuraPan Food Pan, Third-Size, SS, PK6 DuraPan Food Pan,Third-Size,SS,PK6
  • Item # 13F285
  • Mfr. Model # 608134
  • DuraPan Food Pan, Third-Size, Capacity (Qt.) 5.4, Overall Length (In.) 12.75, Overall Width (In.) 6.88,...More

DuraPan Food Pan,Full Size,SS,PK6
  • CARLISLE
  • DuraPan Food Pan, Full Size, SS, PK6 DuraPan Food Pan,Full Size,SS,PK6
  • Item # 13F283
  • Mfr. Model # 607004
  • DuraPan Food Pan, Full Size, Capacity (Qt.) 16.6, Overall Length (In.) 20.75, Overall Width (In.) 12.75,...More

StorPlus Colander,PK6
  • CARLISLE
  • StorPlus Colander, PK6 StorPlus Colander,PK6
  • Item # 13F162
  • Mfr. Model # 1062807
  • StorPlus Colander, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 5, Color Clear,...More

StorPlus Colander,PK6
  • CARLISLE
  • StorPlus Colander, PK6 StorPlus Colander,PK6
  • Item # 13F161
  • Mfr. Model # 1064802
  • StorPlus Colander, Overall Length (In.) 26, Overall Width (In.) 18, Overall Height (In.) 5, Color White,...More

DuraPan Food Pan,Full Size,SS,PK6
  • CARLISLE
  • DuraPan Food Pan, Full Size, SS, PK6 DuraPan Food Pan,Full Size,SS,PK6
  • Item # 13F281
  • Mfr. Model # 608002
  • DuraPan Food Pan, Full Size, Capacity (Qt.) 10.4, Overall Length (In.) 20.75, Overall Width (In.) 12.75,...More

Food Pan,Fourth-Size,Clear,PK6
  • CARLISLE
  • Food Pan, Fourth-Size, Clear, PK6 Food Pan,Fourth-Size,Clear,PK6
  • Item # 13F210
  • Mfr. Model # 1028007
  • Top Notch Food Pan, Fourth-Size, Capacity (Qt.) 1.7, Overall Length (In.) 10.25`, Overall Width (In.) 6.38,...More

Food Pan,Ninth-Size,Clear,PK6
  • CARLISLE
  • Food Pan, Ninth-Size, Clear, PK6 Food Pan,Ninth-Size,Clear,PK6
  • Item # 13F225
  • Mfr. Model # 1032107
  • Top Notch Food Pan, Ninth-Size, Capacity (Qt.) 1, Overall Length (In.) 6.75, Overall Width (In.) 4.25,...More

Measure Cup,Clear,PK6
  • CARLISLE
  • Measure Cup, Clear, PK6 Measure Cup,Clear,PK6
  • Item # 14D396
  • Mfr. Model # 4314507
  • Measure Cup, Capacity (Qt.) 4, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8.38, Overall Width (In.)...More

Food Crock Pump, Standard,PK2
DuraPan Food Pan,Third-Size,SS,PK6
  • CARLISLE
  • DuraPan Food Pan, Third-Size, SS, PK6 DuraPan Food Pan,Third-Size,SS,PK6
  • Item # 13F290
  • Mfr. Model # 608136
  • DuraPan Food Pan, Third-Size, Capacity (Qt.) 8,1, Overall Length (In.) 12.75, Overall Width (In.) 6.88,...More

Utility Brush,PK12
  • CARLISLE
  • Utility Brush, PK12 Utility Brush,PK12
  • Item # 4KDH7
  • Mfr. Model # 4067400
  • Utility Brush, Brush Length 1/2 In., Brush Width 1/2 In., Nylon Bristles, Handle Type Plastic, Handle Color...More

Serving Spoon,Solid,PK2
  • CARLISLE
  • Serving Spoon, Solid, PK2 Serving Spoon,Solid,PK2
  • Item # 1VED9
  • Mfr. Model # 4430
  • Serving Spoon, Solid, Height 15 1/4 In, Width 3 In, Depth 1/4 In, Color Clear, Size 15, Material...More

Carly Ladle,Black,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 9.5 In, PK12 Carly Ladle,Black,9.5 In,PK12
  • Item # 14D237
  • Mfr. Model # 29503
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

French Whip,SS,48 In,PK2
Pom Tong,Clear,6.44 In,PK12
  • CARLISLE
  • Pom Tong, Clear, 6.44 In, PK12 Pom Tong,Clear,6.44 In,PK12
  • Item # 14D282
  • Mfr. Model # 400607
  • Pom Tong, Temp. Resistance (Deg. F) 212, Overall Length (In.) 6.44, Overall Width (In.) 1.31, Material...More

Basting Brush,Silicone,1-3/4in L.
  • CARLISLE
  • Basting Brush, Silicone, 1-3/4in L. Basting Brush,Silicone,1-3/4in L.
  • Item # 38TK69
  • Mfr. Model # 4040305
  • Basting Brush, Brush Length (In.) 1-3/4 In., Brush Width (In.) 1-3/4 In., Silicone Bristles, Handle Type...More

Handled Food Pan Lid,Sixth-Size,PK6
Utility Tong,Black,11.75 In,PK12
Smooth Ramekin,1.5 oz.,Black,PK48
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More