Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Food Service Cookware and Preparation

104 Results Found that Include 105 Products

Results per page: 16 | 32 | 48
Tapered Point Paring Knife,3-1/8 In
  • DEXTER RUSSELL
  • Tapered Point Paring Knife, 3-1/8 InTapered Point Paring Knife,3-1/8 In
  • Item # 38X898
  • Mfr. Model # 31611
  • Tapered Point Paring Knife, Length 3-1/8 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Knife Guard,4 In,Poly,Black
Dough Cutter and Scraper,6 In
  • DEXTER RUSSELL
  • Dough Cutter and Scraper, 6 InDough Cutter and Scraper,6 In
  • Item # 38X894
  • Mfr. Model # 17303
  • Dough Cutter and Scraper, Length 6 In., Blade Type Stain Free High Carbon Steel, Blade Material 420 Stainless...More

Knife,Veg/Produce
  • DEXTER RUSSELL
  • Knife, Veg/ProduceKnife,Veg/Produce
  • Item # 3HU39
  • Mfr. Model # S185
  • Vegetable/Produce Knife, With Guard, Length (In.) 5, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Sheath,5-9 In Length
Butcher Knife,10 In,NSF
  • DEXTER RUSSELL
  • Butcher Knife, 10 In, NSFButcher Knife,10 In,NSF
  • Item # 3HE32
  • Mfr. Model # S112-10
  • Butcher Knife, Length (In.) 10, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Fillet Knife,Wide,8 In,Poly,White
Butcher Knife,12 In,Poly,White
  • DEXTER RUSSELL
  • Butcher Knife, 12 In, Poly, WhiteButcher Knife,12 In,Poly,White
  • Item # 2TLJ7
  • Mfr. Model # 04113
  • Butcher Knife, Length (In.) 12, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Meat Cleaver,7 In
  • DEXTER RUSSELL
  • Meat Cleaver, 7 InMeat Cleaver,7 In
  • Item # 38X895
  • Mfr. Model # 08070
  • Meat Cleaver, Length 7 In., Blade Type High Carbon, Blade Material High Carbon, Rosewood Handle, Finger Guard...More

Utility Knife,Food Processing,6 In,White
Bread Slicer,8 In,Scalloped,Black
Sharpening Steel,SS,Course,10 In,Green
Cooks Knife,10 In,Black
  • DEXTER RUSSELL
  • Cooks Knife, 10 In, BlackCooks Knife,10 In,Black
  • Item # 4VDZ9
  • Mfr. Model # 31601B
  • Cook's Knife, Length (In.) 10, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Paring Knife,3 1/8 In,Black
  • DEXTER RUSSELL
  • Paring Knife, 3 1/8 In, BlackParing Knife,3 1/8 In,Black
  • Item # 4VEA7
  • Mfr. Model # 31611B
  • Paring Knife, Length (In.) 3-1/8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary...More

Hook,Node,6 In Length
  • DEXTER RUSSELL
  • Hook, Node, 6 In LengthHook,Node,6 In Length
  • Item # 3HE56
  • Mfr. Model # NODE HOOK
  • Node Hook, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White, NSF...More

Paring Knife,Veg/Utility
  • DEXTER RUSSELL
  • Paring Knife, Veg/UtilityParing Knife,Veg/Utility
  • Item # 3HU12
  • Mfr. Model # S151
  • Paring Knife, Length 3-1/2 In., Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Handle Color...More

Fillet Knife,Narrow,9 In,Poly,White
Bread Slicer,12 In,Scalloped,Black
Hook,Boning
  • DEXTER RUSSELL
  • Hook, BoningHook,Boning
  • Item # 3HE54
  • Mfr. Model # S192H
  • Boning Hook, Length (In.) 5/16 x 4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, Red, NSF...More

Cooks Knife,8 In,Black
  • DEXTER RUSSELL
  • Cooks Knife, 8 In, BlackCooks Knife,8 In,Black
  • Item # 4VEA1
  • Mfr. Model # 31600B
  • Cook's Knife, Length (In.) 8, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Sharpening Steel,SS,Smooth,10 In,Green
Knife,Skinning
  • DEXTER RUSSELL
  • Knife, SkinningKnife,Skinning
  • Item # 3HE39
  • Mfr. Model # SB12-6
  • Beef Skinning Knife, Length (In.) 6, Blade Material High Carbon Steel, Sanitary Polypropylene Handle, White,...More

Knife,Fillet
  • DEXTER RUSSELL
  • Knife, FilletKnife,Fillet
  • Item # 3HE58
  • Mfr. Model # S133-8
  • Fish Fillet Knife, Length (In.) 8, Blade Type Narrow, Blade Material High Carbon Steel, Sanitary...More

Knife,Net
  • DEXTER RUSSELL
  • Knife, NetKnife,Net
  • Item # 3HU13
  • Mfr. Model # NTL24
  • Net/Twine/Line Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Sanitary Polypropylene Handle,...More

Knife,Paring
  • DEXTER RUSSELL
  • Knife, ParingKnife,Paring
  • Item # 3HU19
  • Mfr. Model # 2332
  • Paring Knife, Length (In.) 3-1/4, Blade Material High Carbon Steel, Rosewood Handle, Brown

Poultry and Kitchen Shears,7-1/2 In
  • DEXTER RUSSELL
  • Poultry and Kitchen Shears, 7-1/2 InPoultry and Kitchen Shears,7-1/2 In
  • Item # 38X902
  • Mfr. Model # 25353
  • Poultry and Kitchen Shears, Length 7-1/2 In., Blade Type Stain Free High Carbon Steel, Blade Material 420...More

Boning Knife,Wide,Curved,6 In,NSF
Boning Knife,6 In,Narrow,Black
  • DEXTER RUSSELL
  • Boning Knife, 6 In, Narrow, BlackBoning Knife,6 In,Narrow,Black
  • Item # 4VEA4
  • Mfr. Model # 31617B
  • Boning Knife, Length (In.) 6, Blade Type Narrow, Straight, Blade Material High Carbon Steel, Sanitary...More

Boning Knife,Narrow,6 In
  • DEXTER RUSSELL
  • Boning Knife, Narrow, 6 InBoning Knife,Narrow,6 In
  • Item # 3HE24
  • Mfr. Model # 22345-6N
  • Boning Knife, Length (In.) 6, Blade Type Straight, Narrow, Blade Material High Carbon Steel, Rosewood Handle,...More

Slime Knife,4 1/2 In,Poly,White
Clam Knife,3 In,Poly,White
  • DEXTER RUSSELL
  • Clam Knife, 3 In, Poly, WhiteClam Knife,3 In,Poly,White
  • Item # 2TLJ9
  • Mfr. Model # 10443
  • Clam Knife, Length (In.) 3, Blade Type Straight, Blade Material High Carbon Steel, Sanitary Polypropylene...More

Cleaver,6 In Length
Results per page: 16 | 32 | 48