Skip Content

Filter Results By

Applied Filters Clear All

Food Service Cookware and Preparation

148 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Chef Knife,10 In
  • MERCER CUTLERY
  • Chef Knife, 10 In Chef Knife,10 In
  • Item # 6AKP1
  • Mfr. Model # M18120
  • Chef's Knife, Length (In.) 10, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

Spreader,3 1/2 Inch
  • MERCER CUTLERY
  • Spreader, 3 1/2 Inch Spreader,3 1/2 Inch
  • Item # 6AKN8
  • Mfr. Model # M18790
  • Spreader, Straight Edge, Overall Length (In.) 8 1/4, Overall Width (In.) 1 5/16, Overall Height (In.) 1/2,...More

Chefs Knife,10 In.,Red Handle
  • MERCER CUTLERY
  • Chefs Knife, 10 In., Red Handle Chefs Knife,10 In.,Red Handle
  • Item # 13V445
  • Mfr. Model # M22610RD
  • Chef's Knife, Length 10 In., Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

German Sharpening Steel,10 In.
Slicer,11 In,Granton Edge
  • MERCER CUTLERY
  • Slicer, 11 In, Granton Edge Slicer,11 In,Granton Edge
  • Item # 6AKG0
  • Mfr. Model # M23720
  • Slicer, Length (In.) 11, Blade Type Granton Edge, Blade Material Stamped High Carbon Stainless Steel, Glass...More

Chefs Knife,12 Inch
  • MERCER CUTLERY
  • Chefs Knife, 12 Inch Chefs Knife,12 Inch
  • Item # 12E727
  • Mfr. Model # M18150
  • Chef's Knife, Length 12 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Spatula,8 In
  • MERCER CUTLERY
  • Spatula, 8 In Spatula,8 In
  • Item # 6AKV1
  • Mfr. Model # M18820P
  • Spatula, Offset, Overall Length (In.) 13 3/8, Overall Width (In.) 1 1/4, Overall Height (In.) 5/8, Blade...More

Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKK3
  • Mfr. Model # M22608
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Santoprene/Polypropylene...More

Knife Roll Set,8 Piece
  • MERCER CUTLERY
  • Knife Roll Set, 8 Piece Knife Roll Set,8 Piece
  • Item # 6AKJ6
  • Mfr. Model # M21820
  • Peeling Knife, 8 Piece Set, Length 20-1/2 In.Blade Material Stamped High Carbon Stainless Steel,...More

Diamond Sharpening Steel,12 In.
Knife Case Set,10 Piece Set
  • MERCER CUTLERY
  • Knife Case Set, 10 Piece Set Knife Case Set,10 Piece Set
  • Item # 6AKJ2
  • Mfr. Model # M21810
  • Knife Case Set, 10 Piece Set, Length (In.) 20.5, Blade Material Forged High Carbon Stainless Steel,...More

Knife Guard,10x2 In
  • MERCER CUTLERY
  • Knife Guard, 10x2 In Knife Guard,10x2 In
  • Item # 6AKT7
  • Mfr. Model # M33112P
  • Knife Guard, Plastic, Dimensions 10 In.x2 In., Color White, For Use With 9 In. Chef's, 10 In. Chef's, 10 In....More

German Sharpening Steel,12 In.
Pie Server,5x3
  • MERCER CUTLERY
  • Pie Server, 5x3 Pie Server,5x3
  • Item # 6AKN6
  • Mfr. Model # M18770
  • Pie Server, Overall Length (In.) 11, Overall Width (In.) 3, Overall Height (In.) 2 1/2, Blade Oval, Blade...More

Paring Knife,3 In.,Blue Handle
  • MERCER CUTLERY
  • Paring Knife, 3 In., Blue Handle Paring Knife,3 In.,Blue Handle
  • Item # 12E722
  • Mfr. Model # M23930BL
  • Paring Knife, Length 3 In., Blade Type Offset, Blade Material Stamped High Carbon Stainless Steel,...More

Utility Knife,5 In
  • MERCER CUTLERY
  • Utility Knife, 5 In Utility Knife,5 In
  • Item # 6AKG5
  • Mfr. Model # M20405
  • Utility Knife, Length (In.) 5, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Steak Knife Set,7 Piece
  • MERCER CUTLERY
  • Steak Knife Set, 7 Piece Steak Knife Set,7 Piece
  • Item # 6AKJ5
  • Mfr. Model # M21920
  • Steak Knife Set, 7 Piece Set, Blade Material Forged High Carbon Stainless Steel, Santoprene Handle, Black,...More

Forged Knife Roll Set,7 Piece Set
  • MERCER CUTLERY
  • Forged Knife Roll Set, 7 Piece Set Forged Knife Roll Set,7 Piece Set
  • Item # 6AKJ1
  • Mfr. Model # M21800
  • Forged Knife Roll Set, 7 Piece Set, Length (In.) 20-1/2, Blade Material Forged High Carbon Stainless Steel,...More

Boning Knife,6 In,Narrow
  • MERCER CUTLERY
  • Boning Knife, 6 In, Narrow Boning Knife,6 In,Narrow
  • Item # 6AKJ9
  • Mfr. Model # M22206
  • Boning Knife, Length (In.) 6, Blade Type Narrow, Blade Material Stamped High Carbon Stainless Steel,...More

Mini Turner,2 1/2 x 2 1/2
  • MERCER CUTLERY
  • Mini Turner, 2 1/2 x 2 1/2 Mini Turner,2 1/2 x 2 1/2
  • Item # 6AKN4
  • Mfr. Model # M18750
  • Mini Turner, Blade Style Solid, Blade Edge Rounded, Blade Length 2-1/2 In., Blade Width 2-1/2 In., Overall...More

Electric Knife Sharpener,3 Stages,120V
  • MERCER CUTLERY
  • Electric Knife Sharpener, 3 Stages, 120V Electric Knife Sharpener,3 Stages,120V
  • Item # 12E726
  • Mfr. Model # M10000
  • Electric Sharpener, 3 Stage, Voltage 120, 60 Hz, 2.1/125W Amps AC, Features Diamond Abrasive and Ultra-Fine...More

Knife Guard,4 x 1 In
Spatula,10 In
  • MERCER CUTLERY
  • Spatula, 10 In Spatula,10 In
  • Item # 6AKU9
  • Mfr. Model # M18800P
  • Spatula, Straight, Overall Length (In.) 15 1/4, Overall Width (In.) 1 1/2, Overall Height (In.) 3/4, Blade...More

Knife Guard,6 x 1 In
  • MERCER CUTLERY
  • Knife Guard, 6 x 1 In Knife Guard,6 x 1 In
  • Item # 6AKT6
  • Mfr. Model # M33111P
  • Knife Guard, Plastic, Dimensions 6 In.x1 In., Color White, For Use With 5 In. Utility, 5 In. Tomato, 6 In....More

Bench Scraper,6x3In Blade
  • MERCER CUTLERY
  • Bench Scraper, 6x3In Blade Bench Scraper,6x3In Blade
  • Item # 6AKV0
  • Mfr. Model # M18810P
  • Bench Scraper, Blade Width 6 In., Blade Material Stainless Steel, Blade Height 3 In., Handle Material...More

Bread Knife,8 In
  • MERCER CUTLERY
  • Bread Knife, 8 In Bread Knife,8 In
  • Item # 6AKK2
  • Mfr. Model # M22508
  • Bread Knife, Length (In.) 8, Blade Type Wavy Edge, Blade Material Stamped High Carbon Stainless Steel,...More

Fillet Knife,7 Inch
  • MERCER CUTLERY
  • Fillet Knife, 7 Inch Fillet Knife,7 Inch
  • Item # 12E728
  • Mfr. Model # M18160
  • Fillet Knife, Length 7 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Finger...More

Paring Knife,3-1/2 Inch
  • MERCER CUTLERY
  • Paring Knife, 3-1/2 Inch Paring Knife,3-1/2 Inch
  • Item # 12E729
  • Mfr. Model # M18170
  • Paring Knife, Length 3-1/2 In., Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle,...More

Knife Guard,8 x 2 In,Plastic,Black
Chef Knife,8 In
  • MERCER CUTLERY
  • Chef Knife, 8 In Chef Knife,8 In
  • Item # 6AKP0
  • Mfr. Model # M18110
  • Chef's Knife, Length (In.) 8, Blade Material Stamped High Carbon Stainless Steel, Polypropylene Handle, Yes...More

8" Ambidextrous Kitchen Shears, Straight Handle Style, Shar
Fish Turner,11 1/2x2 7/8
  • MERCER CUTLERY
  • Fish Turner, 11 1/2x2 7/8 Fish Turner,11 1/2x2 7/8
  • Item # 6AKR6
  • Mfr. Model # M33183
  • Fish Turner, Blade Style Slotted, Blade Edge Rounded, Blade Length 6-1/2 In., Blade Width 2-7/8 In., Overall...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More