Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Food Service Cookware and Preparation

38 Results Found that Include 38 Products

Results per page: 16 | 32 | 48
Paring Knife,2-1/2 In L,Curved
  • VICTORINOX
  • Paring Knife, 2-1/2 In L, CurvedParing Knife,2-1/2 In L,Curved
  • Item # 44F667
  • Mfr. Model # 40606
  • Paring Knife, Bird's beak, Length 2-1/2 In., Blade Type Curved, Blade Material High Carbon Stainless Steel,...More

Boning Knife,10-1/4In L,Narrow, Flexible
Breaking Knife,15-1/2 In L,Curved
  • VICTORINOX
  • Breaking Knife, 15-1/2 In L, CurvedBreaking Knife,15-1/2 In L,Curved
  • Item # 44F656
  • Mfr. Model # 40538
  • Breaking Knife, Curved, Length 15-1/2 In., Blade Type Curved, Blade Material High Carbon Stainless Steel,...More

Filet Knife,8 In L,Semi Flexible
  • VICTORINOX
  • Filet Knife, 8 In L, Semi FlexibleFilet Knife,8 In L,Semi Flexible
  • Item # 44F664
  • Mfr. Model # 40711
  • Filet Knife, Spear, Length 8 In., Blade Type Semi Flexible, Blade Material High Carbon Stainless Steel,...More

Bread Knife,10-1/4 In L,Wavy
  • VICTORINOX
  • Bread Knife, 10-1/4 In L, WavyBread Knife,10-1/4 In L,Wavy
  • Item # 44F650
  • Mfr. Model # 40040
  • Bread Knife, Round, Length 10-1/4 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel, Fibrox...More

Paring Knife,3-1/4 In L,Wavy
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, WavyParing Knife,3-1/4 In L,Wavy
  • Item # 44F668
  • Mfr. Model # 40602
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel,...More

Boning Knife,11-1/4In L,Crvd, Semi Stiff
Fillet Knife,8 In L,Flexible
  • VICTORINOX
  • Fillet Knife, 8 In L, FlexibleFillet Knife,8 In L,Flexible
  • Item # 44F662
  • Mfr. Model # 40613
  • Fillet Knife, Spear, Length 8 In., Blade Type Flexible, Blade Material High Carbon Stainless Steel, Fibrox...More

Sharpening Steel,15-3/4In L,Chrome Steel
Bread Knife,10 In L,Wavy
  • VICTORINOX
  • Bread Knife, 10 In L, WavyBread Knife,10 In L,Wavy
  • Item # 44F648
  • Mfr. Model # 40547
  • Bread Knife, Round, Length 10 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel, Fibrox...More

Chefs Knife,10 In L,Straight
  • VICTORINOX
  • Chefs Knife, 10 In L, StraightChefs Knife,10 In L,Straight
  • Item # 44F657
  • Mfr. Model # 40521
  • Chefs Knife, Spear, Length 10 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Paring Knife,3-1/4 In L,Straight
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, StraightParing Knife,3-1/4 In L,Straight
  • Item # 44F665
  • Mfr. Model # 40600
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel,...More

Paring Knife,3-1/4 In L,Wavy
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, WavyParing Knife,3-1/4 In L,Wavy
  • Item # 44F669
  • Mfr. Model # 40603
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel,...More

Chefs Knife,8 In L,Straight
  • VICTORINOX
  • Chefs Knife, 8 In L, StraightChefs Knife,8 In L,Straight
  • Item # 44F659
  • Mfr. Model # 40520
  • Chefs Knife, Spear, Length 8 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Boning Knife,10-1/4 In L,Crvd, Flexible
Fillet Knife,6 In L,Semi Flexible
  • VICTORINOX
  • Fillet Knife, 6 In L, Semi FlexibleFillet Knife,6 In L,Semi Flexible
  • Item # 44F663
  • Mfr. Model # 40714
  • Fillet Knife, Spear, Length 6 In., Blade Type Semi Flexible, Blade Material High Carbon Stainless Steel,...More

Regular Cut Sharpening Steel,15 In L
Bread Knife,7 In L,Wavy
  • VICTORINOX
  • Bread Knife, 7 In L, WavyBread Knife,7 In L,Wavy
  • Item # 44F649
  • Mfr. Model # 40548
  • Bread Knife, Slant, Length 7 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel, Fibrox Handle,...More

Bread Knife,8 In L,Wavy
  • VICTORINOX
  • Bread Knife, 8 In L, WavyBread Knife,8 In L,Wavy
  • Item # 44F647
  • Mfr. Model # 40549
  • Bread Knife, Slant, Length 8 In., Blade Type Wavy, Blade Material High Carbon Stainless Steel, Fibrox Handle,...More

Beef Skinner Knife,11-1/4 In L,Curved
Smooth Cut Sharpening Steel,15-1/4In L
Chefs Knife,12 In L,Straight
  • VICTORINOX
  • Chefs Knife, 12 In L, StraightChefs Knife,12 In L,Straight
  • Item # 44F658
  • Mfr. Model # 40522
  • Chefs Knife, Spear, Length 12 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Roast Beef Slicer,12 In L,Granton
  • VICTORINOX
  • Roast Beef Slicer, 12 In L, GrantonRoast Beef Slicer,12 In L,Granton
  • Item # 44F672
  • Mfr. Model # 40645
  • Roast Beef Slicer, Round, Length 12 In., Blade Type Granton, Blade Material High Carbon Stainless Steel,...More

Paring Knife,3-1/4 In L,Straight
  • VICTORINOX
  • Paring Knife, 3-1/4 In L, StraightParing Knife,3-1/4 In L,Straight
  • Item # 44F666
  • Mfr. Model # 40508
  • Paring Knife, Spear, Length 3-1/4 In., Blade Type Straight, Blade Material High Carbon Stainless Steel,...More

Boning Knife,10-1/4In L,Crvd, Semi Stiff
Lamb Skinner Knife,10-1/2 In L,Curved
Cimeter,15-1/2 In L,Curved
  • VICTORINOX
  • Cimeter, 15-1/2 In L, CurvedCimeter,15-1/2 In L,Curved
  • Item # 44F655
  • Mfr. Model # 40539
  • Cimeter, Curved, Length 15-1/2 In., Blade Type Curved, Blade Material High Carbon Stainless Steel, Fibrox...More

Roast Beef Slicer,10 In L,Straight
Boning Knife,11-1/4 In L,Crvd, Flexible
Chefs Knife,10 In L,Straight
  • VICTORINOX
  • Chefs Knife, 10 In L, StraightChefs Knife,10 In L,Straight
  • Item # 44F661
  • Mfr. Model # 40454
  • Chefs Knife, Spear, Length 10 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Breaking Knife,13-1/4 In L,Curved
  • VICTORINOX
  • Breaking Knife, 13-1/4 In L, CurvedBreaking Knife,13-1/4 In L,Curved
  • Item # 44F652
  • Mfr. Model # 40537
  • Breaking Knife, Spear, Length 13-1/4 In., Blade Type Curved, Blade Material High Carbon Stainless Steel,...More

Ham Slicer,12 In L,Straight
  • VICTORINOX
  • Ham Slicer, 12 In L, StraightHam Slicer,12 In L,Straight
  • Item # 44F675
  • Mfr. Model # 40543
  • Ham Slicer, Round, Length 12 In., Blade Type Straight, Blade Material High Carbon Stainless Steel, Fibrox...More

Results per page: 16 | 32 | 48