Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Food Service Cookware and Preparation

64 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Chafer Food Pan,Full Size
  • AMERICAN METALCRAFT
  • Chafer Food Pan, Full SizeChafer Food Pan,Full Size
  • Item # 20W998
  • Mfr. Model # CDFP88
  • Chafer Food Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

Pizza Peel,Brown,26 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 26 In.Pizza Peel,Brown,26 In.
  • Item # 20W941
  • Mfr. Model # 2512
  • Pizza Peel, Overall Length (In.) 26, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Peel,Brown,52 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 52 In.Pizza Peel,Brown,52 In.
  • Item # 20W943
  • Mfr. Model # 5212
  • Pizza Peel, Overall Length (In.) 52, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Peel,Brown,64 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 64 In.Pizza Peel,Brown,64 In.
  • Item # 20W944
  • Mfr. Model # 6412
  • Pizza Peel, Overall Length (In.) 64, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Dough Docker,5 In.
Pizza Stone,15 x 14 In
Pizza Cutter,2-1/2 In.
Pizza Knife, 22 In.
  • AMERICAN METALCRAFT
  • Pizza Knife, 22 In.Pizza Knife, 22 In.
  • Item # 20W915
  • Mfr. Model # PKRS22
  • Pizza Knife, Overall Length (In.) 22, Blade Length (In.) 22, Material Stainless Steel, Color Silver, Package...More

Pizza Pan,Wide Rim,16 In.
Pizza Cutter,4 In.
Pizza Peel,Brown,35-1/2 In.
  • AMERICAN METALCRAFT
  • Pizza Peel, Brown, 35-1/2 In.Pizza Peel,Brown,35-1/2 In.
  • Item # 20W942
  • Mfr. Model # 3512
  • Pizza Peel, Overall Length (In.) 35-1/2, Blade Length (In.) 12, Blade Width (In.) 14, Material Aluminum/Wood,...More

Pizza Peel Rack
  • AMERICAN METALCRAFT
  • Pizza Peel RackPizza Peel Rack
  • Item # 20W950
  • Mfr. Model # WPH45153
  • Pizza Peel Rack, Overall Width (In.) 4-3/4, Overall Height (In.) 3, Material Stainless Steel, Color Silver,...More

Chafer Water Pan,Full Size
  • AMERICAN METALCRAFT
  • Chafer Water Pan, Full SizeChafer Water Pan,Full Size
  • Item # 20W999
  • Mfr. Model # CDWP26
  • Chafer Water Pan, Full size, Capacity (Qt.) 9, Color Silver, Material Stainless Steel, Gauge 18/8, For Use...More

Pizza Pan,Wide Rim,14 In.
Round Chafer Cooling Rack
  • AMERICAN METALCRAFT
  • Round Chafer Cooling RackRound Chafer Cooling Rack
  • Item # 20X505
  • Mfr. Model # CRT12
  • Round Chafer Cooling Rack, Outside Dia. (In.) 12-1/2, Color Silver, Material Stainless Steel, Gauge 18/8, For...More

Pizza Pan,Wide Rim,8 In.
Pizza Pan,Wide Rim,10 In.
Pizza Pan,Wide Rim,11 In.
Pizza Screen,Aluminum,14 In.
Round Griddle w/Stand
Pizza Pan,Wide Rim,15 In.
Pizza Pan,Wide Rim,12 In.
Pizza Screen,Aluminum,15 In.
Round Replacement Griddle
Pizza Screen,Aluminum,19 In.
Pizza Stone,15 In dia.
Pizza Pan,Wide Rim,13 In.
Pizza Screen,Aluminum,16 In.
Replacement Griddle,Half Size
Replacement Griddle,Triangular
Pizza Stone,15 x 12 In
Griddle w/Stand,Full Size
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More