Skip Content

Filter Results By

Applied Filters Clear All

Food Service Cookware and Preparation

7 Results Found that Include 7 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Offset Serrated Knife,9 In.
  • CLAUSS
  • Offset Serrated Knife, 9 In. Offset Serrated Knife,9 In.
  • Item # 20Y362
  • Mfr. Model # 18748
  • Offset Serrated Knife, Length 9 In., Blade Type Offset, Blade Material Titanium Bonded Steel, Microban Rubber...More

Butcher Knife,10 In.
  • CLAUSS
  • Butcher Knife, 10 In. Butcher Knife,10 In.
  • Item # 20Y363
  • Mfr. Model # 18749
  • Butcher Knife, Length 10 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Serrated Utility Knife,9 In.
  • CLAUSS
  • Serrated Utility Knife, 9 In. Serrated Utility Knife,9 In.
  • Item # 20Y361
  • Mfr. Model # 18747
  • Serrated Utility Knife. Length 9 In., Blade Type Straight, Blade Material Titanium Bonded Steel, Microban...More

Chefs Knife,Straight,Ti SS,8 in
  • CLAUSS
  • Chefs Knife, Straight, Ti SS, 8 in Chefs Knife,Straight,Ti SS,8 in
  • Item # 22UM77
  • Mfr. Model # 18746
  • Chefs Knife, Food Processing, Length 8 in., Blade Type Straight, Blade Material Titanium Bonded Stainless...More

Chef Knife,Titanium,6 In,NSF
  • CLAUSS
  • Chef Knife, Titanium, 6 In, NSF Chef Knife,Titanium,6 In,NSF
  • Item # 5NKG5
  • Mfr. Model # 18412
  • Chef Knife, Length (In.) 6, Blade Type Straight, Blade Material Titanium Bonded Steel, Microban Rubber Grip...More

Knife,Titanium,9 In,Serrated,NSF
Utility Knife,Serrated,Ti SS,9 in
  • CLAUSS
  • Utility Knife, Serrated, Ti SS, 9 in Utility Knife,Serrated,Ti SS,9 in
  • Item # 22UM78
  • Mfr. Model # 18534
  • Utility Knife, Food Processing, Length 9 in., Blade Type Serrated, Blade Material Titanium Bonded Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More