Skip Content

Filter Results By

Food Service Brushes

17 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Bottle Brush Bottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

Black Cup Cleaning Brush, Overall Length 13"
  • VIKAN
  • Edge Bench Brush Edge Bench Brush
  • Multiple product options available

    Edge Bench Brush, Brush Length 7", Brush Width 1-19/32", Handle Length 14", Overall Length 14", Trim Length 2-5/8" and Handle Material Polypropylene; Varies by Bristle...More

  • VIKAN
  • Dish Brush Dish Brush
  • Multiple product options available

    Dish Brush, Brush Width 2", Trim Length 1", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle Color, Overall Length and Brush Length

Black Coffee Maker Brush, Overall Length 10"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Multiple product options available

Brass Oven and Grill Brush with Scraper, Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brass Oven and Grill Brush with Scraper, Overall Length 9" Brass Oven and Grill Brush with Scraper, Overall Length 9"
  • Item # 1YTU2
  • Mfr. Model # 1YTU2
  • Oven and Grill Brush with Scraper, Bristle Color Brass, Brush Length 3 In., Overall Length 9 In., Handle...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Broiler Brush Broiler Brush
  • Multiple product options available

    Broiler Brush, Bristle Color Black, Brush Length 8-1/2", Brush Width 5", Overall Length 30-1/2", Handle Color Brown, Trim Length 1" and Handle Material Wood; Varies by...More

Black Bottle Brush-Long Handle, Overall Length 17"
White High Temperature Utility Clean-Up Brush, Overall Length&#x
Black Coffee Decanter Brush, Overall Length 16"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Coffee Decanter Brush, Overall Length 16" Black Coffee Decanter Brush, Overall Length 16"
  • Item # 3CPF5
  • Mfr. Model # 3CPF5
  • Coffee Decanter Brush, Bristle Color Black, Brush Length 4-1/2 In., Brush Width 4 In. to 6-1/2 In., Overall...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Oven Brush and Scraper Oven Brush and Scraper
  • Multiple product options available

    Oven Brush and Scraper, Bristle Color Brass, Brush Length 8-1/2", Trim Length 1-1/4" and Bristle Material Brass Wire; Varies by Overall Length

Black Oven Brush, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Handle Length 39 In., Overall...More

Black Twin Glass Washer Brush, Overall Length 8"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Twin Glass Washer Brush, Overall Length 8" Black Twin Glass Washer Brush, Overall Length 8"
  • Item # 1YTR7
  • Mfr. Model # 1YTR7
  • Twin Glass Washer Brush, Bristle Color Black, Brush Length 6 In., Brush Width 2-7/8 In., Overall Length 8...More

  • VIKAN
  • Baker's Brush Baker's Brush
  • Multiple product options available

    Bench Brush, Brush Length 13", Brush Width 1-13/32", Overall Length 13", Trim Length 2", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle...More

White Tube Brush, Overall Length 12"
  • MICHIGAN BRUSH
  • White Tube Brush, Overall Length 12" White Tube Brush, Overall Length 12"
  • Item # 39AR53
  • Mfr. Model # MIB-89011
  • Tube Brush, Bristle Color White, Brush Length 4 In., Brush Width 1/2 In., Handle Length 8 In., Overall Length...More

Black Tube Brush, Overall Length 12-1/4"
Results per page:  16 | 32 | 48

Grainger offers a wide selection of food service brushes. Establishments with food service offerings must take steps to ensure the welfare of their patrons by complying with strict food safety measures. Make safety a natural part of any food service operation. There are scrub brushes, baker’s brushes, broiler brushes, bottle brushes, dish brushes, drink dispensers brushes, and custom brushes that accommodate most needs.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More