Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Bristle Color
Overall Length
  • View MoreView Less
Bristle Material
Brush Length
Brand
Price
  • View MoreView Less
Shop By

9 Results Found that Include 13 Products 

 |  Results per page: 16 | 32 | 48

    Oven/Grill Brush w/Scraper, Brass, 9-1/2In

    TOUGH GUY

    Grainger Item # 1YTU2 | Mfr. Model # 1YTU2

    Catalog Page # 1830 (PDF)

    Oven and Grill Brush with Scraper, Bristle Color Brass, Brush Length 8 In., Overall Length 9-1/2 In., Handle...More

    Scrub Brush

    TOUGH GUY

    Multiple product options available

    CoffeeDecanter Brush, Blk, Polyester, 16In

    TOUGH GUY

    Grainger Item # 3CPF5 | Mfr. Model # 3CPF5

    Catalog Page # 1830 (PDF)

    Coffee Decanter Brush, Bristle Color Black, Brush Length 4-1/2 In., Overall Length 16 In., Handle Color...More

    Broiler Brush

    TOUGH GUY

    Multiple product options available

    Oven Brush, Black, Carbon Steel, 39In.

    TOUGH GUY

    Grainger Item # 1YTT6 | Mfr. Model # 1YTT6

    Catalog Page # 1830 (PDF)

    Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In.Overall Length 39 In., Handle...More

    Oven Brush and Scraper

    TOUGH GUY

    Multiple product options available

    EspressoMaker Brush, White, Polyester, 6In

    TOUGH GUY

    Grainger Item # 3CPF8 | Mfr. Model # 3CPF8

    Catalog Page # NA

    Espresso Maker Brush, Bristle Color White, Brush Length 1 In., Overall Length 6 In., Handle Color White, Trim...More

    Utility Clean-Up Brush, White, PTFE, 20In

    TOUGH GUY

    Grainger Item # 1YTR1 | Mfr. Model # 1YTR1

    Catalog Page # 1830 (PDF)

    Utility Clean-Up Brush, Bristle Color WhiteBrush Width 3 In.Overall Length 20 In., Handle Color WhiteBristle...More

    TwinGlassWasherBrush, Blck, Polyester, 8In

    TOUGH GUY

    Grainger Item # 1YTR7 | Mfr. Model # 1YTR7

    Catalog Page # 1830 (PDF)

    Twin Glass Washer Brush, Bristle Color Black, Brush Length 6 In.Handle Length 2 In., Overall Length 8 In.,...More

     |  Results per page: 16 | 32 | 48
      loader image