Skip Content

Filter Results By

Applied Filters Clear All

Food Service Appliances and Equipment

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Coffee Brewer,2 Upper,1 Lower
  • BUNN
  • Coffee Brewer, 2 Upper, 1 Lower Coffee Brewer,2 Upper,1 Lower
  • Item # 6DHA9
  • Mfr. Model # CWTF 15 - 3
  • Automatic Coffee Brewer, 12 Cup, 2 Upper Warmers, 1 Lower Warmer, 3 Warming Stations, Yes Plumbing Required,...More

Coffee Brewer,3 Lower Warmers
  • BUNN
  • Coffee Brewer, 3 Lower Warmers Coffee Brewer,3 Lower Warmers
  • Item # 6DHC0
  • Mfr. Model # CWTF 15 - 3L
  • Automatic Coffee Brewer, 12 Cup, 3 Lower Warmers, 3 Warming Stations, Yes Plumbing Required, Electrical 120V,...More

Airpot Coffee Brewer,Single Head
Single Airpot Coffee Brewer,3.8 gal/hr
Out-of-Chamber Vacuum Pack Machine, Sealing Bar Length 12-3/
Iced Tea Brewer with Tea Dispenser
Charcoal Grill,72x24x31
  • CROWN VERITY
  • Charcoal Grill, 72x24x31 Charcoal Grill,72x24x31
  • Item # 5YGG8
  • Mfr. Model # BM-60
  • Charcoal Grill, Overall Length 72 In., Overall Depth 24 In., Overall Height 31 In., Cooking Surface...More

Heated Display Case, Number of Shelves 1, Up to 100&de
Convection Oven,3 Shelves,Quarter Size
  • CADCO
  • Convection Oven, 3 Shelves, Quarter Size Convection Oven,3 Shelves,Quarter Size
  • Item # 11U480
  • Mfr. Model # OV-003
  • Convection Oven, Quarter Size, Cooking Chamber Size H x W x D 9 x 14-1/8 x 11-1/4, Holding Capacity 3 Quarter...More

Single Coffee Brewer,Stainless Steel
Single Coffee Brewer,Black
  • BUNN
  • Single Coffee Brewer, Black Single Coffee Brewer,Black
  • Item # 6DGZ8
  • Mfr. Model # ICB Black
  • Coffee Brewer, Single, Yes Plumbing Required, Electrical 120/208V, 15 Amps, 3000 Watts, Stainless Steel...More

Tea and Coffee Brewer
  • BUNN
  • Tea and Coffee Brewer Tea and Coffee Brewer
  • Item # 6DHC4
  • Mfr. Model # ITCB
  • Tea and Coffee Brewer, Infusion, Yes Plumbing Required, Electrical 120V, 15 Amps, 1730 Watts, Stainless Steel...More

Bulk Coffee Grinder, Single Hopper, 2 lb., Black, Stainless
7 qt. Stand Mixer, 12 Speeds
  • 7 qt. Stand Mixer, 12 Speeds Food Mixers
  • Item # 6DWD9
  • Mfr. Model # WSM7Q
  • Stand Mixer, 7 qt., 12 Speeds, Overall Length 16 In., Overall Width 12 In., Overall Height 15 In., 1 HP,...More

Radiant Conveyor Toaster
  • APW WYOTT
  • Radiant Conveyor Toaster Radiant Conveyor Toaster
  • Item # 6FGN9
  • Mfr. Model # AT Express 120V
  • Radiant Conveyor Toaster, Includes Self-Dispensing Bread Drawer, Super Feeder, Warming Area, Removable Side...More

Milk dispenser,7L,SS
  • SPRING USA
  • Milk dispenser, 7L, SS Milk dispenser,7L,SS
  • Item # 24X230
  • Mfr. Model # 2525-6/7
  • Beverage Dispenser, Capacity 7L, Max. Cup Height 5-1/2 In., Width 7 In., Depth 14-1/2 In., Height 25 In.,...More

Portable Induction Range,2600W/220V
  • SPRING USA
  • Portable Induction Range, 2600W/220V Portable Induction Range,2600W/220V
  • Item # 24X520
  • Mfr. Model # SM-261C
  • Portable Induction Range, Watts 2600, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Hot Plate,4 Element,106000 BTU
  • WELLS MANUFACTURING
  • Hot Plate, 4 Element, 106000 BTU Hot Plate,4 Element,106000 BTU
  • Item # 24T835
  • Mfr. Model # HDHP2430
  • Hot Plate, BtuH 106,000, Element Type Cast Iron, Number of Elements 4, Heating Elements Natural Gas Burners,...More

Hot Beverage Dispenser,1 Hopper
  • BUNN
  • Hot Beverage Dispenser, 1 Hopper Hot Beverage Dispenser,1 Hopper
  • Item # 6DHE6
  • Mfr. Model # FMD 1
  • Hot Beverage Dispenser, Commercial, Capacity 4.2 gal./hr., Max. Cup Height 7 In., Width 8 In., Depth 21 In.,...More

Bulk Coffee Grinder, Single Hopper, 2 lb., Red, Stainless&#
Optional Hood-Dome,48 In.
  • CROWN VERITY
  • Optional Hood-Dome, 48 In. Optional Hood-Dome,48 In.
  • Item # 5YGH8
  • Mfr. Model # RD-48
  • Optional Roll Dome, 23, 48, Overall Height 16, Material Stainless Steel, For Use With 5YGH3, Package Quantity...More

Griddle Plate,48 In.
  • CROWN VERITY
  • Griddle Plate, 48 In. Griddle Plate,48 In.
  • Item # 5YGJ5
  • Mfr. Model # PGRID-48
  • Removable Griddle, 23.5, 48, Overall Height 7.5, Material Cold Rolled Steel, For Use With 5YGH3, Package...More

Portion Control Coffee Grinder, Two Hopper, 3 lb./Hopper,&#
Optional Hood-Dome,36 In.
  • CROWN VERITY
  • Optional Hood-Dome, 36 In. Optional Hood-Dome,36 In.
  • Item # 5YGH7
  • Mfr. Model # RD-36
  • Optional Roll Dome, 23, 36, Overall Height 16, Material Stainless Steel, For Use With 5YGH4, 5YGH1, 5YGH2,...More

Optional Hood-Dome,30 In.
  • CROWN VERITY
  • Optional Hood-Dome, 30 In. Optional Hood-Dome,30 In.
  • Item # 5YGH6
  • Mfr. Model # RD-30
  • Optional Roll Dome, 23, 30, Overall Height 16, Material Stainless Steel, For Use With 5YGH5, 5YGG9, 5YGH0,...More

Blender,Variable Speed,48 Oz
  • WARING COMMERCIAL
  • Blender, Variable Speed, 48 Oz Blender,Variable Speed,48 Oz
  • Item # 6GUH0
  • Mfr. Model # MX1200XTP
  • Blender, High Power, Variable Speed, Capacity 48 Oz, HP 3.5, Voltage 120, RPM High 20000, Hz 60, Amps 13,...More

Rotisserie,72 In
  • CROWN VERITY
  • Rotisserie, 72 In Rotisserie,72 In
  • Item # 12H082
  • Mfr. Model # RT-72
  • Rotisserie, Overall Width 72 In., Material Stainless Steel, For Use With 5YGH1, 5YGH2, 12H021, Includes Two...More

Blender,Variable Speed,64 Oz
  • WARING COMMERCIAL
  • Blender, Variable Speed, 64 Oz Blender,Variable Speed,64 Oz
  • Item # 6GUH6
  • Mfr. Model # MX1200XTS
  • Blender, High Power, Variable Speed, Capacity 64 Oz, HP 3.5, Voltage 120, RPM High 20000, Hz 60, Amps 13,...More

Immersion Blender,200 Qt
  • WARING COMMERCIAL
  • Immersion Blender, 200 Qt Immersion Blender,200 Qt
  • Item # 6FVD4
  • Mfr. Model # WSB70
  • Immersion Blender, Heavy-Duty, Capacity 200 Qt, HP 1, Voltage 120, RPM High 18000, Hz 60, Amps 6, Watts 750,...More

Blender,Reprogrammable,48 Oz
  • WARING COMMERCIAL
  • Blender, Reprogrammable, 48 Oz Blender,Reprogrammable,48 Oz
  • Item # 6GUH1
  • Mfr. Model # MX1300XTP
  • Blender, High Power, Reprogrammable, Capacity 48 Oz, HP 3.5, Voltage 120, RPM High 20000, Hz 60, Amps 13,...More

Built-In Side Burner,NG
  • CROWN VERITY
  • Built-In Side Burner, NG Built-In Side Burner,NG
  • Item # 12H083
  • Mfr. Model # SB-BI NG
  • Built-In Side Burner, Natural Gas, Overall Depth 27, Overall Width 15 In., Overall Height 11-3/4 In.,...More

Dual Toasting Grill,240V
  • WARING COMMERCIAL
  • Dual Toasting Grill, 240V Dual Toasting Grill,240V
  • Item # 6DVZ1
  • Mfr. Model # WFG300
  • Dual Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 240, 13 Amps, 3200 Watts, NEMA...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More