Skip Content

Filter Results By

Applied Filters Clear All

Food Service Appliances and Equipment

688 Results Found that Include 691 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Lighter,PK12
  • DIAMOND
  • Lighter, PK12 Lighter,PK12
  • Item # 6EXV6
  • Mfr. Model # 48789 55121
  • Lighter, Easy Light, Overall Depth 1 In., Overall Width 3-1/2 In., Overall Height 12-1/8 In., For Use With...More

Bar Blender,48 Oz,Black
  • WARING COMMERCIAL
  • Bar Blender, 48 Oz, Black Bar Blender,48 Oz,Black
  • Item # 6GUD1
  • Mfr. Model # BB150
  • Bar Blender, Commercial, Capacity 48 Oz, HP 1/2, Voltage 120, RPM High 16000, Hz 60, Amps 3, Watts 500, Depth...More

Toaster,4-Slice,Black
Toaster,Brushed Chrome,4 Slice
  • PROCTOR SILEX
  • Toaster, Brushed Chrome, 4 Slice Toaster,Brushed Chrome,4 Slice
  • Item # 16W497
  • Mfr. Model # 24850
  • Commercial Toaster, Capacity 4 Slices, Voltage 120, Hz 60, Amps 13.75, Depth 14 In., Width 14 In., Height 10...More

Toaster Oven,Counter,15-51/64in.L
  • OSTER
  • Toaster Oven, Counter, 15-51/64in.L Toaster Oven,Counter,15-51/64in.L
  • Item # 38FA40
  • Mfr. Model # TSSTTVG01
  • Toaster Oven, Counter, Overall Length (In.) 15-51/64, Overall Width (In.) 8-13/64, Overall Height (In.)...More

Can Opener,Manual,Silver/Black,29-3/4in.
Toaster Oven,Convection,22-1/5 in.L
  • OSTER
  • Toaster Oven, Convection, 22-1/5 in.L Toaster Oven,Convection,22-1/5 in.L
  • Item # 38FA43
  • Mfr. Model # TSSTTVSK01
  • Toaster Oven, Convection, Counter, Overall Length (In.) 22-1/2, Overall Width (In.) 18-4/5, Overall Height...More

Table Range, 1500 W
  • CADCO
  • Table Range, 1500 W Table Range, 1500 W
  • Item # 4ZY87
  • Mfr. Model # KR-S2
  • Table Range, 1500 Watts, Solid Element Type, 1 Number of Elements, Boiling Temp. Each Element, 11 1/2 x 3 x...More

Conveyor Toaster
Hot Plate,3072 BtuH,900W,10-1/2 in. L
Crock Pot,5 Qt
  • CROCK POT
  • Crock Pot, 5 Qt Crock Pot,5 Qt
  • Item # 6CDL1
  • Mfr. Model # SCCPRC507-B
  • Crock Pot, Single, Capacity 5 Qt., Overall Width 13 1/2 In., Overall Height 13 1/2 In., Overall Depth 8 3/4...More

Long Reach Lighter,PK18
  • DIAMOND
  • Long Reach Lighter, PK18 Long Reach Lighter,PK18
  • Item # 6EXV5
  • Mfr. Model # 48789 55075
  • Lighter, Long Reach, 1 1/8, 5 3/4, Overall Height 15 1/2, For Use With Candles, Firelogs, Campfires, 9 Packs...More

Double Burner,1500 Watts
  • OSTER
  • Double Burner, 1500 Watts Double Burner,1500 Watts
  • Item # 6CDL4
  • Mfr. Model # CKSTBUDDS00-NP
  • Double Burner, 1500 Watts, Solid Disc Element Type, Number of Elements 2, 0-1000, Length 9 In., Width 19 3/4...More

4-Slice Medium Duty Toaster
Matches,2-1/4 In,PK7200
  • DIAMOND
  • Matches, 2-1/4 In, PK7200 Matches,2-1/4 In,PK7200
  • Item # 6EXV2
  • Mfr. Model # 48789 02225
  • Matches, Material Wood, Size 2-1/4 In. Match Length, Length 2-1/4 In., Width 4-3/4 In., Height 2-5/8 In.,...More

Toaster Oven,Counter,17-13/32in.L
  • OSTER
  • Toaster Oven, Counter, 17-13/32in.L Toaster Oven,Counter,17-13/32in.L
  • Item # 38FA41
  • Mfr. Model # TSSTTVVGS1
  • Toaster Oven, Counter, Overall Length (In.) 17-13/32, Overall Width (In.) 11-7/64, Overall Height (In.)...More

Coffee Grinder, Single Hopper, 12 Cup, White, Plastic
Single Hot Plate,1100 Watts
  • CADCO
  • Single Hot Plate, 1100 Watts Single Hot Plate,1100 Watts
  • Item # 38F840
  • Mfr. Model # BRC-S1N
  • Single Hot Plate, Watts 1100, BtuH 3924, Element Type Tubular, Number of Elements 1, Heating Elements 5-1/2...More

Toaster Oven,Convection,20in.L
  • OSTER
  • Toaster Oven, Convection, 20in.L Toaster Oven,Convection,20in.L
  • Item # 38FA44
  • Mfr. Model # TSSTTVMNDG-001
  • Toaster Oven, Convection, Counter, Overall Length (In.) 20, Overall Width (In.) 17, Overall Height (In.) 15,...More

Waffle Maker,900 Watts
  • OSTER
  • Waffle Maker, 900 Watts Waffle Maker,900 Watts
  • Item # 6CDL6
  • Mfr. Model # 003874-0NP-000
  • Waffle Maker, 900 Watts, Non Stick Element Type, Number of Elements 2, 0-1000, Length 10 1/4 In., Width 14...More

Toaster,Brushed Chrome,2 Slice
  • PROCTOR SILEX
  • Toaster, Brushed Chrome, 2 Slice Toaster,Brushed Chrome,2 Slice
  • Item # 16W496
  • Mfr. Model # 22850
  • Commercial Toaster, Capacity 2 Slices, Voltage 120, Hz 60, Amps 8.33, Depth 13.63 In., Width 8.75 In., Height...More

Coffee Maker,Switch,12-Cup,Plastic,Black
Toaster,4-Slot,120/127V,Stainless Steel
Burner,1 Element,1300 Watts
  • WARING COMMERCIAL
  • Burner, 1 Element, 1300 Watts Burner,1 Element,1300 Watts
  • Item # 6DWF0
  • Mfr. Model # WEB300
  • Single Burner, Watts 1300, Element Type Wrapped Sheath, Number of Elements 1, Length (In.) 11, Width (In.)...More

Coffee Maker,12 Cup
  • MR. COFFEE
  • Coffee Maker, 12 Cup Coffee Maker,12 Cup
  • Item # 6DVG6
  • Mfr. Model # SK12
  • Coffee Maker, 1 Warming Station, No Plumbing Required, Electrical 120V, 60Hz, Plastic/Glass Material, Twelve...More

Food Processor,Chopper Grinder
  • WARING COMMERCIAL
  • Food Processor, Chopper Grinder Food Processor,Chopper Grinder
  • Item # 6FTJ8
  • Mfr. Model # WCG75
  • Food Processor, Chopper Grinder, Capacity 3/4 Qt, Voltage 120, Hz 60, Amps 3.5, Depth 8 1/2 In., Width 5 In.,...More

Toaster,4-Slice,White
Toaster Oven,Convection,19-19/64in.L
  • OSTER
  • Toaster Oven, Convection, 19-19/64in.L Toaster Oven,Convection,19-19/64in.L
  • Item # 38FA42
  • Mfr. Model # TSSTTVF815
  • Toaster Oven, Convection, Counter, Overall Length (In.) 19-19/64, Overall Width (In.) 14-51/64, Overall...More

Waterproof Matches,PK40
Portable Butane Stove,12 1/2x10
  • STERNO
  • Portable Butane Stove, 12 1/2x10 Portable Butane Stove,12 1/2x10
  • Item # 5UDT1
  • Mfr. Model # 50104
  • Portable Butane Stove, Countertop, Overall Length 12 1/2 In., Overall Width 10 In., Overall Height 3 3/4 In.,...More

Grill,Pedestal,Height 10 In
  • GRAINGER APPROVED
  • Grill, Pedestal, Height 10 In Grill,Pedestal,Height 10 In
  • Item # 9U789
  • Mfr. Model # SB16
  • Grill, Pedestal, Width 20 In., Height 10 In., Diameter 2 3/8 In. Pedestal, Frame Material Heat and...More

Electric Deep Fryer,120V,10 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 120V, 10 Lb Electric Deep Fryer,120V,10 Lb
  • Item # 6DVZ4
  • Mfr. Model # WDF1000
  • Electric Deep Fryer, Heavy Duty, Capacity 10-lbs, Overall Depth 17 In., Overall Width 13 In., Overall Height...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More