Skip Content

Filter Results By

Applied Filters Clear All

Food Service Appliances and Equipment

27 Results Found that Include 27 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Conveyor Toaster
Coffee Brewer
  • BLOOMFIELD
  • Coffee Brewer Coffee Brewer
  • Item # 5AE47
  • Mfr. Model # 4A-8540D2F-120V
  • Coffee Brewer, Commercial, 2 Warming Stations, Yes Plumbing Required, Electrical 1700W, 120V, 14.2A,...More

Hot Water Dispenser,Lever Hndle,Chrm
Double Waffle Maker
  • WARING COMMERCIAL
  • Double Waffle Maker Double Waffle Maker
  • Item # 16W653
  • Mfr. Model # WW200
  • Double Waffle Maker, Voltage 120, 11.66 Amps, 1400 Watts, 5-15P Plug, Material Whitford Coated Aluminum,...More

Airpot Coffee Brewer w Adjustable Legs
Food Processor,3.5 Qt
  • WARING COMMERCIAL
  • Food Processor, 3.5 Qt Food Processor,3.5 Qt
  • Item # 6FTH8
  • Mfr. Model # WFP14SGR
  • Food Processor, Batch Bowl, Capacity 3.5 Qt, Voltage 120, Hz 60, Amps 6, Depth 9 1/2 In., Width 7 1/4 In.,...More

Beverage Dispenser,SS,7L
  • SPRING USA
  • Beverage Dispenser, SS, 7L Beverage Dispenser,SS,7L
  • Item # 24X228
  • Mfr. Model # 2511-6/7
  • Beverage Dispenser, Capacity 7L, Max. Cup Height 5-1/2 In., Width 8 In., Depth 8 In., Height 25 In., Material...More

Countertop Warmer,1650 Watt,23-1/2 In D
  • WELLS MANUFACTURING
  • Countertop Warmer, 1650 Watt, 23-1/2 In D Countertop Warmer,1650 Watt,23-1/2 In D
  • Item # 24T813
  • Mfr. Model # SMPT
  • Countertop Warmer, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2...More

Griddle Plate,36 In.
  • CROWN VERITY
  • Griddle Plate, 36 In. Griddle Plate,36 In.
  • Item # 5YGJ4
  • Mfr. Model # PGRID-36
  • Removable Griddle, 23.5, 36, Overall Height 7.5, Material Cold Rolled Steel, For Use With 5YGH4, 5YGH1,...More

Double Belgian Waffle Maker,120V
  • WARING COMMERCIAL
  • Double Belgian Waffle Maker, 120V Double Belgian Waffle Maker,120V
  • Item # 6DWE6
  • Mfr. Model # WW250
  • Double Belgian Waffle Maker, 60 1 1/4 In. Waffles/Hr, Heat Setting Adjustable Temp Range 1-5, Voltage 120, 10...More

Blender,48 Oz,Electonic Controls
  • WARING COMMERCIAL
  • Blender, 48 Oz, Electonic Controls Blender,48 Oz,Electonic Controls
  • Item # 6GUG8
  • Mfr. Model # MX1050XTP
  • Blender, High Power, Capacity 48 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts 1500, Depth 8...More

Double Juice Dispenser,Silver
Induction Rethermalizer,Silver,7 qt.
  • VOLLRATH
  • Induction Rethermalizer, Silver, 7 qt. Induction Rethermalizer,Silver,7 qt.
  • Item # 35MH71
  • Mfr. Model # 7470110
  • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

Induction Rethermalizer,Silver,11 qt.
  • VOLLRATH
  • Induction Rethermalizer, Silver, 11 qt. Induction Rethermalizer,Silver,11 qt.
  • Item # 35MH69
  • Mfr. Model # 74110110
  • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

Heated Shelves, 36 x 20
  • VOLLRATH
  • Heated Shelves, 36 x 20 Heated Shelves, 36 x 20
  • Item # 4NDC7
  • Mfr. Model # 7277036
  • Heated Shelves, Left Aligned, Overall Length 36 In., Overall Width 20 In., Overall Height 1 In., Voltage 120,...More

Blender,48 Oz
  • WARING COMMERCIAL
  • Blender, 48 Oz Blender,48 Oz
  • Item # 6GUG7
  • Mfr. Model # MX1000XTP
  • Blender, High Power, Capacity 48 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts 1500, Depth 8...More

Induction Rethermalizer,Red,7 qt.
  • VOLLRATH
  • Induction Rethermalizer, Red, 7 qt. Induction Rethermalizer,Red,7 qt.
  • Item # 35MH72
  • Mfr. Model # 7470140
  • Induction Rethermalizer, Capacity 7 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees to...More

Panini Grill,120V
  • WARING COMMERCIAL
  • Panini Grill, 120V Panini Grill,120V
  • Item # 6DVY9
  • Mfr. Model # WDG250
  • Panini Grill, Ribbed Top Plate,Flat Bottom Plate, Heat Setting Up to 500 Degrees F, Voltage 120, 15 Amps,...More

Electric Panini Sandwich Press,14x19x23
Induction Rethermalizer,Red,11 qt.
  • VOLLRATH
  • Induction Rethermalizer, Red, 11 qt. Induction Rethermalizer,Red,11 qt.
  • Item # 35MH70
  • Mfr. Model # 74110140
  • Induction Rethermalizer, Capacity 11 qt., Voltage 120, Watts 800, Amps 6.7, Operating Temp. Range 0 Degrees...More

Drink Mixer,Countertop,Triple Head
  • WARING COMMERCIAL
  • Drink Mixer, Countertop, Triple Head Drink Mixer,Countertop,Triple Head
  • Item # 6DWC3
  • Mfr. Model # DMC201DCA
  • Drink Mixer, High Performance, Triple Head, Countertop Design, HP 1, Voltage 120, RPM High 24,000, Hz 60,...More

Immersion Blender,100 Qt
  • WARING COMMERCIAL
  • Immersion Blender, 100 Qt Immersion Blender,100 Qt
  • Item # 6FVD2
  • Mfr. Model # WSB60
  • Immersion Blender, Heavy-Duty, Capacity 100Qt, HP 1, Voltage 120, RPM High 18000, Hz 60, Amps 6, Watts 750,...More

Toasting Grill,14 1/2x1
  • WARING COMMERCIAL
  • Toasting Grill, 14 1/2x1 Toasting Grill,14 1/2x1
  • Item # 6DVY8
  • Mfr. Model # WFG250
  • Toasting Grill, Flat Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

Large Panini Grill,120V
  • WARING COMMERCIAL
  • Large Panini Grill, 120V Large Panini Grill,120V
  • Item # 6DVY6
  • Mfr. Model # WPG250
  • Large Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA...More

Rethermalizer,1800 Watt
  • WELLS MANUFACTURING
  • Rethermalizer, 1800 Watt Rethermalizer,1800 Watt
  • Item # 24T816
  • Mfr. Model # HW/SMP
  • Rethermalizer, Voltage 120, Watts 1800, Operating Temp. Range Up To 212 Deg. F Or Boiling, Depth 23-1/2',...More

Tea Brewer,Stainless Steel
  • BLOOMFIELD
  • Tea Brewer, Stainless Steel Tea Brewer,Stainless Steel
  • Item # 36N019
  • Mfr. Model # 8740-3/5G
  • Tea Brewer, Cord Length 6 ft., Voltage 120, Amps 15, Stainless Steel, Height 34-1/4 In., Width 8-1/2 In.,...More

Blender,High Power with Timer,64 Oz
  • WARING COMMERCIAL
  • Blender, High Power with Timer, 64 Oz Blender,High Power with Timer,64 Oz
  • Item # 6GUG3
  • Mfr. Model # MX1100XTX
  • Blender, High Power with Timer, Capacity 64 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More