Skip Content

Filter Results By

Applied Filters Clear All

Food Service Appliances and Equipment

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Portable Induction Range,1800W/110V
  • SPRING USA
  • Portable Induction Range, 1800W/110V Portable Induction Range,1800W/110V
  • Item # 24X518
  • Mfr. Model # SM-181C-T
  • Portable Induction Range, Watts 1800, Element Type Solid, Number of Elements 1, Heating Elements Induction,...More

Toaster,Gray,4 Slice
  • WARING COMMERCIAL
  • Toaster, Gray, 4 Slice Toaster,Gray,4 Slice
  • Item # 16W649
  • Mfr. Model # WCT850
  • Toaster, Capacity 4 Slices, Voltage 208, Hz 60, Amps 6-1/4, Depth 10-1/2 In., Width 11-1/2 In., Height 9,...More

Food Blender
  • WARING COMMERCIAL
  • Food Blender Food Blender
  • Item # 6GUA6
  • Mfr. Model # HGBSS
  • Food Blender, Heavy-Duty, Capacity 1/2 gallon, HP 1.5, Voltage 120, RPM High 20000, Hz 60, Amps 7.5, Watts...More

Airpot Coffee Brewer,Silver
  • BUNN
  • Airpot Coffee Brewer, Silver Airpot Coffee Brewer,Silver
  • Item # 6DHA3
  • Mfr. Model # WAVE15S-APS
  • Airpot Coffee Brewer with Adjustable Legs, Low Profile, Yes Plumbing Required, Electrical 120V, 15 Amps, 1500...More

Beverage dispenser,SS,4L,NSF Approved
Double Bev. Dispenser,3 Gallons
Griddle Plate,30 In.
  • CROWN VERITY
  • Griddle Plate, 30 In. Griddle Plate,30 In.
  • Item # 5YGJ3
  • Mfr. Model # PGRID-30
  • Removable Griddle, 23.5, 30, Overall Height 7.5, Material Cold Rolled Steel, For Use With 5YGH5, 5YGG9,...More

Portable Induction Range
  • BON CHEF
  • Portable Induction Range Portable Induction Range
  • Item # 13C096
  • Mfr. Model # 12082
  • Portable Induction Range, Watts 1800, BtuH 6146/1.8 kilowatt hours, Element Type Copper Coil, Number of...More

Drop In Induction Range
  • BON CHEF
  • Drop In Induction Range Drop In Induction Range
  • Item # 13C097
  • Mfr. Model # 12083
  • Drop In Induction Range, Watts 1800, BtuH 6146/1.8 kilowatt hours, Element Type Copper Coil, Number of...More

Built-in Food Warmer,Single Well
  • WELLS MANUFACTURING
  • Built-in Food Warmer, Single Well Built-in Food Warmer,Single Well
  • Item # 24T821
  • Mfr. Model # MOD100TD
  • Built-in Food Warmer, Single Well, Voltage 120, Watts 1650, Operating Temp. Range Up To 212 Deg. F Or...More

Compact Panini Grill,208V
  • WARING COMMERCIAL
  • Compact Panini Grill, 208V Compact Panini Grill,208V
  • Item # 6DVY4
  • Mfr. Model # WPG150B
  • Compact Panini Grill, Ribbed Plates, Heat Setting Up to 570 Degrees F, Voltage 208, 11.5 Amps, 2400 Watts,...More

Whisk Immersion Blender
  • WARING COMMERCIAL
  • Whisk Immersion Blender Whisk Immersion Blender
  • Item # 6FVC9
  • Mfr. Model # WSBPPW
  • Whisk Immersion Blender, Heavy-Duty, HP 1, Voltage 120, RPM High 1600, Hz 60, Amps 6.25, Watts 350, Depth 5...More

Electric Countertop Griddle,120V
  • WARING COMMERCIAL
  • Electric Countertop Griddle, 120V Electric Countertop Griddle,120V
  • Item # 6DVZ3
  • Mfr. Model # WGR140
  • Electric Countertop Griddle, Heat Setting Up to 570 Degrees F, Voltage 120, 15 Amps, 1800 Watts, NEMA 5-15P...More

Electric Deep Fryer,208V,15 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 208V, 15 Lb Electric Deep Fryer,208V,15 Lb
  • Item # 6DVZ8
  • Mfr. Model # WDF1500B
  • Electric Deep Fryer, Heavy Duty, Capacity 15 Lbs, Overall Depth 18 1/2 In., Overall Width 14 1/4 In., Overall...More

Immersion Blender,60 Qt
  • WARING COMMERCIAL
  • Immersion Blender, 60 Qt Immersion Blender,60 Qt
  • Item # 6FVD1
  • Mfr. Model # WSB55
  • Immersion Blender, Heavy-Duty, Capacity 60 Qt, HP 1, Voltage 120, RPM High 18000, Hz 60, Amps 6, Watts 750,...More

Electric Deep Fryer,240V,15 Lb
  • WARING COMMERCIAL
  • Electric Deep Fryer, 240V, 15 Lb Electric Deep Fryer,240V,15 Lb
  • Item # 6DVZ9
  • Mfr. Model # WDF1550
  • Electric Deep Fryer, Heavy Duty, Capacity 15 Lbs, Overall Depth 18 1/2 In., Overall Width 14 1/4 In., Overall...More

Blender,Electronic Controls
  • WARING COMMERCIAL
  • Blender, Electronic Controls Blender,Electronic Controls
  • Item # 6GUG2
  • Mfr. Model # MX1050XTX
  • Blender, High Power, Capacity 64 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts 1500, Depth 8...More

Immersion Blender Shaft,21 In
Adjustable Warming Rack,60 In
Toaster,Buffet,Four Slot
  • CADCO
  • Toaster, Buffet, Four Slot Toaster,Buffet,Four Slot
  • Item # 11U518
  • Mfr. Model # CBF-4M
  • Buffet Toaster, Consistent Slice, Capacity 4-Slot, Voltage 120, Amps 14.5, Depth 8 In., Width 15-1/2 In.,...More

Blender,Paddle Switches
  • WARING COMMERCIAL
  • Blender, Paddle Switches Blender,Paddle Switches
  • Item # 6GUG1
  • Mfr. Model # MX1000XTX
  • Blender, High Power, Capacity 64 Oz, HP 3.5, Voltage 120, RPM High 45000, Hz 60, Amps 13, Watts 1500, Depth 8...More

Heated Shelves, 24 x 20
  • VOLLRATH
  • Heated Shelves, 24 x 20 Heated Shelves, 24 x 20
  • Item # 4NDC6
  • Mfr. Model # 7277024
  • Heated Shelves, Left Aligned, Overall Length 24 In., Overall Width 20 In., Overall Height 1 In., Voltage 120,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More