Skip Content

Filter Results By

Item
  • View MoreView Less
Capacity
  • View MoreView Less
Platform Material
Graduation Type
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By
Ratings

Food Scales

27 Results Found that Include 27 Products

Results per page: 16 | 32 | 48
    Digital Pcking/Portioning Scale,SSPltfrm
    • TAYLOR
    • Digital Pcking/Portioning Scale, SSPltfrmDigital Pcking/Portioning Scale,SSPltfrm
    • Item # 3NZH1
    • Mfr. Model # TE10FT
    • Digital Packaging/Portioning Scale, Capacity 5/10 kg/Lb, Readability 0/1/64 kg/Lb, Overall Length 6 3/4 In,...More

    Digital Portioning Scale,Glass Platform
    • TAYLOR
    • Digital Portioning Scale, Glass PlatformDigital Portioning Scale,Glass Platform
    • Item # 3NZN5
    • Mfr. Model # 3800N
    • Digital Portioning Scale, Capacity 4kg/8 lb., Readability 1/16 lb., Overall Length 7-3/8 In., Overall Width 6...More

    Digital Pckgng/Prtioning Scale,SS Pltfrm
    • TAYLOR
    • Digital Pckgng/Prtioning Scale, SS PltfrmDigital Pckgng/Prtioning Scale,SS Pltfrm
    • Item # 3NZG8
    • Mfr. Model # TE22
    • Digital Packaging/Portioning Scale, Washdown, Capacity 10/22 kg/Lb, Readability 2 Gram, Readability 0/1/64...More

    Digitl Pckgng/Portioning Scale,SS Pltfrm
    • TAYLOR
    • Digitl Pckgng/Portioning Scale, SS PltfrmDigitl Pckgng/Portioning Scale,SS Pltfrm
    • Item # 3NZG9
    • Mfr. Model # TE32C
    • Digital Packaging/Portioning Scale, Capacity 907g/2 lb., Readability 2g/1/64 lb., Overall Length 6-3/4 In.,...More

    Digital Diet Scale,Plastic Platform
    • TAYLOR
    • Digital Diet Scale, Plastic PlatformDigital Diet Scale,Plastic Platform
    • Item # 3NZN3
    • Mfr. Model # 1250BK
    • Digital Diet Scale, Capacity 250 Grams, Capacity 0/0.5 kg/Lb, Readability 0.1 Gram, Readability 0/0.005...More

    Dgtl Food Scale,Plstic Pltfrm,11 lb. Cap
    • TAYLOR
    • Dgtl Food Scale, Plstic Pltfrm, 11 lb. CapDgtl Food Scale,Plstic Pltfrm,11 lb. Cap
    • Item # 14F315
    • Mfr. Model # 3847
    • Digital Food Scale, Capacity 11 lb., Readability Digital Readout, Overall Length 8-5/8 In., Overall Width...More

    Mechanical Portion Contrl Scale,25lb Cap
    • RUBBERMAID
    • Mechanical Portion Contrl Scale, 25lb CapMechanical Portion Contrl Scale,25lb Cap
    • Item # 4UKU8
    • Mfr. Model # FGYG425R
    • Mechanical Scale, Y-Line, Capacity 25 Lb., Needle Display, Graduation Type 2 oz, NSF Standard, Stainless...More

    Mechanical Portion Control Scale,2lb Cap
    • RUBBERMAID
    • Mechanical Portion Control Scale, 2lb CapMechanical Portion Control Scale,2lb Cap
    • Item # 4UKU5
    • Mfr. Model # FGY32R
    • Mechanical Scale, Y-Line, Capacity 2 Lb., Needle Display, Graduation Type 1/4 oz, NSF Standard, Stainless...More

    Mechanical Prtn Cntrl Scale,10 lb. Cap.
    • RUBBERMAID
    • Mechanical Prtn Cntrl Scale, 10 lb. Cap.Mechanical Prtn Cntrl Scale,10 lb. Cap.
    • Item # 4UKT9
    • Mfr. Model # FG810W
    • Mechanical Scale, Capacity 10 Lb., Needle Display, Graduation Type 1 oz, NSF Standard, Stainless Steel...More

    Heavy Duty Mechanical Scale,SS Pltfrm
    • TAYLOR
    • Heavy Duty Mechanical Scale, SS PltfrmHeavy Duty Mechanical Scale,SS Pltfrm
    • Item # 14F322
    • Mfr. Model # THD50
    • Heavy Duty Mechanical Scale, Capacity 50 lb., Readability Dial Face, Overall Length 10-1/2 In., Overall Width...More

    Washable Mechanical Scale,5 lb. Cap.
    • RUBBERMAID
    • Washable Mechanical Scale, 5 lb. Cap.Washable Mechanical Scale,5 lb. Cap.
    • Item # 4UKT8
    • Mfr. Model # FG805W
    • Mechanical Scale, Capacity 5 Lb., Needle Display, Graduation Type 1/2 oz, NSF Standard, Stainless Steel...More

    Mechanical Portioning Scale,SS Platform
    • TAYLOR
    • Mechanical Portioning Scale, SS PlatformMechanical Portioning Scale,SS Platform
    • Item # 3NZN6
    • Mfr. Model # 38804016T
    • Mechanical Portioning Scale, Capacity 10/22 kg/Lb, Readability 0/1/16 kg/Lb, Overall Length 6 3/4 In, Overall...More

    Mechanical Diet Scale,Plastic Platform
    • TAYLOR
    • Mechanical Diet Scale, Plastic PlatformMechanical Diet Scale,Plastic Platform
    • Item # 3NZN2
    • Mfr. Model # 37204014T
    • Mechanical Diet Scale, Capacity 500 Grams, Capacity 0/1 kg/Lb, Readability 5 Gram, 1/64 kg/Lb, Overall Length...More

    Mechanical Dial Scale,SS Platform
    • TAYLOR
    • Mechanical Dial Scale, SS PlatformMechanical Dial Scale,SS Platform
    • Item # 3NZH4
    • Mfr. Model # TS50
    • Mechanical Dial Scale, Capacity 0/50 kg/Lb, Readability 0/1/4 kg/Lb, Overall Length 7 In, Overall Width 7 In,...More

    Mechanical Dial Scale,SS Platform
    • TAYLOR
    • Mechanical Dial Scale, SS PlatformMechanical Dial Scale,SS Platform
    • Item # 3NZH3
    • Mfr. Model # TS25KL3
    • Mechanical Dial Scale, Washdown, Capacity 11,000 Grams, Capacity 11/25 kg/Lb, Readability 50 Gram,...More

    Mechanical Portion Control Scale,5lb Cap
    • RUBBERMAID
    • Mechanical Portion Control Scale, 5lb CapMechanical Portion Control Scale,5lb Cap
    • Item # 4UKU6
    • Mfr. Model # FGYG180R
    • Mechanical Scale, Y-Line, Capacity 5 Lb., Needle Display, Graduation Type 1/2 oz, NSF Standard, Stainless...More

    Mchnicl Portion Control Scale,2 lb. Cap.
    • RUBBERMAID
    • Mchnicl Portion Control Scale, 2 lb. Cap.Mchnicl Portion Control Scale,2 lb. Cap.
    • Item # 4UKT6
    • Mfr. Model # FG632SRW
    • Mechanical Scale, Capacity 2 lb., Needle Display, Graduation Type 1/4 oz, NSF Standard, Stainless Steel...More

    Mechanical Dial Scale,SS Platform
    • TAYLOR
    • Mechanical Dial Scale, SS PlatformMechanical Dial Scale,SS Platform
    • Item # 3NZH2
    • Mfr. Model # TS32KL3
    • Mechanical Dial Scale, Washdown, Capacity 900 Grams, Capacity 1/2 kg/Lb, Readability 5 Gram, Readability...More

    Mchnicl Portion Control Scale,5 lb. Cap.
    Washable Mechanical Scale,2 lb. Cap.
    • RUBBERMAID
    • Washable Mechanical Scale, 2 lb. Cap.Washable Mechanical Scale,2 lb. Cap.
    • Item # 4UKU2
    • Mfr. Model # FG832RWQ
    • Washable Mechanical Scale, Quick stop, Capacity 2 Lb., Needle Display, Graduation Type 1/8 oz, NSF Standard,...More

    Counter Weight, Adjustable,2-1/4 In
    Bakers Beam Scale,8 lb. Cap.
    • RUBBERMAID
    • Bakers Beam Scale, 8 lb. Cap.Bakers Beam Scale,8 lb. Cap.
    • Item # 4PKT2
    • Mfr. Model # FGBD8SC
    • Bakers Scale, Capacity 8 Lb., Graduation Type 1/4 oz, Steel Material, Smooth Chrome Plate Base Finish,...More

    Mechanical Portion Cntrl Scale,2 lb Cap
    • RUBBERMAID
    • Mechanical Portion Cntrl Scale, 2 lb CapMechanical Portion Cntrl Scale,2 lb Cap
    • Item # 4UKU3
    • Mfr. Model # FG832SRWQ
    • Mechanical Scale, Quick stop, Capacity 2 Lb., Needle Display, Graduation Type 1/8 oz, NSF Standard, Stainless...More

    Mchnicl Portion Control Scale,2 lb. Cap.
    • RUBBERMAID
    • Mchnicl Portion Control Scale, 2 lb. Cap.Mchnicl Portion Control Scale,2 lb. Cap.
    • Item # 4UKT7
    • Mfr. Model # FG632SRWQ
    • Mechanical Scale, Quick stop, Capacity 32 oz., Graduation Type 1/4 oz., Needle Display, Overall Length 5-1/2...More

    Washable Mechanical Scale,40 lb. Cap.
    • RUBBERMAID
    • Washable Mechanical Scale, 40 lb. Cap.Washable Mechanical Scale,40 lb. Cap.
    • Item # 4UKU4
    • Mfr. Model # FG840W
    • Mechanical Scale, Capacity 20 Lb., Needle Display, Graduation Type 1 oz, NSF Standard, Stainless Steel...More

    Mechanical Portion Contrl Scale,25lb Cap
    • RUBBERMAID
    • Mechanical Portion Contrl Scale, 25lb CapMechanical Portion Contrl Scale,25lb Cap
    • Item # 4UKU7
    • Mfr. Model # FGYG400R
    • Mechanical Scale, Y-Line, Capacity 25 Lb., Needle Display, Graduation Type 2 oz, NSF Standard, Stainless...More

    Bakers Beam Scale,16 lb. Cap.
    • RUBBERMAID
    • Bakers Beam Scale, 16 lb. Cap.Bakers Beam Scale,16 lb. Cap.
    • Item # 4PKT1
    • Mfr. Model # FGBD16SC
    • Bakers Scale, Capacity 16 Lb., Graduation Type 1/4 oz, Steel Material, Smooth Chrome Plate Base Finish,...More

    Results per page: 16 | 32 | 48

      Keep food costs in check, minimize waste and improve customer satisfaction with food scales for portion control at Grainger. Give customers exactly what they expect every time they order food. Monitoring portion sizes is quick and easy with a digital portion scale. The convenient tare feature allows you to weigh products and ingredients while still in the container.