Skip Content

Filter Results By

Applied Filters Clear All

Type
Blade Edge
Blade Type
Blade Length
Locking Blade
Brand
Price
Shop By
Ratings

Folding Knives

100 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Folding Knife,Fine Blade Edge 1-1/2" Blade Length,Locking&#
Folding Knife,Fine Blade Edge 2" Blade Length,Locking Blade
Folding Knife,Powerframe F/E,Clip
  • GERBER
  • Folding Knife, Powerframe F/E, Clip Folding Knife,Powerframe F/E,Clip
  • Item # 4RDR4
  • Mfr. Model # 22-41965
  • Folding Knife, Powerframe F/E, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length 3 In,...More

Folding Pocket Knife,Fine Blade Edge 2-1/8" Blade Leng
Folding Pocket Knife,Fine Blade Edge 2-5/8" Blade Leng
Folding Knife,Fine Blade Edge 3-39/64" Blade Length,Locking
Folding Knife,Fine Blade Edge 2-3/8" Blade Length,Locking&#
Folding Pocket Knife,Fine Blade Edge 3-3/4" Blade Leng
Folding Pocket Knife,Serrated Blade Edge 3" Blade Length,Lo
Fixed Blade Knife,Partially Serrated Blade Edge 4-13/16"&#x
  • GERBER
  • Fixed Blade Knife, Partially Serrated Blade Edge 4-13/16" Blade Length Fixed Blade Knife,Partially Serrated Blade Edge 4-13/16" Blade Length
  • Item # 6VEU9
  • Mfr. Model # 31-000751
  • Fixed Blade Knife, Bear Grylls Ultimate, Blade Edge Partially Serrated, Blade Type Drop Point, Blade Length...More

Folding Pocket Knife,Serrated Blade Edge 3-3/4" Blade
Pocket Knife,Folding, 5.75 In
  • GERBER
  • Pocket Knife, Folding, 5.75 In Pocket Knife,Folding, 5.75 In
  • Item # 8FFA7
  • Mfr. Model # 22-01614
  • Pocket Knife, Folding, Number of Blades 1, Blade Type Fine Edge, Blade Length 2.3 In., Length Open 5.75 In.,...More

Folding Knife,Fine/Serrated Blade Edge 3-1/2" Blade Le
Folding Knife,Partially Serrated Blade Edge 3-39/64" Blade&
Folding Pocket Knife,Serrated Blade Edge 2-1/4" Blade
Folding Knife,Fine,Drop Point,3 In. L
  • GERBER
  • Folding Knife, Fine, Drop Point, 3 In. L Folding Knife,Fine,Drop Point,3 In. L
  • Item # 6VEV8
  • Mfr. Model # 31-000306
  • Folding Knife, Winchester Shaped, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length...More

Folding Knife,Partially Serrated Blade Edge 3-5/16" Blade&#
Remix Clip Folder S/E
  • GERBER
  • Remix Clip Folder S/E Remix Clip Folder S/E
  • Item # 4RDR5
  • Mfr. Model # 22-41969
  • Folding Knife, Remix Clip S/E, Number of Blades 1, Blade Edge Serrated, Blade Type Clip Point, Blade Length...More

Folding Pocket Knife,Fine Blade Edge 3-1/2" Blade Leng
Folding Pocket Knife,Fine Blade Edge 2-1/2" Blade Leng
Folding Knife,Tanto,Serrated,7-7/8In,Blk
  • GERBER
  • Folding Knife, Tanto, Serrated, 7-7/8In, Blk Folding Knife,Tanto,Serrated,7-7/8In,Blk
  • Item # 21A156
  • Mfr. Model # 31-001098
  • Folding Knife, Remix Tactical(TM), Number of Blades 1, Blade Edge Partially Serrated, Blade Type Tanto, Blade...More

Folding Knife,Serrated Blade Edge 3-1/2" Blade Length,Locki
Folding Knife,1/2 Serrated Blade Edge 3-1/4" Blade
Fixed Blade Knife,Fine Blade Edge 3-1/4" Blade Length,
Folding Knife,Fine Blade Edge 2-13/16" Blade Length,Locking
Folding Knife,Partially Serrated Blade Edge 3" Blade Length
Folding Knife,Fine,Drop Point,3-39/64 In
  • GERBER
  • Folding Knife, Fine, Drop Point, 3-39/64 In Folding Knife,Fine,Drop Point,3-39/64 In
  • Item # 6VEW9
  • Mfr. Model # 31-000591
  • Folding Knife, Freeman Guide, Number of Blades 1, Blade Edge Fine, Blade Type Drop Point, Blade Length (In.)...More

Fixed Blade Knife,Fine Blade Edge 4" Blade Length
Fixed Blade Knife,Fine Blade Edge 8-3/4" Blade Length
  • GERBER
  • Fixed Blade Knife, Fine Blade Edge 8-3/4" Blade Length Fixed Blade Knife,Fine Blade Edge 8-3/4" Blade Length
  • Item # 6VET0
  • Mfr. Model # 22-41206
  • Fixed Blade Knife, Winchester Bowie, Number of Blades 1, Blade Edge Fine, Blade Type Clip Point, Blade Length...More

Folding Knife,Partially Serrated Blade Edge 3-1/2" Blade&#x
Folding Knife,Partially Serrated Blade Edge 4" Blade Length
Folding Knife,Gut Hook,DropPoint,3-39/64
  • GERBER
  • Folding Knife, Gut Hook, DropPoint, 3-39/64 Folding Knife,Gut Hook,DropPoint,3-39/64
  • Item # 6VEX0
  • Mfr. Model # 31-000592
  • Folding Knife, Freeman Guide, Number of Blades 1, Blade Edge Gut Hook, Blade Type Drop Point, Blade Length...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More