Skip Content

Filter Results By

Item
  • View MoreView Less
Load Capacity
Overall Length
Overall Width
Overall Height
Holds
Caster Type
Price
Shop By
Ratings

Folding and Stacking Chair Carts

8 Results Found that Include 10 Products 

Results per page: 16 | 32 | 48
    Chair Dolly,52 In. H,34 In. W,14 In. D
    • NATIONAL PUBLIC SEATING
    • Chair Dolly, 52 In. H, 34 In. W, 14 In. D
    • Item # 9JAM4
    • Mfr. Model # DY9000
    • Chair Dolly, Overall Height 52 In., Overall Width 34 In., Overall Depth 14 In., Construction Steel, Caster...More

    Poly Shell Chair Dolly, 12 Capacity
    • NATIONAL PUBLIC SEATING
    • Folding Chair Dolly
    • Multiple product options available

      Multiple product options available

    Stacking Chair Dolly, 40 Capacity
    Folding Chair Dolly,50 Capacity
    Stack Chair Dolly,300 lb.,20 chairs
    • NATIONAL PUBLIC SEATING
    • Stack Chair Dolly, 300 lb., 20 chairs
    • Item # 23PG35
    • Mfr. Model # DY86
    • Stack Chair Dolly, Load Capacity 300 lb., Overall Length 21 In., Overall Width 21 In., Overall Height 26 In.,...More

    Folding Chair Cart,300 lb.,24 chairs
    • NATIONAL PUBLIC SEATING
    • Folding Chair Cart, 300 lb., 24 chairs
    • Item # 23PG07
    • Mfr. Model # DY-1100
    • Folding Chair Cart, Load Capacity 300 lb., Overall Length 46-1/2 In., Overall Width 19 In., Overall Height 39...More

    Chair Caddy,Dark Brown,70 In. H
    • NATIONAL PUBLIC SEATING
    • Chair Caddy, Dark Brown, 70 In. H
    • Item # 9DZD7
    • Mfr. Model # 84-60
    • Chair Caddy, Overall Height 70 In., Overall Width 67 In., Overall Depth 33-1/4 In., Color Dark Brown,...More

    Results per page: 16 | 32 | 48