Skip Content

Filter Results By

Item
Material
Color
Width
Length
Diameter
Thickness
Adhesive
Performance Temp.
Price
Shop By

Foil Tapes

9 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M
    • Shielding Foil TapeShielding Foil Tape
    • Multiple product options available

      Shielding Foil Tape and Shape Continuous Roll; Varies by Material, Color, Width, Length, Thickness, Adhesive and Performance Temp.

    • 3M
    • FSK Facing TapeFSK Facing Tape
    • Multiple product options available

      FSK Facing Tape, Material Aluminum Foil/Fiberglass Scrim on Polyethylene Coated Kraft Paper, Silver, Shape Continuous Roll, Length 50 yd., Thickness 6.7 mil, Tensile...More

    • 3M
    • Self Wound Foil TapeSelf Wound Foil Tape
    • Multiple product options available

      Self Wound Foil Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Length 60 yd., Diameter 4-49/64", Thickness 4.5 mil, Tensile Strength 40 lb./in., Adhesion...More

    • 3M
    • Foil TapeFoil Tape
    • Multiple product options available

      Foil Tape, Material Aluminum Foil and Acrylic; Varies by Color, Shape, Width, Length, Diameter, Thickness and Performance Temp.

    • 3M
    • Foil Tape with LinerFoil Tape with Liner
    • Multiple product options available

      Foil Tape with Liner, Material Aluminum Foil, Silver, Shape Continuous Roll, Length 49 yd., Diameter 5", Thickness 3.25 mil, Tensile Strength 10 lb./in., Adhesion...More

    EMI Shielding Tape,2 x 54 ft,Silver,PK5
    • 3M
    • EMI Shielding Tape, 2 x 54 ft, Silver, PK5EMI Shielding Tape,2 x 54 ft,Silver,PK5
    • Item # 2GCA7
    • Mfr. Model # 1170 2 in x 18 yd
    • EMI Shielding Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 54 ft., Thickness...More

    Damping Foil Tape,2 In. x 36 Yd.,Silver
    • 3M
    • Damping Foil Tape, 2 In. x 36 Yd., SilverDamping Foil Tape,2 In. x 36 Yd.,Silver
    • Item # 24A618
    • Mfr. Model # 2552
    • Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Width 2 In., Length 36 yd., Diameter 6...More

    • 3M
    • Glass Foil TapeGlass Foil Tape
    • Multiple product options available

      Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Silver, Shape Continuous Roll, Diameter 4-21/64", Thickness 7.3 mil, Tensile Strength 52 lb./in., Adhesion...More

    Embossed Foil Tape,1 In x 54 ft. In,PK9
    • 3M
    • Embossed Foil Tape, 1 In x 54 ft. In, PK9Embossed Foil Tape,1 In x 54 ft. In,PK9
    • Item # 2GEG9
    • Mfr. Model # 1267 1 in x 18 yd
    • Embossed Foil Tape, Material Deadsoft Aluminum, Silver, Shape Continuous Roll, Width 1 In., Length 18 yd.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More