Skip Content

Filter Results By

Item
Material
Color
Shape
Width
Length
Diameter
Thickness
Adhesive
Performance Temp.
Price
Shop By

Foil Tapes

7 Results Found that Include 524 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • 3M PREFERRED CONVERTER
    • Shielding Foil TapeShielding Foil Tape
    • Multiple product options available

      Shielding Foil Tape; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness, Adhesive and Performance Temp.

    • 3M PREFERRED CONVERTER
    • Foil TapeFoil Tape
    • Multiple product options available

      Foil Tape; Varies by Material, Color, Shape, Width, Length, Thickness, Adhesive and Performance Temp.

    • 3M PREFERRED CONVERTER
    • Foil Tape with LinerFoil Tape with Liner
    • Multiple product options available

      Foil Tape with Liner, Material Aluminum, Shiny Silver, Shape Continuous Roll, Length 5 yd., Thickness 3.5 mil, Tensile Strength 20 lb./in., Adhesion Strength 38 oz./in.,...More

    • 3M PREFERRED CONVERTER
    • Damping Foil TapeDamping Foil Tape
    • Multiple product options available

      Damping Foil Tape, Material Aluminum, Silver, Shape Continuous Roll, Length 5 yd., Thickness 15 mil, Tensile Strength 126 lb./in., Adhesion Strength 65 oz./in., Acrylic...More

    • 3M PREFERRED CONVERTER
    • Glass Foil TapeGlass Foil Tape
    • Multiple product options available

      Glass Foil Tape, Material Aluminum Foil Laminated Glass Cloth, Shape Continuous Roll, Thickness 7.3 mil, Tensile Strength 135 lb./in., Silicone and Performance Temp....More

    • 3M PREFERRED CONVERTER
    • Embossed Foil TapeEmbossed Foil Tape
    • Multiple product options available

      Embossed Foil Tape and Performance Temp. -40° to 130°C; Varies by Material, Color, Shape, Width, Length, Diameter, Thickness and Adhesive

    • 3M PREFERRED CONVERTER
    • EMI Absorber TapeEMI Absorber Tape
    • Multiple product options available

      EMI Absorber Tape, Material Polymer Resin with Metal Flake Filler, Gray, Tensile Strength 5460 lb./in., Acrylic, Performance Temp. -25° to 85°C and Standards ASTM D257,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More