Skip Content

Filter Results By

Foam Tape

16 Results Found that Include 58 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Insulation Tape,2In.x30 ft.,1/8 In.
Foam Insulation Tape,30 Ft x 2 In,Black
Sponge Rubber Foam Tape,1In.x10 ft,8 mil
Foam Tape,1/8In.T,2 In.W,30Ft.L
  • GRAINGER APPROVED
  • Seal Tape Seal Tape
  • Multiple product options available

    Seal Tape, Material Rubber Foam, Black, Shape Continuous Roll and Performance Temp. -20° to 200°F; Varies by Width, Length and Thickness

Mounting Tape,Clear,5 ft. L
  • 3M
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Material Vinyl, Black, Shape Continuous Roll, Length 5 yd., Tensile Strength 130 lb./in., Acrylic and Performance Temp. -150° to 250°F; Varies by Width and...More

  • GRAINGER APPROVED
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll, Length 108 ft., Thickness 1/16", Adhesion Strength 113 oz./in., Rubber and Performance Temp. 14° to 176°F; Varies by Width

  • EMSEAL
  • Expanding Sealant Tape Expanding Sealant Tape
  • Multiple product options available

    Expanding Sealant Tape, Shape Continuous Roll, Adhesion Strength 149 oz./in. and Performance Temp. -40° to 185°F; Varies by Width and Length

  • PERMATITE
  • Seal Tape Seal Tape
  • Multiple product options available

    Seal Tape, Shape Continuous Roll and Performance Temp. 200°F; Varies by Width, Length and Thickness

  • AST HI-ACRYLIC
  • Exterior Sealant Tape Exterior Sealant Tape
  • Multiple product options available

    Exterior Sealant Tape, Shape Continuous Roll, Width 1", Adhesion Strength 149 oz./in., Acrylic and Performance Temp. -40° to 185°F; Varies by Length

  • DORTITE
  • Seal Tape Seal Tape
  • Multiple product options available

    Seal Tape, Shape Continuous Roll and Performance Temp. 200°F; Varies by Width, Length and Thickness

Vinyl Foam Tape,1 In x 36 yd.,Black
  • 3M
  • Vinyl Foam Tape, 1 In x 36 yd., Black Vinyl Foam Tape,1 In x 36 yd.,Black
  • Item # 24A683
  • Mfr. Model # 4508
  • Tape, Material Vinyl Foam, Black, Shape Continuous Roll, Width 1 In., Length 36 yd., Thickness 125 mil,...More

  • 3M
  • Foam Tape Foam Tape
  • Multiple product options available

    Foam Tape, Shape Continuous Roll and Acrylic; Varies by Width, Length and Thickness

  • GRAINGER APPROVED
  • UHMW Foam Tape UHMW Foam Tape
  • Multiple product options available

    UHMW Foam Tape, Material Polyethylene, White, Shape Continuous Roll, Width 1", Thickness 6.7 mil, Acrylic and Performance Temp. 200°F; Varies by Length

Roof Repair Tape,Roll,1-7/8 in x 10.9 yd
  • 3M
  • Roof Repair Tape, Roll, 1-7/8 in x 10.9 yd Roof Repair Tape,Roll,1-7/8 in x 10.9 yd
  • Item # 29WR91
  • Mfr. Model # 3382
  • Roof Repair Tape, Material Aluminum Foil, Silver, Shape Continuous Roll, Width 1-7/8 In., Length 10.9 yd.,...More

Results per page:  16 | 32 | 48

Use foam tape from Grainger for construction, home improvement and many other applications. Available with single- or double-sided adhesive backing, foam tapes can effectively seal windows and doors to keep out cold air, saving money on energy costs. Some types of foam tape can be used as gasketing tape to prevent the escape of gases or liquids. Choose from a wide range of widths and roll lengths of foam tape at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More