Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Flush Valves

57 Results Found that Include 108 Products

Results per page: 16 | 32 | 48
Single-Flush Side Mount
  • SLOAN
  • Single-Flush Side MountSingle-Flush Side Mount
  • Item # 20CM32
  • Mfr. Model # EBV-500-A
  • Flush Valve Retrofit Kit, Converts Manual to Automatic, Power Source (4)C Batteries, Mounting Position Side,...More

Manual Flush Valve,Urinal,1 gpf
  • CHICAGO FAUCETS
  • Manual Flush Valve, Urinal, 1 gpfManual Flush Valve,Urinal,1 gpf
  • Item # 41N754
  • Mfr. Model # 732-665PSHCP
  • Manual Flush Valve, Fixture Type Urinal, Gallons per Flush 1, Inlet Size 1/2 In., Spud Coupling 3/4 In.,...More

Automatic Flush Valve,Toilet,Exposed
  • AMERICAN STANDARD
  • Automatic Flush Valve, Toilet, ExposedAutomatic Flush Valve,Toilet,Exposed
  • Item # 31AA15
  • Mfr. Model # 6068121.002
  • Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source Multi-AC Powered 100-250VAC, 50/60 Hz,...More

Sensor Flush Valve,Urinal,0.13 gpf
  • ZURN
  • Sensor Flush Valve, Urinal, 0.13 gpfAutomatic Flush Valve
  • Item # 25CH54
  • Mfr. Model # ZEG6003EV
  • Automatic Flush Valve, Fixture Type Urinal, Gallons per Flush 0.125, Inlet Size 3/4 In., Spud Coupling 3/4...More

Retrofit Kit,Tank Toilet
  • RUBBERMAID
  • Retrofit Kit, Tank ToiletRetrofit Kit,Tank Toilet
  • Item # 5VUN1
  • Mfr. Model # FG750831
  • Flush Valve Retrofit Kit, Fixture Type Tank Toilet, Converts Manual to Automatic, Power Source (4)D and (4)AA...More

Valve, Self Closing Valve, 1.2 gallons
  • MATCO-NORCA
  • Valve, Self Closing Valve, 1.2 gallonsValve, Self Closing Valve, 1.2 gallons
  • Item # 20LU91
  • Mfr. Model # SCV-053GLF
  • Valve, Fixture Type Self Closing Valve, Gallons per Flush 1.2, Inlet Size 1/2 In., Spud Coupling 1/2 In.,...More

Retrofit For Flush Valve,Urinal,1.0 gpf
  • AMERICAN STANDARD
  • Retrofit For Flush Valve, Urinal, 1.0 gpfRetrofit For Flush Valve,Urinal,1.0 gpf
  • Item # 24PR11
  • Mfr. Model # 6045510.002
  • Retrofit For Flush Valve, Fixture Type Urinal, Gallons per Flush 1.0, Inlet Size 3/4 In., Spud Coupling 3/4...More

Bedpan Washer Retrofit Kit,1.6 gpf
  • ZURN
  • Bedpan Washer Retrofit Kit, 1.6 gpfBedpan Washer Retrofit Kit,1.6 gpf
  • Item # 24X189
  • Mfr. Model # Z6011-DVN
  • Bedpan Washer Retrofit Kit, Gallons per Flush 1.6, Rough-In 26-1/2 In., Finish Chrome Plated, Spud Coupling...More

Automatic Flush Valve,Toilet,Exposed
  • AMERICAN STANDARD
  • Automatic Flush Valve, Toilet, ExposedAutomatic Flush Valve,Toilet,Exposed
  • Item # 31AA30
  • Mfr. Model # 6065111.002
  • Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source Lithium Battery, Gallons per Flush 1.1,...More

Wall-Mounted Bedpan Washer,Cross
  • CHICAGO FAUCETS
  • Wall-Mounted Bedpan Washer, CrossWall-Mounted Bedpan Washer,Cross
  • Item # 41N756
  • Mfr. Model # 809-CP
  • Wall-Mounted Bedpan Washer, Inlet Size 1/2 In., Handle Type Cross, Finish Chrome Plated, Pressure Range 20 to...More

Automatic Dual Flush Valve,1.28/1.1 gpf
  • AMERICAN STANDARD
  • Automatic Dual Flush Valve, 1.28/1.1 gpfAutomatic Dual Flush Valve
  • Item # 24X045
  • Mfr. Model # 6065721.002
  • Automatic Dual Flush Valve, Fixture Type Toilet, Exposed, Power Source 6V Lithium Battery, Gallons per Flush...More

Bedpan Washer,Toilet
  • AMERICAN STANDARD
  • Bedpan Washer, ToiletBedpan Washer,Toilet
  • Item # 24PR46
  • Mfr. Model # 6047815.002
  • Bedpan Washer, Inlet Size 1-1/2 In., Finish Polished Chrome, Pressure Range 20 to 80 psi, Spud Coupling 1-1/2...More

Automatic Flush Valve,Urinal,Exposed
  • AMERICAN STANDARD
  • Automatic Flush Valve, Urinal, ExposedAutomatic Flush Valve,Urinal,Exposed
  • Item # 31AA21
  • Mfr. Model # 6062025.002
  • Automatic Flush Valve, Fixture Type Urinal, Exposed, Power Source Hard-Wired AC Powered 100-250VAC, 50/60 Hz,...More

Flush Valve,Toilet,1.28,1in,1 1/2in
  • ZURN
  • Flush Valve, Toilet, 1.28,1in, 1 1/2inFlush Valve,Toilet,1.28,1in,1 1/2in
  • Item # 29VL87
  • Mfr. Model # Z6000AV-HET
  • Flush Valve, Fixture Type Toilet, Gallons per Flush 1.28, Inlet Size 1 In., Spud Coupling 1-1/2 In., Rough-In...More

Dual-Flush Side Mount
  • SLOAN
  • Dual-Flush Side MountDual-Flush Side Mount
  • Item # 20CM33
  • Mfr. Model # EBV-550-A
  • Flush Valve Retrofit Kit, Converts Manual to Dual Flush Automatic, Power Source (4)C Batteries, Mounting...More

Bedpan Washer Kit,1.6 gpf
  • AMERICAN STANDARD
  • Bedpan Washer Kit, 1.6 gpfBedpan Washer Kit,1.6 gpf
  • Item # 31AA25
  • Mfr. Model # 6047860.002
  • Bedpan Washer Kit, Gallons per Flush 1.6, Inlet Size 1 In., Rough-In 24-3/8", Handle Type Lever, Finish...More

Manual Flush Valve,Toilet,1.1 gpf
  • AMERICAN STANDARD
  • Manual Flush Valve, Toilet, 1.1 gpfManual Flush Valve,Toilet,1.1 gpf
  • Item # 31AA29
  • Mfr. Model # 6047111.002
  • Manual Flush Valve, Fixture Type Toilet, Gallons per Flush 1.1, Inlet Size 1 In., Spud Coupling 1-1/2 In.,...More

Results per page: 16 | 32 | 48