Skip Content

Filter Results By

Connection Size (In.)
Pulses per Gallon
  • View MoreView Less
Flow Range
  • View MoreView Less
Repeatability (%)
Shop By

Flow Rate Sensors

13 Results Found that Include 13 Products

Results per page: 16 | 32 | 48
    Flow Rate Sensor,Turbine,65 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 65 GPM MaxFlow Rate Sensor,Turbine,65 GPM Max
    • Item # 19H256
    • Mfr. Model # 19H256
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size (In.) 1/4 MNPT, Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,1.3 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 1.3 GPM MaxFlow Rate Sensor,Turbine,1.3 GPM Max
    • Item # 1ALZ6
    • Mfr. Model # FT-110 173931-C
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,6.6 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 6.6 GPM MaxFlow Rate Sensor,Turbine,6.6 GPM Max
    • Item # 1ALZ5
    • Mfr. Model # FT-110 173935
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,2 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 2 GPM MaxFlow Rate Sensor,Turbine,2 GPM Max
    • Item # 1ALZ3
    • Mfr. Model # FT-110 173933
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,2 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 2 GPM MaxFlow Rate Sensor,Turbine,2 GPM Max
    • Item # 1ALZ8
    • Mfr. Model # FT-110 173933-C
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,2.7 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 2.7 GPM MaxFlow Rate Sensor,Turbine,2.7 GPM Max
    • Item # 1ALZ2
    • Mfr. Model # FT-110 173932
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,1.3 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 1.3 GPM MaxFlow Rate Sensor,Turbine,1.3 GPM Max
    • Item # 1ALZ1
    • Mfr. Model # FT-110 173931
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,3/8 MNPT,0.2 to 2.0 GPM
    • GEMS SENSORS
    • Flow Rate Sensor, 3/8 MNPT, 0.2 to 2.0 GPMFlow Rate Sensor,3/8 MNPT,0.2 to 2.0 GPM
    • Item # 4ARK9
    • Mfr. Model # FT-330 226000
    • Flow Rate Sensor, Turbine, Housing Material Noryl, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses per...More

    Flow Rate Sensor,3/8 MNPT,0.4 to 4.0 GPM
    • GEMS SENSORS
    • Flow Rate Sensor, 3/8 MNPT, 0.4 to 4.0 GPMFlow Rate Sensor,3/8 MNPT,0.4 to 4.0 GPM
    • Item # 4ARL1
    • Mfr. Model # FT-330 226100
    • Flow Rate Sensor, Turbine, Housing Material Noryl, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses per...More

    Flow Rate Sensor,Turbine,6.6 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 6.6 GPM MaxFlow Rate Sensor,Turbine,6.6 GPM Max
    • Item # 1AMB1
    • Mfr. Model # FT-110 173935-C
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,4 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 4 GPM MaxFlow Rate Sensor,Turbine,4 GPM Max
    • Item # 1ALZ4
    • Mfr. Model # FT-110 173934
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,4 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 4 GPM MaxFlow Rate Sensor,Turbine,4 GPM Max
    • Item # 1ALZ9
    • Mfr. Model # FT-110 173934-C
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Flow Rate Sensor,Turbine,2.7 GPM Max
    • GEMS SENSORS
    • Flow Rate Sensor, Turbine, 2.7 GPM MaxFlow Rate Sensor,Turbine,2.7 GPM Max
    • Item # 1ALZ7
    • Mfr. Model # FT-110 173932-C
    • Flow Rate Sensor, Turbine, Housing Material Nylon 12, Connection Size 3/8 MNPT In., Max. Voltage 24, Pulses...More

    Results per page: 16 | 32 | 48

      Browse a selection of flow rate sensors at Grainger. They are ideal for OEM applications involving flow liquid monitoring. It utilizes turbine technology which is not influenced by changes in system pressure caused by aging filters. This gives it a distinct advantage over timer systems. You can retrofit existing controllers easily using the sensor’s standard power and output specifications.