Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flow Control Valves

88 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
Pneumatic Globe Control Valve,2 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 2 in.Pneumatic Globe Control Valve,2 in.
  • Item # 1RXC8
  • Mfr. Model # K1TH811-60RH
  • Pneumatic Globe Control Valve, Pipe Size 2 In., Max. Inlet Pressure 175 psi, Connection Type FNPT, Required...More

Butterfly Valve,Flanged,8In,Cast Iron
  • NIBCO
  • Butterfly Valve, Flanged, 8In, Cast IronButterfly Valve
  • Item # 1WPK9
  • Mfr. Model # FC27655 8
  • Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 8 In., Temp....More

Butterfly Valve,PVC,EPDM,8in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 8in, GearButterfly Valve,PVC,EPDM,8in,Gear
  • Item # 36FP36
  • Mfr. Model # BYV11080A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,PVC,FPM,6in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 6in, GearButterfly Valve,PVC,FPM,6in,Gear
  • Item # 36FP32
  • Mfr. Model # BYV11060A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

Butterfly Valve,PVC,FPM,8in,Lever
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 8in, LeverButterfly Valve,PVC,FPM,8in,Lever
  • Item # 36FP46
  • Mfr. Model # BYV11080A0VL000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,6in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 6in, GearButterfly Valve,PVC/PP,FPM,6in,Gear
  • Item # 36FR17
  • Mfr. Model # BYV14060A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,Nitrile,8in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, Nitrile, 8in, GearButterfly Valve,PVC/PP,Nitrile,8in,Gear
  • Item # 36FR25
  • Mfr. Model # BYV14080A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,8in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 8in, GearButterfly Valve,PVC/PP,EPDM,8in,Gear
  • Item # 36FR21
  • Mfr. Model # BYV14080A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,PVC,Nitrile,8in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 8in, GearButterfly Valve,PVC,Nitrile,8in,Gear
  • Item # 36FP40
  • Mfr. Model # BYV11080A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,Lug,6 In.,Polypropylene
  • GRAINGER APPROVED
  • Butterfly Valve, Lug, 6 In., PolypropyleneButterfly Valve
  • Item # 4GPN2
  • Mfr. Model # 4GPN2
  • Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

Butterfly Valve,Lug,8 In,Poly,EPDM
  • IPEX USA LLC
  • Butterfly Valve, Lug, 8 In, Poly, EPDMButterfly Valve
  • Item # 4GPL6
  • Mfr. Model # FKLM114
  • Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

Butterfly Valve,CPVC,EPDM,8in,Lever
  • HAYWARD
  • Butterfly Valve, CPVC, EPDM, 8in, LeverButterfly Valve,CPVC,EPDM,8in,Lever
  • Item # 36FT07
  • Mfr. Model # BYV22080A0EL000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range...More

Butterfly Valve,CPVC,Nitrile,8in,Gear
  • HAYWARD
  • Butterfly Valve, CPVC, Nitrile, 8in, GearButterfly Valve,CPVC,Nitrile,8in,Gear
  • Item # 36FT09
  • Mfr. Model # BYV22080A0NG000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range...More

Butterfly Valve,GFPP,FPM,2in,Lever,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, FPM, 2in, Lever, LugButterfly Valve,GFPP,FPM,2in,Lever,Lug
  • Item # 36FT39
  • Mfr. Model # BYV44020A0VLI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp....More

Butterfly Valve,3in,PVC,EPDM,PneuSpr Rtn
  • HAYWARD
  • Butterfly Valve, 3in, PVC, EPDM, PneuSpr RtnButterfly Valve,3in,PVC,EPDM,PneuSpr Rtn
  • Item # 36FV21
  • Mfr. Model # PCSBYV113EA9
  • Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 3 In., Connection ANSI, Max. Water...More

Butterfly Valve,GFPP,FPM,2.5in,Lever,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, FPM, 2.5in, Lever, LugButterfly Valve,GFPP,FPM,2.5in,Lever,Lug
  • Item # 36FT51
  • Mfr. Model # BYV44025A0VLI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In.,...More

Butterfly Valve,3in,PVC,FPM,Pneu Spr Rtn
  • HAYWARD
  • Butterfly Valve, 3in, PVC, FPM, Pneu Spr RtnButterfly Valve,3in,PVC,FPM,Pneu Spr Rtn
  • Item # 36FV22
  • Mfr. Model # PCSBYV113VA9
  • Butterfly Valve, Action Spring Return, Body Material PVC, Pipe Size 3 In., Connection ANSI, Max. Water...More

Butterfly Valve,CPVC,Ntrle,3in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, CPVC, Ntrle, 3in, Gear, LugButterfly Valve,CPVC,Ntrle,3in,Gear,Lug
  • Item # 36FR74
  • Mfr. Model # BYV22030A0NGI00
  • Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,GFPP,Ntrle,2.5in,GB,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, Ntrle, 2.5in, GB, LugButterfly Valve,GFPP,Ntrle,2.5in,GB,Lug
  • Item # 36FT45
  • Mfr. Model # BYV44025A0NGI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In.,...More

Butterfly Valve,CPVC,Nitrile,8in,Lever
  • HAYWARD
  • Butterfly Valve, CPVC, Nitrile, 8in, LeverButterfly Valve,CPVC,Nitrile,8in,Lever
  • Item # 36FT11
  • Mfr. Model # BYV22080A0NL000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range...More

Butterfly Valve,CPVC,FPM,2.5in,Lever,Lug
  • HAYWARD
  • Butterfly Valve, CPVC, FPM, 2.5in, Lever, LugButterfly Valve,CPVC,FPM,2.5in,Lever,Lug
  • Item # 36FR68
  • Mfr. Model # BYV22025A0VLI00
  • Butterfly Valve, Lug Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range...More

Butterfly Valve,GFPP,EPDM,2.5in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, EPDM, 2.5in, Gear, LugButterfly Valve,GFPP,EPDM,2.5in,Gear,Lug
  • Item # 36FT41
  • Mfr. Model # BYV44025A0EGI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In.,...More

Butterfly Valve,GFPP,Nitrile,6in,Gear
  • HAYWARD
  • Butterfly Valve, GFPP, Nitrile, 6in, GearButterfly Valve,GFPP,Nitrile,6in,Gear
  • Item # 36FT80
  • Mfr. Model # BYV44060A0NG000
  • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 6 In.,...More

Butterfly Valve,PVC,EPDM,4in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 4in, Gear, LugButterfly Valve,PVC,EPDM,4in,Gear,Lug
  • Item # 36FP13
  • Mfr. Model # BYV11040A0EGI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,2.5in,Lvr,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 2.5in, Lvr, LugButterfly Valve,PVC/PP,FPM,2.5in,Lvr,Lug
  • Item # 36FP83
  • Mfr. Model # BYV14025A0VLI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range...More

Butterfly Valve,PVC,FPM,3in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 3in, Gear, LugButterfly Valve,PVC,FPM,3in,Gear,Lug
  • Item # 36FP09
  • Mfr. Model # BYV11030A0VGI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,GFPP,EPDM,3in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, EPDM, 3in, Gear, LugButterfly Valve,GFPP,EPDM,3in,Gear,Lug
  • Item # 36FT53
  • Mfr. Model # BYV44030A0EGI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp....More

Butterfly Valve,GFPP,EPDM,2in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, GFPP, EPDM, 2in, Gear, LugButterfly Valve,GFPP,EPDM,2in,Gear,Lug
  • Item # 36FT29
  • Mfr. Model # BYV44020A0EGI00
  • Butterfly Valve, Lug Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp....More

Butterfly Valve,PVC,FPM,2in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 2in, Gear, LugButterfly Valve,PVC,FPM,2in,Gear,Lug
  • Item # 36FN84
  • Mfr. Model # BYV11020A0VGI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,GFPP,EPDM,8in,Lever
  • HAYWARD
  • Butterfly Valve, GFPP, EPDM, 8in, LeverButterfly Valve,GFPP,EPDM,8in,Lever
  • Item # 36FT90
  • Mfr. Model # BYV44080A0EL000
  • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 8 In.,...More

Results per page: 16 | 32 | 48