Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flow Control Valves

114 Results Found that Include 146 Products

Results per page: 16 | 32 | 48
Butterfly Valve,Electronic,2 In NPT
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 2 In NPTButterfly Valve,Electronic,2 In NPT
  • Item # 1WDX1
  • Mfr. Model # GLC23E 2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Pneumatic Globe Control Valve,1-1/2 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1-1/2 in.Pneumatic Globe Control Valve,1-1/2 in.
  • Item # 1RXC7
  • Mfr. Model # K1TG811-60RH
  • Pneumatic Globe Control Valve, Pipe Size 1-1/2 In., Max. Inlet Pressure 275 psi, Connection Type FNPT,...More

Pneumatic Globe Control Valve,1-1/4 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1-1/4 in.Pneumatic Globe Control Valve,1-1/4 in.
  • Item # 1RXC6
  • Mfr. Model # K1TF811-36RE
  • Pneumatic Globe Control Valve, Pipe Size 1-1/4 In., Max. Inlet Pressure 250 psi, Connection Type FNPT,...More

Globe Valve,4 In.,Cast Iron
  • MILWAUKEE VALVE
  • Globe Valve, 4 In., Cast IronCast Iron Globe Valve, Flat Face Flange
  • Item # 39A292
  • Mfr. Model # 2981-M 4"
  • Globe Valve, Pipe Size 4 In., Connection Type Flat Face Flange, Body Material Cast Iron, Top of Handle to...More

Pneumatic Globe Control Valve,1 in.
  • SPENCE
  • Pneumatic Globe Control Valve, 1 in.Pneumatic Globe Control Valve,1 in.
  • Item # 1RXC5
  • Mfr. Model # K1TE811-36RC
  • Pneumatic Globe Control Valve, Pipe Size 1 In., Max. Inlet Pressure 250 psi, Connection Type FNPT, Required...More

Butterfly Valve,Electronic, 3 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 3 InButterfly Valve,Electronic, 3 In
  • Item # 1WDX3
  • Mfr. Model # GLC23E 3
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 3 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Gate Valve,Class 150,3 In.,Flange
  • SHARPE VALVES
  • Gate Valve, Class 150,3 In., FlangeCF8M Stainless Steel Gate Valve, Flange
  • Item # 1PRG4
  • Mfr. Model # "SV35116030"
  • Gate Valve, Class 150 Class, Pipe Size 3 In., Connection Type Flange, Body Material CF8M Stainless Steel, Top...More

Gate Valve,Class 125,12 In.
  • VALTERRA
  • Gate Valve, Class 125,12 In.PVC Gate Valve, Slip
  • Item # 4HGG1
  • Mfr. Model # 6912
  • Gate Valve, Class 125 Class, Pipe Size 12 In., Connection Type Slip, Body Material PVC, Top of Handle to...More

Butterfly Valve,Electronic, 4 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 4 InButterfly Valve,Electronic, 4 In
  • Item # 1WDX4
  • Mfr. Model # GLC23E 4
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 4 In., Voltage 115 VAC, Max. Water Pressure 150 psi WOG,...More

Gate Valve,6 In.,Carbon Steel
  • NEWCO
  • Gate Valve, 6 In., Carbon SteelCarbon Steel Gate Valve, 150# Flanged
  • Item # 33Z843
  • Mfr. Model # 06-11F-CB2
  • Gate Valve, Class 150 Class, Pipe Size 6 In., Connection Type 150# Flanged, Body Material Carbon Steel, Top...More

Gate Valve,Class 800,2 In.
  • SHARPE VALVES
  • Gate Valve, Class 800,2 In.Forged 316L Stainless Steel Gate Valve, Socket Weld
  • Item # 1PRK6
  • Mfr. Model # "SV34836SW020"
  • Gate Valve, Class 800 Class, Pipe Size 2 In., Connection Type Socket Weld, Body Material Forged 316L...More

Butterfly Valve,Electronic,2 1/2 In
  • MILWAUKEE VALVE
  • Butterfly Valve, Electronic, 2 1/2 InButterfly Valve,Electronic,2 1/2 In
  • Item # 1WDX2
  • Mfr. Model # GLC23E 2 1/2
  • Butterfly Valve, Body Material Cast Iron, Pipe Size 2-1/2 In., Voltage 115 VAC, Max. Water Pressure 150 psi...More

Butterfly Valve,4 In,CPVC,Viton
  • HAYWARD
  • Butterfly Valve, 4 In, CPVC, VitonButterfly Valve
  • Item # 3HLZ8
  • Mfr. Model # BY220400VL
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range...More

Gate Valve,Class 125,8 In.,Flange
  • NIBCO
  • Gate Valve, Class 125,8 In., FlangeDuctile Iron Gate Valve, Flange
  • Item # 1WPD9
  • Mfr. Model # F619RW 8
  • Gate Valve, Class 125 Class, Connection Type Flange, Body Material Ductile Iron, Top of Handle to Inlet...More

Butterfly Valve,Flanged,6In,Cast Iron
  • NIBCO
  • Butterfly Valve, Flanged, 6In, Cast IronButterfly Valve
  • Item # 1WPK8
  • Mfr. Model # FC27655 6
  • Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 In., Temp....More

Butterfly Valve,PVC,EPDM,4in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 4in, GearButterfly Valve,PVC,EPDM,4in,Gear
  • Item # 36FP12
  • Mfr. Model # BYV11040A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,2.5in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 2.5in, GearButterfly Valve,PVC/PP,FPM,2.5in,Gear
  • Item # 36FP80
  • Mfr. Model # BYV14025A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,EPDM,8in,Lever
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 8in, LeverButterfly Valve,PVC/PP,EPDM,8in,Lever
  • Item # 36FR23
  • Mfr. Model # BYV14080A0EL000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 8 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,4in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 4in, GearButterfly Valve,PVC/PP,EPDM,4in,Gear
  • Item # 36FP96
  • Mfr. Model # BYV14040A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC,FPM,2.5in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 2.5in, GearButterfly Valve,PVC,FPM,2.5in,Gear
  • Item # 36FN95
  • Mfr. Model # BYV11025A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC,Nitrile,4in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 4in, GearButterfly Valve,PVC,Nitrile,4in,Gear
  • Item # 36FP16
  • Mfr. Model # BYV11040A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,3in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 3in, GearButterfly Valve,PVC/PP,FPM,3in,Gear
  • Item # 36FP92
  • Mfr. Model # BYV14030A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC,EPDM,6in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 6in, GearButterfly Valve,PVC,EPDM,6in,Gear
  • Item # 36FP24
  • Mfr. Model # BYV11060A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,4in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 4in, GearButterfly Valve,PVC/PP,FPM,4in,Gear
  • Item # 36FR05
  • Mfr. Model # BYV14040A0VG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC,Nitrile,6in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 6in, GearButterfly Valve,PVC,Nitrile,6in,Gear
  • Item # 36FP28
  • Mfr. Model # BYV11060A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

Results per page: 16 | 32 | 48