Skip Content

Filter Results By

Applied Filters Clear All

Flow Control Valves

420 Results Found that Include 548 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Butterfly Valve,CPVC,FPM,6in,Lever
  • HAYWARD
  • Butterfly Valve, CPVC, FPM, 6in, LeverButterfly Valve,CPVC,FPM,6in,Lever
  • Item # 36FT03
  • Mfr. Model # BYV22060A0VL000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range...More

Brass, Washing Machine Valve Lever Style, C x C Connec
Needle Valve,Low Lead Brass,150 psi
Butterfly Valve,PVC,Ntrle,2.5in,Gear,Lug
  • HAYWARD
  • Butterfly Valve, PVC, Ntrle, 2.5in, Gear, LugButterfly Valve,PVC,Ntrle,2.5in,Gear,Lug
  • Item # 36FN92
  • Mfr. Model # BYV11025A0NGI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range...More

Needle Valve,Low Lead Brass,150 psi
  • GRAINGER APPROVED
  • Needle Valve, Low Lead Brass, 150 psiNeedle Valve,Low Lead Brass,150 psi
  • Item # 20XR36
  • Mfr. Model # 709190
  • Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi,...More

Needle Valve,Low Lead Brass,150 psi
Stopcock, Polyethylene,ID 9.5mm
Stopcock,2 Way,4mm Bore
  • SCIENCEWARE
  • Stopcock, 2 Way, 4mm BoreStopcock,2 Way,4mm Bore
  • Item # 21TR41
  • Mfr. Model # 30891-0000
  • Stopcock, 2 Way, Material of Construction Polypropylene with PTFE Removable Plug, Connection Fits Tubing I.D....More

Valve,Flow Control
Butterfly Valve,ButtWeld,2-1/2In,SS
  • PARKER
  • Butterfly Valve, ButtWeld, 2-1/2In, SSButterfly Valve,ButtWeld,2-1/2In,SS
  • Item # 1RAV2
  • Mfr. Model # BFLY-2.5-12-S-W-316
  • Butterfly Valve, Butt Weld Style, Body Material Stainless Steel, Max. Vacuum 14.2 psi, Pipe Size 2-1/2 In.,...More

Butterfly Valve,CPVC,EPDM,4in,Lever
  • HAYWARD
  • Butterfly Valve, CPVC, EPDM, 4in, LeverButterfly Valve,CPVC,EPDM,4in,Lever
  • Item # 36FR83
  • Mfr. Model # BYV22040A0EL000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range...More

Butterfly Valve,PVC,2in.Pipe,120VAC,EPDM
  • HAYWARD
  • Butterfly Valve, PVC, 2in.Pipe, 120VAC, EPDMButterfly Valve,PVC,2in.Pipe,120VAC,EPDM
  • Item # 36FV17
  • Mfr. Model # EPM3BYV112E
  • Butterfly Valve, Body Material PVC, Pipe Size 2 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

Butterfly Valve,PVC,6in.Pipe,120VAC,EPDM
  • HAYWARD
  • Butterfly Valve, PVC, 6in.Pipe, 120VAC, EPDMButterfly Valve,PVC,6in.Pipe,120VAC,EPDM
  • Item # 36FV19
  • Mfr. Model # EPM6BYV116E
  • Butterfly Valve, Body Material PVC, Pipe Size 6 In., Voltage 120VAC, Max. Water Pressure 150 psi WOG, Bolt...More

Needle Valve,Low Lead Brass,150 psi
Needle Valve,Low Lead Brass,150 psi
Needle Valve,Low Lead Brass,150 psi
Needle Valve,Low Lead Brass,150 psi
  • GRAINGER APPROVED
  • Needle Valve, Low Lead Brass, 150 psiNeedle Valve,Low Lead Brass,150 psi
  • Item # 20XR38
  • Mfr. Model # 709199-04
  • Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi,...More

Gate Valve,Class 125,2 In.,Slip x Spigot
  • VALTERRA
  • Gate Valve, Class 125,2 In., Slip x SpigotPVC Gate Valve, Slip x Spigot
  • Item # 4HGF5
  • Mfr. Model # 6202GR
  • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip x Spigot, Body Material PVC, Top of Handle...More

Gate Valve,Class 125,3 In.,PVC
  • VALTERRA
  • Gate Valve, Class 125,3 In., PVCPVC Gate Valve, MIPT
  • Item # 4HGE1
  • Mfr. Model # 4304GR
  • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type MIPT, Body Material PVC, Top of Handle to Inlet...More

Pneumatic Flare Valve, Brass, 1/2 in.
Gate Valve,Class 125,3 In.,PVC
  • VALTERRA
  • Gate Valve, Class 125,3 In., PVCPVC Gate Valve, FIPT x Slip
  • Item # 4HGE4
  • Mfr. Model # 4309GR
  • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type FIPT x Slip, Body Material PVC, Top of Handle...More

Gate Valve,Class 125,2 In.,Slip
  • VALTERRA
  • Gate Valve, Class 125,2 In., SlipPVC Gate Valve, Slip
  • Item # 4HGD5
  • Mfr. Model # 4201GR
  • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip, Body Material PVC, Top of Handle to Inlet...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More