Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Flow Control Valves

41 Results Found that Include 55 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Gate Valve,Class 125,4 In.
  • MILWAUKEE VALVE
  • Gate Valve, Class 125,4 In.Bronze Gate Valve, Solder
  • Item # 4GCF1
  • Mfr. Model # 149 4"
  • Gate Valve, Class 125 Class, Pipe Size 4 In., Connection Type Solder, Body Material Bronze, Top of Handle to...More

Diaphragm Valve,Pneumatic 3 Way,1/2 In.
  • PARKER
  • Diaphragm Valve, Pneumatic 3 Way, 1/2 In.Diaphragm Valve,Pneumatic 3 Way,1/2 In.
  • Item # 5WRH8
  • Mfr. Model # PV-11-021
  • Pneumatic Diaphragm Valve, Valve Design 3 Way, Pipe Size 1/2 In., Connection Flare, Coefficient of Volume...More

Gate Valve,Class 125,6 In.,Flange
  • NIBCO
  • Gate Valve, Class 125,6 In., FlangeDuctile Iron Gate Valve, Flange
  • Item # 1WPD8
  • Mfr. Model # F619RW 6
  • Gate Valve, Class 125 Class, Connection Type Flange, Body Material Ductile Iron, Top of Handle to Inlet...More

Butterfly Valve,Spring Return,SS,4 In.
Butterfly Valve,Lever,6 In,Cast Iron
  • NIBCO
  • Butterfly Valve, Lever, 6 In, Cast IronButterfly Valve
  • Item # 1WPK7
  • Mfr. Model # FC27653 6
  • Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 6 In., Temp....More

Butterfly Valve,PVC,EPDM,2.5in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 2.5in, GearButterfly Valve,PVC,EPDM,2.5in,Gear
  • Item # 36FN87
  • Mfr. Model # BYV11025A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,EPDM,2.5in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 2.5in, GearButterfly Valve,PVC/PP,EPDM,2.5in,Gear
  • Item # 36FP72
  • Mfr. Model # BYV14025A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC,Nitrile,2in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 2in, GearButterfly Valve,PVC,Nitrile,2in,Gear
  • Item # 36FN79
  • Mfr. Model # BYV11020A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,4in,Lever
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 4in, LeverButterfly Valve,PVC/PP,FPM,4in,Lever
  • Item # 36FR07
  • Mfr. Model # BYV14040A0VL000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

Butterfly Valve,PVC,Nitrile,3in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 3in, GearButterfly Valve,PVC,Nitrile,3in,Gear
  • Item # 36FP04
  • Mfr. Model # BYV11030A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC,Nitrile,2.5in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, Nitrile, 2.5in, GearButterfly Valve,PVC,Nitrile,2.5in,Gear
  • Item # 36FN91
  • Mfr. Model # BYV11025A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,EPDM,2in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 2in, GearButterfly Valve,PVC/PP,EPDM,2in,Gear
  • Item # 36FP60
  • Mfr. Model # BYV14020A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC,FPM,2.5in,Lever
  • HAYWARD
  • Butterfly Valve, PVC, FPM, 2.5in, LeverButterfly Valve,PVC,FPM,2.5in,Lever
  • Item # 36FN97
  • Mfr. Model # BYV11025A0VL000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,Nitrile,3in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, Nitrile, 3in, GearButterfly Valve,PVC/PP,Nitrile,3in,Gear
  • Item # 36FP88
  • Mfr. Model # BYV14030A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC,EPDM,3in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 3in, GearButterfly Valve,PVC,EPDM,3in,Gear
  • Item # 36FN99
  • Mfr. Model # BYV11030A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,FPM,2.5in,Lever
  • HAYWARD
  • Butterfly Valve, PVC/PP, FPM, 2.5in, LeverButterfly Valve,PVC/PP,FPM,2.5in,Lever
  • Item # 36FP82
  • Mfr. Model # BYV14025A0VL000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,Nitrile,2.5in,GB
  • HAYWARD
  • Butterfly Valve, PVC/PP, Nitrile, 2.5in, GBButterfly Valve,PVC/PP,Nitrile,2.5in,GB
  • Item # 36FP76
  • Mfr. Model # BYV14025A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,Nitrile,2in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, Nitrile, 2in, GearButterfly Valve,PVC/PP,Nitrile,2in,Gear
  • Item # 36FP64
  • Mfr. Model # BYV14020A0NG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,3in,Gear
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 3in, GearButterfly Valve,PVC/PP,EPDM,3in,Gear
  • Item # 36FP84
  • Mfr. Model # BYV14030A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC,EPDM,2in,Gear
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 2in, GearButterfly Valve,PVC,EPDM,2in,Gear
  • Item # 36FN75
  • Mfr. Model # BYV11020A0EG000
  • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,CPVC,EPDM,2in,Gear
  • HAYWARD
  • Butterfly Valve, CPVC, EPDM, 2in, GearButterfly Valve,CPVC,EPDM,2in,Gear
  • Item # 36FR45
  • Mfr. Model # BYV22020A0EG000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range...More

Butterfly Valve,CPVC,FPM,2.5in,Lever
  • HAYWARD
  • Butterfly Valve, CPVC, FPM, 2.5in, LeverButterfly Valve,CPVC,FPM,2.5in,Lever
  • Item # 36FR67
  • Mfr. Model # BYV22025A0VL000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp....More

Butterfly Valve,PVC/PP,Ntrle,3in,LVR,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, Ntrle, 3in, LVR, LugButterfly Valve,PVC/PP,Ntrle,3in,LVR,Lug
  • Item # 36FP91
  • Mfr. Model # BYV14030A0NLI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,Ntrle,2in,LVR,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, Ntrle, 2in, LVR, LugButterfly Valve,PVC/PP,Ntrle,2in,LVR,Lug
  • Item # 36FP67
  • Mfr. Model # BYV14020A0NLI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,2.5,Lvr,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 2.5, Lvr, LugButterfly Valve,PVC/PP,EPDM,2.5,Lvr,Lug
  • Item # 36FP75
  • Mfr. Model # BYV14025A0ELI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range...More

Butterfly Valve,PVC,Ntrle,2in,Lever,Lug
  • HAYWARD
  • Butterfly Valve, PVC, Ntrle, 2in, Lever, LugButterfly Valve,PVC,Ntrle,2in,Lever,Lug
  • Item # 36FN82
  • Mfr. Model # BYV11020A0NLI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC,EPDM,2in,Lever,Lug
  • HAYWARD
  • Butterfly Valve, PVC, EPDM, 2in, Lever, LugButterfly Valve,PVC,EPDM,2in,Lever,Lug
  • Item # 36FN78
  • Mfr. Model # BYV11020A0ELI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,3in,LVR,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 3in, LVR, LugButterfly Valve,PVC/PP,EPDM,3in,LVR,Lug
  • Item # 36FP87
  • Mfr. Model # BYV14030A0ELI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,EPDM,2in,LVR,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, EPDM, 2in, LVR, LugButterfly Valve,PVC/PP,EPDM,2in,LVR,Lug
  • Item # 36FP63
  • Mfr. Model # BYV14020A0ELI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

Butterfly Valve,PVC/PP,Ntrle,2.5,Lvr,Lug
  • HAYWARD
  • Butterfly Valve, PVC/PP, Ntrle, 2.5, Lvr, LugButterfly Valve,PVC/PP,Ntrle,2.5,Lvr,Lug
  • Item # 36FP79
  • Mfr. Model # BYV14025A0NLI00
  • Butterfly Valve, Lug Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In., Temp. Range...More

Butterfly Valve,CPVC,Nitrile,2in,Gear
  • HAYWARD
  • Butterfly Valve, CPVC, Nitrile, 2in, GearButterfly Valve,CPVC,Nitrile,2in,Gear
  • Item # 36FR49
  • Mfr. Model # BYV22020A0NG000
  • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More