Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flow Control Valves

22 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Globe Valve,3 In.,Cast Iron
    • MILWAUKEE VALVE
    • Globe Valve, 3 In., Cast IronCast Iron Globe Valve, Flat Face Flange
    • Item # 39A291
    • Mfr. Model # 2981-M 3"
    • Globe Valve, Pipe Size 3 In., Connection Type Flat Face Flange, Body Material Cast Iron, Top of Handle to...More

    Butterfly Valve,Grooved,5 In,Iron
    • GRUVLOK
    • Butterfly Valve, Grooved, 5 In, IronButterfly Valve
    • Item # 3DVY1
    • Mfr. Model # 7005015081
    • Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 5 In.,...More

    Pneumatic Globe Control Valve,3/4 in.
    • SPENCE
    • Pneumatic Globe Control Valve, 3/4 in.Pneumatic Globe Control Valve,3/4 in.
    • Item # 1RXC4
    • Mfr. Model # K1TD811-36RC
    • Pneumatic Globe Control Valve, Pipe Size 3/4 In., Max. Inlet Pressure 300 psi, Connection Type FNPT, Required...More

    Butterfly Valve,Polypropylene,6 In
    • GEORG FISCHER
    • Butterfly Valve, Polypropylene, 6 InButterfly Valve
    • Item # 33Z919
    • Mfr. Model # 167567027
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 140 psi, Pipe Size 6 In.,...More

    Pneumatic Globe Control Valve,1/2 in.
    • SPENCE
    • Pneumatic Globe Control Valve, 1/2 in.Pneumatic Globe Control Valve,1/2 in.
    • Item # 1RXC3
    • Mfr. Model # K1TC811-36RA
    • Pneumatic Globe Control Valve, Pipe Size 1/2 In., Max. Inlet Pressure 400 psi, Connection Type FNPT, Required...More

    Gate Valve,Class 150,2 In.,Flange
    • SHARPE VALVES
    • Gate Valve, Class 150,2 In., FlangeCF8M Stainless Steel Gate Valve, Flange
    • Item # 1PRG3
    • Mfr. Model # "SV35116020"
    • Gate Valve, Class 150 Class, Pipe Size 2 In., Connection Type Flange, Body Material CF8M Stainless Steel, Top...More

    Butterfly Valve,Lever,5 In,Cast Iron
    • NIBCO
    • Butterfly Valve, Lever, 5 In, Cast IronButterfly Valve
    • Item # 1WPK6
    • Mfr. Model # FC27653 5
    • Butterfly Valve, Flanged Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 5 In., Temp....More

    Gate Valve,Class 800,1-1/2 In.
    • SHARPE VALVES
    • Gate Valve, Class 800,1-1/2 In.Forged 316L Stainless Steel Gate Valve, Socket Weld
    • Item # 1PRK5
    • Mfr. Model # "SV34836SW014"
    • Gate Valve, Class 800 Class, Pipe Size 1-1/2 In., Connection Type Socket Weld, Body Material Forged 316L...More

    Butterfly Valve,Lug,2-1/2,Polypropylene
    • IPEX USA LLC
    • Butterfly Valve, Lug, 2-1/2, PolypropyleneButterfly Valve
    • Item # 4GPL7
    • Mfr. Model # FKLM209
    • Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

    Gate Valve,Class 800,1-1/2 In.,FNPT
    • SHARPE VALVES
    • Gate Valve, Class 800,1-1/2 In., FNPTForged 316L Stainless Steel Gate Valve, FNPT
    • Item # 1PRJ8
    • Mfr. Model # "SV34836TE014"
    • Gate Valve, Class 800 Class, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material Forged 316L Stainless...More

    Butterfly Valve,CPVC,Ntrle,6in,Lever
    • HAYWARD
    • Butterfly Valve, CPVC, Ntrle, 6in, LeverButterfly Valve,CPVC,Ntrle,6in,Lever
    • Item # 36FR98
    • Mfr. Model # BYV22060A0NL000
    • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range...More

    Gate Valve,Class 250,2-1/2 In.
    • WATTS
    • Gate Valve, Class 250,2-1/2 In.Cast Iron Gate Valve, Flange
    • Item # 1RCZ1
    • Mfr. Model # OSY-RW-Gate21/2
    • Gate Valve, Class 250 Class, Pipe Size 2-1/2 In., Connection Type Flange, Body Material Cast Iron, Top of...More

    Gate Valve,Class 200,3 In.
    • MILWAUKEE VALVE
    • Gate Valve, Class 200,3 In.Bronze Gate Valve, FNPT
    • Item # 4GCD8
    • Mfr. Model # 1153 3"
    • Gate Valve, Class 200 Class, Pipe Size 3 In., Connection Type FNPT, Body Material Bronze, Top of Handle to...More

    Butterfly Valve,Carbon Steel,4 In
    • WKM DYNACENTRIC
    • Butterfly Valve, Carbon Steel, 4 InButterfly Valve
    • Item # 33Z822
    • Mfr. Model # 04-B5110-02-S02-11/HL
    • Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size...More

    Gate Valve,3 In.,Carbon Steel
    • NEWCO
    • Gate Valve, 3 In., Carbon SteelCarbon Steel Gate Valve, 300# Flanged
    • Item # 33Z848
    • Mfr. Model # 03-13F-CB2
    • Gate Valve, Class 300 Class, Pipe Size 3 In., Connection Type 300# Flanged, Body Material Carbon Steel, Top...More

    Gate Valve,4 In.,Flange,180 Deg F
    • MILWAUKEE VALVE
    • Gate Valve, 4 In., Flange, 180 Deg FGate Valve,4 In.,Flange,180 Deg F
    • Item # 4HCK7
    • Mfr. Model # 5551-002 4"
    • Gate Valve, Pipe Size 4 In., Connection Type Flange, Body Material Aluminum with Bronze Trim, Top of Handle...More

    Butterfly Valve,CPVC,FPM,2in,Lever
    • HAYWARD
    • Butterfly Valve, CPVC, FPM, 2in, LeverButterfly Valve,CPVC,FPM,2in,Lever
    • Item # 36FR55
    • Mfr. Model # BYV22020A0VL000
    • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range...More

    Gate Valve,4 In.,Carbon Steel
    • NEWCO
    • Gate Valve, 4 In., Carbon SteelCarbon Steel Gate Valve, 150# Flanged
    • Item # 33Z842
    • Mfr. Model # 04-11F-CB2
    • Gate Valve, Class 150 Class, Pipe Size 4 In., Connection Type 150# Flanged, Body Material Carbon Steel, Top...More

    Results per page: 16 | 32 | 48