Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Flow Control Valves

23 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Gate Valve,1-1/2 In.,Flange
    • SHARPE VALVES
    • Gate Valve, 1-1/2 In., FlangeCF8M Stainless Steel Gate Valve, Flange
    • Item # 1PRG2
    • Mfr. Model # "SV35116014"
    • Gate Valve, Class 150 Class, Pipe Size 1-1/2 In., Connection Type Flange, Body Material CF8M Stainless Steel,...More

    Gate Valve,Class 125,4 In.
    • MILWAUKEE VALVE
    • Gate Valve, Class 125,4 In.Cast Iron Gate Valve, Flange
    • Item # 5MPH7
    • Mfr. Model # 2882-M26 4
    • Gate Valve, Class 125 Class, Pipe Size 4 In., Connection Type Flange, Body Material Cast Iron, Top of Handle...More

    Butterfly Valve,8 In,Gear  Handle
    • HAYWARD
    • Butterfly Valve, 8 In, Gear HandleButterfly Valve
    • Item # 26X027
    • Mfr. Model # BYCS1080E1GGA
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 100 psi, Pipe Size 8 In., Temp. Range 40...More

    Butterfly Valve,Polypropylene,5 In
    • GEORG FISCHER
    • Butterfly Valve, Polypropylene, 5 InButterfly Valve
    • Item # 33Z918
    • Mfr. Model # 167567026
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 140 psi, Pipe Size 5 In.,...More

    Butterfly Valve,PVC/PP,FPM,3in,Lever
    • HAYWARD
    • Butterfly Valve, PVC/PP, FPM, 3in, LeverButterfly Valve,PVC/PP,FPM,3in,Lever
    • Item # 36FP94
    • Mfr. Model # BYV14030A0VL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 3 In., Temp. Range 32...More

    Butterfly Valve,Grooved,6 In,Iron
    • GRUVLOK
    • Butterfly Valve, Grooved, 6 In, IronButterfly Valve
    • Item # 3DVY2
    • Mfr. Model # 7005015107
    • Butterfly Valve, Grooved Style, Body Material Ductile Iron, Max. Water Pressure 300 psi, Pipe Size 6 In.,...More

    Butterfly Valve,Lug,3 In.,Polypropylene
    • IPEX USA LLC
    • Butterfly Valve, Lug, 3 In., PolypropyleneButterfly Valve
    • Item # 4GPL8
    • Mfr. Model # FKLM210
    • Butterfly Valve, Lug Style, Body Material Glass Reinforced Polypropylene, Max. Water Pressure 150 psi, Pipe...More

    Butterfly Valve,CPVC,EPDM,6in,Lever
    • HAYWARD
    • Butterfly Valve, CPVC, EPDM, 6in, LeverButterfly Valve,CPVC,EPDM,6in,Lever
    • Item # 36FR95
    • Mfr. Model # BYV22060A0EL000
    • Butterfly Valve, Wafer Style, Body Material CPVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range...More

    Butterfly Valve,GFPP,EPDM,4in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, EPDM, 4in, LeverButterfly Valve,GFPP,EPDM,4in,Lever
    • Item # 36FT66
    • Mfr. Model # BYV44040A0EL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 In.,...More

    Butterfly Valve,GFPP,Nitrile,4in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, Nitrile, 4in, LeverButterfly Valve,GFPP,Nitrile,4in,Lever
    • Item # 36FT70
    • Mfr. Model # BYV44040A0NL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 4 In.,...More

    Butterfly Valve,Carbon Steel,3 In
    • WKM DYNACENTRIC
    • Butterfly Valve, Carbon Steel, 3 InButterfly Valve
    • Item # 33Z821
    • Mfr. Model # 03-B5110-02-S02-11/HL
    • Butterfly Valve, Wafer Style, Body Material Carbon Steel A216 Gr.WCC, Max. Water Pressure 150 psi, Pipe Size...More

    Globe Valve,2 In.,Carbon Steel
    • NEWCO
    • Globe Valve, 2 In., Carbon SteelCarbon Steel Globe Valve, 300# Flanged
    • Item # 33Z861
    • Mfr. Model # 02-23F-CB2
    • Globe Valve, Class 300 Class, Pipe Size 2 In., Connection Type 300# Flanged, Body Material Carbon Steel, Top...More

    Gate Valve,2 In.,Carbon Steel
    • NEWCO
    • Gate Valve, 2 In., Carbon SteelCarbon Steel Gate Valve, 600# Flanged
    • Item # 33Z854
    • Mfr. Model # 02-16F-CB2
    • Gate Valve, Class 600 Class, Pipe Size 2 In., Connection Type 600# Flanged, Body Material Carbon Steel, Top...More

    Gate Valve,Class 125,3 In.
    • MILWAUKEE VALVE
    • Gate Valve, Class 125,3 In.Gate Valve,Class 125,3 In.
    • Item # 4HCJ3
    • Mfr. Model # C35551
    • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type Tank Truck Flanged, Body Material Aluminum with...More

    Butterfly Valve,PVC,FPM,4in,Lever
    • HAYWARD
    • Butterfly Valve, PVC, FPM, 4in, LeverButterfly Valve,PVC,FPM,4in,Lever
    • Item # 36FP22
    • Mfr. Model # BYV11040A0VL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 4 In., Temp. Range 32...More

    Gate Valve,1-1/2 In.,FNPT,Carbon Steel
    • UNITED BRASS WORKS
    • Gate Valve, 1-1/2 In., FNPT, Carbon SteelCarbon Steel Gate Valve, FNPT
    • Item # 45A305
    • Mfr. Model # 296966
    • Gate Valve, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material Carbon Steel, Top of Handle to Inlet...More

    Butterfly Valve,2 In,120 VAC/Nema 4
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More