Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Flow Control Valves

30 Results Found that Include 47 Products

Results per page: 16 | 32 | 48
    Gate Valve,Class 125,8 In.,Slip
    • VALTERRA
    • Gate Valve, Class 125,8 In., SlipPVC Gate Valve, Slip
    • Item # 4HGE7
    • Mfr. Model # 6801
    • Gate Valve, Class 125 Class, Pipe Size 8 In., Connection Type Slip, Body Material PVC, Top of Handle to Inlet...More

    Globe Valve,2 In.,FNPT,Bronze
    • UNITED BRASS WORKS
    • Globe Valve, 2 In., FNPT, BronzeBronze Globe Valve, FNPT
    • Item # 45A302
    • Mfr. Model # 285950
    • Globe Valve, Pipe Size 2 In., Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 8-3/4...More

    Gate Valve,3 In.,Carbon Steel
    • NEWCO
    • Gate Valve, 3 In., Carbon SteelCarbon Steel Gate Valve, 150# Flanged
    • Item # 33Z841
    • Mfr. Model # 03-11F-CB2
    • Gate Valve, Class 150 Class, Pipe Size 3 In., Connection Type 150# Flanged, Body Material Carbon Steel, Top...More

    Gate Valve,Class 125,4 In.,Flange
    • NIBCO
    • Gate Valve, Class 125,4 In., FlangeDuctile Iron Gate Valve, Flange
    • Item # 1WPD7
    • Mfr. Model # F619RW 4
    • Gate Valve, Class 125 Class, Connection Type Flange, Body Material Ductile Iron, Top of Handle to Inlet...More

    Butterfly Valve,1 In,120 VAC/Nema 4
    Butterfly Valve,1 1/2 In,120 VAC/Nema 4
    Gate Valve,Class 800,1-1/4 In.,FNPT
    • SHARPE VALVES
    • Gate Valve, Class 800,1-1/4 In., FNPTForged 316L Stainless Steel Gate Valve, FNPT
    • Item # 1PRJ7
    • Mfr. Model # "SV34836TE012"
    • Gate Valve, Class 800 Class, Pipe Size 1-1/4 In., Connection Type FNPT, Body Material Forged 316L Stainless...More

    Gate Valve,1-1/4 In.,FNPT
    • UNITED BRASS WORKS
    • Gate Valve, 1-1/4 In., FNPTCarbon Steel Gate Valve, FNPT
    • Item # 45A304
    • Mfr. Model # 296958
    • Gate Valve, Pipe Size 1-1/4 In., Connection Type FNPT, Body Material Carbon Steel, Top of Handle to Inlet...More

    Butterfly Valve,1 1/4 In,120 VAC/Nema 4
    Butterfly Valve,PVC/PP,Nitrile,6in,Lever
    • HAYWARD
    • Butterfly Valve, PVC/PP, Nitrile, 6in, LeverButterfly Valve,PVC/PP,Nitrile,6in,Lever
    • Item # 36FR15
    • Mfr. Model # BYV14060A0NL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

    Butterfly Valve,PVC/PP,EPDM,6in,Lever
    • HAYWARD
    • Butterfly Valve, PVC/PP, EPDM, 6in, LeverButterfly Valve,PVC/PP,EPDM,6in,Lever
    • Item # 36FR11
    • Mfr. Model # BYV14060A0EL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

    Butterfly Valve,PVC/PP,FPM,2in,Lever
    • HAYWARD
    • Butterfly Valve, PVC/PP, FPM, 2in, LeverButterfly Valve,PVC/PP,FPM,2in,Lever
    • Item # 36FP70
    • Mfr. Model # BYV14020A0VL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 2 In., Temp. Range 32...More

    Butterfly Valve,PVC,Nitrile,6in,Lever
    • HAYWARD
    • Butterfly Valve, PVC, Nitrile, 6in, LeverButterfly Valve,PVC,Nitrile,6in,Lever
    • Item # 36FP30
    • Mfr. Model # BYV11060A0NL000
    • Butterfly Valve, Wafer Style, Body Material PVC, Max. Water Pressure 150 psi, Pipe Size 6 In., Temp. Range 32...More

    Diaphragm Valve,2-Way,2 In.,FNPTxSocket
    • HAYWARD
    • Diaphragm Valve, 2-Way, 2 In., FNPTxSocketDiaphragm Valve
    • Item # 3HMD3
    • Mfr. Model # DAB1020UFF
    • Diaphragm Valve, Valve Design 2-Way, Pipe Size 2 In., Connection FNPT x Socket, Coefficient of Volume 48,...More

    Shut-Off Valve,Pneumatic,1-1/2 In.
    • PLAST-O-MATIC
    • Shut-Off Valve, Pneumatic, 1-1/2 In.Shut-Off Valve,Pneumatic,1-1/2 In.
    • Item # 11K504
    • Mfr. Model # BSDA150T-NC-PP
    • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1-1/2 In., Connection FNPT, Coefficient of...More

    Butterfly Valve,4In,Clamp,SS,145psi
    • VNE
    • Butterfly Valve, 4In, Clamp, SS, 145psiButterfly Valve,4In,Clamp,SS,145psi
    • Item # 11A412
    • Mfr. Model # EGCCB-64.0
    • Butterfly Valve, Body Material T316L Stainless Steel, Tube Size 4 In., Connection Clamp, Max. Pressure 145...More

    Shut-Off Valve,Pneumatic,1-1/2 In.
    • PLAST-O-MATIC
    • Shut-Off Valve, Pneumatic, 1-1/2 In.Shut-Off Valve,Pneumatic,1-1/2 In.
    • Item # 11K498
    • Mfr. Model # BSDA150T-NC-PV
    • Pneumatic Shut-Off Valve, Valve Design Normally Closed, Pipe Size 1-1/2 In., Connection FNPT, Coefficient of...More

    Gate Valve,Class 800,1-1/4 In.
    • SHARPE VALVES
    • Gate Valve, Class 800,1-1/4 In.Forged 316L Stainless Steel Gate Valve, Socket Weld
    • Item # 1PRK4
    • Mfr. Model # "SV34836SW012"
    • Gate Valve, Class 800 Class, Pipe Size 1-1/4 In., Connection Type Socket Weld, Body Material Forged 316L...More

    Butterfly Valve,GFPP,Nitrile,2in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, Nitrile, 2in, LeverButterfly Valve,GFPP,Nitrile,2in,Lever
    • Item # 36FT34
    • Mfr. Model # BYV44020A0NL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 In.,...More

    Butterfly Valve,GFPP,EPDM,2.5in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, EPDM, 2.5in, LeverButterfly Valve,GFPP,EPDM,2.5in,Lever
    • Item # 36FT42
    • Mfr. Model # BYV44025A0EL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In.,...More

    Butterfly Valve,GFPP,EPDM,2in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, EPDM, 2in, LeverButterfly Valve,GFPP,EPDM,2in,Lever
    • Item # 36FT30
    • Mfr. Model # BYV44020A0EL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2 In.,...More

    Butterfly Valve,GFPP,Nitrile,3in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, Nitrile, 3in, LeverButterfly Valve,GFPP,Nitrile,3in,Lever
    • Item # 36FT58
    • Mfr. Model # BYV44030A0NL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 In.,...More

    Butterfly Valve,GFPP,EPDM,3in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, EPDM, 3in, LeverButterfly Valve,GFPP,EPDM,3in,Lever
    • Item # 36FT54
    • Mfr. Model # BYV44030A0EL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 3 In.,...More

    Butterfly Valve,GFPP,Nitrile,2.5in,Lever
    • HAYWARD
    • Butterfly Valve, GFPP, Nitrile, 2.5in, LeverButterfly Valve,GFPP,Nitrile,2.5in,Lever
    • Item # 36FT46
    • Mfr. Model # BYV44025A0NL000
    • Butterfly Valve, Wafer Style, Body Material Polypropylene, Max. Water Pressure 150 psi, Pipe Size 2-1/2 In.,...More

    Gate Valve,Class 200,2-1/2 In.,Flange
    • WATTS
    • Gate Valve, Class 200,2-1/2 In., FlangeCast Iron Gate Valve, Flange
    • Item # 1RCY4
    • Mfr. Model # NRS-RW-Gate21/2"
    • Gate Valve, Class 200 Class, Pipe Size 2-1/2 In., Connection Type Flange, Body Material Cast Iron, Top of...More

    Control Valve,Fire Sprinkler,2 1/2 In
    • MILWAUKEE VALVE
    • Control Valve, Fire Sprinkler, 2 1/2 InButterfly Disc Valve
    • Item # 1JUA8
    • Mfr. Model # BBVSC100 2 1/2
    • Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 2-1/2 In., Temp. Range -30...More

    Results per page: 16 | 32 | 48