Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flow Control Valves

21 Results Found that Include 30 Products

Results per page: 16 | 32 | 48
    Gate Valve,Brass,2 In,Brass
    • GRAINGER APPROVED
    • Gate Valve, Brass, 2 In, BrassBrass Gate Valve, FNPT
    • Item # 6TWK3
    • Mfr. Model # 100-008
    • Gate Valve, Pipe Size 2 In., Connection Type FNPT, Body Material Brass, Top of Handle to Inlet Center 5.87,...More

    Needle Valve,Straight,PVC,1/4 In.,FNPT
    • HAYWARD
    • Needle Valve, Straight, PVC, 1/4 In., FNPTNeedle Valve
    • Item # 3CDX8
    • Mfr. Model # NVA1025T
    • Needle Valve, Straight, Body Material PVC, Pipe Size 1/4 In., FNPT Connection, Stem Type PVC, Seal Material...More

    Needle Valve,Straight,Brass,1/4 In.
    • PARKER
    • Needle Valve, Straight, Brass, 1/4 In.Needle Valve
    • Item # 1RBA8
    • Mfr. Model # 4A-V4LN-B
    • Needle Valve, Straight, Body Material Brass, Tube Size 1/4 In., A-LOK(R)/Compression Connection, Stem Type...More

    Globe Valve,Class 125,1/2 In.,Bronze
    • MILWAUKEE VALVE
    • Globe Valve, Class 125,1/2 In., BronzeBronze Globe Valve, Socket
    • Item # 5MPJ8
    • Mfr. Model # 1502.5
    • Globe Valve, Class 125 Class, Pipe Size 1/2 In., Connection Type Socket, Body Material Bronze, Top of Handle...More

    Gate Valve,Class 125,2 In.,Slip
    • VALTERRA
    • Gate Valve, Class 125,2 In., SlipPVC Gate Valve, Slip
    • Item # 4HGD5
    • Mfr. Model # 4201GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip, Body Material PVC, Top of Handle to Inlet...More

    Purge and Fill Valve,3/4 In.,Brass
    • WEBSTONE
    • Purge and Fill Valve, 3/4 In., BrassPurge and Fill Valve,3/4 In.,Brass
    • Item # 40L223
    • Mfr. Model # 48613
    • Purge and Fill Valve, Pipe Size 3/4 In., Body Material Brass, Pressure Range 294 to 600 psi, Temp. Range 100...More

    Gate Valve,1-1/4 In.,FNPT,Bronze
    • NIBCO
    • Gate Valve, 1-1/4 In., FNPT, BronzeBronze Gate Valve, FNPT
    • Item # 6P967
    • Mfr. Model # T29 11/4
    • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 3-11/16 In., Inlet to...More

    Gate Valve,3/4 In.,Solder,Low Lead Brass
    • MILWAUKEE VALVE
    • Gate Valve, 3/4 In., Solder, Low Lead BrassLow Lead Brass Gate Valve, Solder
    • Item # 39A269
    • Mfr. Model # UP668 3/4"
    • Gate Valve, Pipe Size 3/4 In., Connection Type Solder, Body Material Low Lead Brass, Top of Handle to Inlet...More

    Gate Valve,3/4 In.,Low Lead Brass
    • MILWAUKEE VALVE
    • Gate Valve, 3/4 In., Low Lead BrassLow Lead Brass Gate Valve, NPT
    • Item # 39A262
    • Mfr. Model # UP667 3/4"
    • Gate Valve, Pipe Size 3/4 In., Connection Type NPT, Body Material Low Lead Brass, Top of Handle to Inlet...More

    Y-Pattern Globe Valve,1/4 In.,PVC
    • CHEMTROL
    • Y-Pattern Globe Valve, 1/4 In., PVCPVC Y-Pattern Globe Valve, Threaded
    • Item # 4ETC9
    • Mfr. Model # T45YPV14
    • Y-Pattern Globe Valve, Connection Type Threaded, Body Material PVC, Inlet to Outlet Length 2-3/4 In., Stem...More

    Globe Valve,1/4 In.,FNPT,PVC
    • HAYWARD
    • Globe Valve, 1/4 In., FNPT, PVCPVC Globe Valve, FNPT
    • Item # 3HMH1
    • Mfr. Model # AV10025T
    • Globe Valve, Pipe Size 1/4 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 2-9/16...More

    Gate Valve,1 In.,FNPT,PVC
    • SPEARS
    • Gate Valve, 1 In., FNPT, PVCPVC Gate Valve, FNPT
    • Item # 4GXP8
    • Mfr. Model # 2031-010
    • Gate Valve, Pipe Size 1 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 4-5/16...More

    Gate Valve,1-1/4 In.,Solder,Bronze
    • NIBCO
    • Gate Valve, 1-1/4 In., Solder, BronzeBronze Gate Valve, Solder
    • Item # 6P973
    • Mfr. Model # S29 1 1/4
    • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 3-11/16 In., Inlet to...More

    Gate Valve,1 In.,Socket Weld
    • SPEARS
    • Gate Valve, 1 In., Socket WeldPVC Gate Valve, Socket Weld
    • Item # 4GXR5
    • Mfr. Model # 2032-010
    • Gate Valve, Pipe Size 1 In., Connection Type Socket Weld, Body Material PVC, Top of Handle to Inlet Center...More

    Purge and Fill Valve,3/4 In.,Brass
    • WEBSTONE
    • Purge and Fill Valve, 3/4 In., BrassPurge and Fill Valve,3/4 In.,Brass
    • Item # 40L225
    • Mfr. Model # 58613
    • Purge and Fill Valve, Pipe Size 3/4 In., Body Material Brass, Pressure Range 294 to 600 psi, Temp. Range 100...More

    Results per page: 16 | 32 | 48