Skip Content

Filter Results By

Applied Filters Clear All

Flow Control Valves

13 Results Found that Include 19 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Gate Valve,1 In.,FNPT,Bronze
    • NIBCO
    • Gate Valve, 1 In., FNPT, BronzeBronze Gate Valve, FNPT
    • Item # 6P966
    • Mfr. Model # T29 1
    • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 3-11/16 In., Max. Water...More

    Gate Valve,2 In.,PVC,Schedule 80
    • GRAINGER APPROVED
    • Gate Valve, 2 In., PVC, Schedule 80PVC, Schedule 80 Gate Valve, Solvent
    • Item # 1CNR6
    • Mfr. Model # 1CNR6
    • Gate Valve, Class 15344-C Class, Pipe Size 2 In., Connection Type Solvent, Body Material PVC, Schedule 80,...More

    Gate Valve,1/2 In.,Low Lead Brass
    • MILWAUKEE VALVE
    • Gate Valve, 1/2 In., Low Lead BrassLow Lead Brass Gate Valve, NPT
    • Item # 39A261
    • Mfr. Model # UP667 1/2"
    • Gate Valve, Pipe Size 1/2 In., Connection Type NPT, Body Material Low Lead Brass, Top of Handle to Inlet...More

    Valve,Flow Control
    Gate Valve,Class 125,3 In.,PVC
    • VALTERRA
    • Gate Valve, Class 125,3 In., PVCPVC Gate Valve, FIPT x Slip
    • Item # 4HGE4
    • Mfr. Model # 4309GR
    • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type FIPT x Slip, Body Material PVC, Top of Handle...More

    Gate Valve,Class 125,3 In.,Spigot
    • VALTERRA
    • Gate Valve, Class 125,3 In., SpigotPVC Gate Valve, Spigot
    • Item # 4HGF8
    • Mfr. Model # 4303GR
    • Gate Valve, Class 125 Class, Pipe Size 3 In., Connection Type Spigot, Body Material PVC, Top of Handle to...More

    Gate Valve,Class 125,1 In.,Solder
    • MILWAUKEE VALVE
    • Gate Valve, Class 125,1 In., SolderBronze Gate Valve, Solder
    • Item # 1WEF4
    • Mfr. Model # 115 1
    • Gate Valve, Class 125 Class, Pipe Size 1 In., Connection Type Solder, Body Material Bronze, Top of Handle to...More

    Gate Valve,1 In.,Solder,Bronze
    • NIBCO
    • Gate Valve, 1 In., Solder, BronzeBronze Gate Valve, Solder
    • Item # 6P972
    • Mfr. Model # S29 1
    • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 3-9/16 In., Max....More

    Gate Valve,Class 125,2 In.,PVC
    • VALTERRA
    • Gate Valve, Class 125,2 In., PVCPVC Gate Valve, MIPT
    • Item # 4HGD6
    • Mfr. Model # 4204GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type MIPT, Body Material PVC, Top of Handle to Inlet...More

    Gate Valve,3/4 In.,Socket Weld,PVC
    • SPEARS
    • Gate Valve, 3/4 In., Socket Weld, PVCPVC Gate Valve, Socket Weld
    • Item # 4GXP1
    • Mfr. Model # 2012-007
    • Gate Valve, Pipe Size 3/4 In., Connection Type Socket Weld, Body Material PVC, Top of Handle to Inlet Center...More

    Gate Valve,1/2 In.,Solder,Low Lead Brass
    • MILWAUKEE VALVE
    • Gate Valve, 1/2 In., Solder, Low Lead BrassLow Lead Brass Gate Valve, Solder
    • Item # 39A268
    • Mfr. Model # UP668 1/2"
    • Gate Valve, Pipe Size 1/2 In., Connection Type Solder, Body Material Low Lead Brass, Top of Handle to Inlet...More

    Gate Valve,3/4 In.,FNPT,PVC
    • SPEARS
    • Gate Valve, 3/4 In., FNPT, PVCPVC Gate Valve, FNPT
    • Item # 4GXN4
    • Mfr. Model # 2011-007
    • Gate Valve, Pipe Size 3/4 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 4-1/8...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More