Skip Content

Filter Results By

Applied Filters Clear All

Flow Control Valves

11 Results Found that Include 17 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Gate Valve,Brass,1-1/2 In,Brass
    • GRAINGER APPROVED
    • Gate Valve, Brass, 1-1/2 In, BrassBrass Gate Valve, FNPT
    • Item # 6TWK2
    • Mfr. Model # 100-007
    • Gate Valve, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material Brass, Top of Handle to Inlet Center...More

    Disc Valve,1 Pc,1 In,Bronze,Solder
    • MILWAUKEE VALVE
    • Disc Valve, 1 Pc, 1 In, Bronze, SolderButterfly Disc Valve
    • Item # 1JTL8
    • Mfr. Model # BB2-352 1
    • Butterfly Disc Valve, Body Material Bronze, Max. Water Pressure 175 psi, Pipe Size 1 In., Temp. Range 30 to...More

    Gate Valve,3/8 In.,Solder
    • MILWAUKEE VALVE
    • Gate Valve, 3/8 In., SolderLow Lead Brass Gate Valve, Solder
    • Item # 39A267
    • Mfr. Model # UP668 3/8"
    • Gate Valve, Pipe Size 3/8 In., Connection Type Solder, Body Material Low Lead Brass, Top of Handle to Inlet...More

    Gate Valve,Class 125,2 In.,Slip
    • VALTERRA
    • Gate Valve, Class 125,2 In., SlipPVC Gate Valve, Slip
    • Item # 4HGD5
    • Mfr. Model # 4201GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip, Body Material PVC, Top of Handle to Inlet...More

    Gate Valve,2 In.,FNPT,PVC
    • NDS
    • Gate Valve, 2 In., FNPT, PVCPVC Gate Valve, FNPT
    • Item # 4EMK3
    • Mfr. Model # GVG-2000-T
    • Gate Valve, Pipe Size 2 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 7-1/4...More

    Gate Valve,Class 125,3/4 In.,Bronze
    • MILWAUKEE VALVE
    • Gate Valve, Class 125,3/4 In., BronzeBronze Gate Valve, Solder
    • Item # 5MPJ2
    • Mfr. Model # 149.75
    • Gate Valve, Class 125 Class, Pipe Size 3/4 In., Connection Type Solder, Body Material Bronze, Top of Handle...More

    Gate Valve,1/2 In.,FNPT,PVC
    • SPEARS
    • Gate Valve, 1/2 In., FNPT, PVCPVC Gate Valve, FNPT
    • Item # 4GXP6
    • Mfr. Model # 2031-005
    • Gate Valve, Pipe Size 1/2 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 4-1/8...More

    Gate Valve,1/2 In.,Socket Weld,PVC
    • SPEARS
    • Gate Valve, 1/2 In., Socket Weld, PVCPVC Gate Valve, Socket Weld
    • Item # 4GXR3
    • Mfr. Model # 2032-005
    • Gate Valve, Pipe Size 1/2 In., Connection Type Socket Weld, Body Material PVC, Top of Handle to Inlet Center...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More