Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Flow Control Valves

11 Results Found that Include 18 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Gate Valve,3/4 In.,Solder,Bronze
    • NIBCO
    • Gate Valve, 3/4 In., Solder, BronzeBronze Gate Valve, Solder
    • Item # 6P971
    • Mfr. Model # S29 3/4
    • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Gate Valve,3/4 In.,FNPT,Bronze
    • NIBCO
    • Gate Valve, 3/4 In., FNPT, BronzeBronze Gate Valve, FNPT
    • Item # 6P965
    • Mfr. Model # T29 3/4
    • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Gate Valve,1-1/2 In.,PVC,Schedule 80
    • GRAINGER APPROVED
    • Gate Valve, 1-1/2 In., PVC, Schedule 80PVC, Schedule 80 Gate Valve, Solvent
    • Item # 1CNR5
    • Mfr. Model # 1CNR5
    • Gate Valve, Class 15344-C Class, Pipe Size 1-1/2 In., Connection Type Solvent, Body Material PVC, Schedule...More

    Gate Valve,1-1/2 In.,FNPT
    • GRAINGER APPROVED
    • Gate Valve, 1-1/2 In., FNPTPVC, Schedule 80 Gate Valve, FNPT
    • Item # 1CNR3
    • Mfr. Model # 1CNR3
    • Gate Valve, Class 15344-C Class, Pipe Size 1-1/2 In., Connection Type FNPT, Body Material PVC, Schedule 80,...More

    Expansion Tank Valve,1/2 In.,Brass
    • WEBSTONE
    • Expansion Tank Valve, 1/2 In., BrassPurge and Fill Valves
    • Item # 40L222
    • Mfr. Model # 41672
    • Expansion Tank Service Valve, Pipe Size 1/2 In., Body Material Brass, Pressure Range 294 to 600 psi, Temp....More

    Gate Valve,1/2 In.,Socket Weld,PVC
    • SPEARS
    • Gate Valve, 1/2 In., Socket Weld, PVCPVC Gate Valve, Socket Weld
    • Item # 4GXN9
    • Mfr. Model # 2012-005
    • Gate Valve, Pipe Size 1/2 In., Connection Type Socket Weld, Body Material PVC, Top of Handle to Inlet Center...More

    Gate Valve,1/2 In.,FNPT,PVC
    • SPEARS
    • Gate Valve, 1/2 In., FNPT, PVCPVC Gate Valve, FNPT
    • Item # 4GXN3
    • Mfr. Model # 2011-005
    • Gate Valve, Pipe Size 1/2 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 4-1/8...More

    Needle Valve,Straight,Low Lead Brass,3/8
    • PARKER
    • Needle Valve, Straight, Low Lead Brass, 3/8Needle Valve
    • Item # 19H216
    • Mfr. Model # LNV102F-6
    • Needle Valve, Straight, Body Material Low Lead Brass, Tube Size 3/8 In., Tube Connection, Stem Type Brass,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More