Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Flow Control Valves

17 Results Found that Include 26 Products

Results per page: 16 | 32 | 48
    Gate Valve,Class 125,1-1/2 In.,Slip,ABS
    • VALTERRA
    • Gate Valve, Class 125,1-1/2 In., Slip, ABSABS Gate Valve, Slip
    • Item # 4HGE8
    • Mfr. Model # 7101GR
    • Gate Valve, Class 125 Class, Pipe Size 1-1/2 In., Connection Type Slip, Body Material ABS, Top of Handle to...More

    Gate Valve,1/2 In.,FNPT,Bronze
    • NIBCO
    • Gate Valve, 1/2 In., FNPT, BronzeBronze Gate Valve, FNPT
    • Item # 6P964
    • Mfr. Model # T29 1/2
    • Gate Valve, Connection Type FNPT, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Gate Valve,Class 125,1-1/2 In.,PVC
    • VALTERRA
    • Gate Valve, Class 125,1-1/2 In., PVCPVC Gate Valve, FIPT x MIPT
    • Item # 4HGF3
    • Mfr. Model # 6108GR
    • Gate Valve, Class 125 Class, Pipe Size 1-1/2 In., Connection Type FIPT x MIPT, Body Material PVC, Top of...More

    Gate Valve,Class 125,2 In.,Slip,PVC
    • VALTERRA
    • Gate Valve, Class 125,2 In., Slip, PVCPVC Gate Valve, Slip
    • Item # 4HGF4
    • Mfr. Model # 6201GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip, Body Material PVC, Top of Handle to Inlet...More

    Gate Valve,1/2 In.,Solder,Bronze
    • NIBCO
    • Gate Valve, 1/2 In., Solder, BronzeBronze Gate Valve, Solder
    • Item # 6P970
    • Mfr. Model # S29 1/2
    • Gate Valve, Connection Type Solder, Body Material Bronze, Top of Handle to Inlet Center 2-1/2 In., Max. Water...More

    Gate Valve,Class 125,2 In.,Slip x Spigot
    • VALTERRA
    • Gate Valve, Class 125,2 In., Slip x SpigotPVC Gate Valve, Slip x Spigot
    • Item # 4HGF5
    • Mfr. Model # 6202GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Slip x Spigot, Body Material PVC, Top of Handle...More

    Gate Valve,Class 125,2 In.,Spigot
    • VALTERRA
    • Gate Valve, Class 125,2 In., SpigotPVC Gate Valve, Spigot
    • Item # 4HGF6
    • Mfr. Model # 6203GR
    • Gate Valve, Class 125 Class, Pipe Size 2 In., Connection Type Spigot, Body Material PVC, Top of Handle to...More

    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Stopcock, Polyethylene,ID 9.5mm
    Needle Valve,Low Lead Brass,150 psi
    Gate Valve,1-1/4 In.,FNPT
    • FLO-CONTROL BY NDS
    • Gate Valve, 1-1/4 In., FNPTPVC Gate Valve, FNPT
    • Item # 4EMJ8
    • Mfr. Model # GVG-1250-T
    • Gate Valve, Pipe Size 1-1/4 In., Connection Type FNPT, Body Material PVC, Top of Handle to Inlet Center 6-1/4...More

    Gate Valve,1-1/4 In.,PVC,140 Deg F
    • FLO-CONTROL BY NDS
    • Gate Valve, 1-1/4 In., PVC, 140 Deg FPVC Gate Valve, Socket
    • Item # 4EMJ7
    • Mfr. Model # GVG-1250-S
    • Gate Valve, Pipe Size 1-1/4 In., Connection Type Socket, Body Material PVC, Top of Handle to Inlet Center...More

    Results per page: 16 | 32 | 48