Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Flow Control Valves

20 Results Found that Include 36 Products

Results per page: 16 | 32 | 48
    Gate Valve,Brass,1 In,Brass
    • GRAINGER APPROVED
    • Gate Valve, Brass, 1 In, BrassBrass Gate Valve, FNPT
    • Item # 6TWK0
    • Mfr. Model # 100-005
    • Gate Valve, Pipe Size 1 In., Connection Type FNPT, Body Material Brass, Top of Handle to Inlet Center 3.62,...More

    Washing Machine Valve,1/2 In,Blue
    • GRAINGER APPROVED
    • Washing Machine Valve, 1/2 In, BlueWashing Machine Valve,1/2 In,Blue
    • Item # 1APZ9
    • Mfr. Model # 1APZ9
    • Washing Machine Valve, Quarter Turn, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max....More

    Washing Machine Valve,1/2 In,Red
    • GRAINGER APPROVED
    • Washing Machine Valve, 1/2 In, RedWashing Machine Valve,1/2 In,Red
    • Item # 1APZ8
    • Mfr. Model # 1APZ8
    • Washing Machine Valve, Quarter Turn, Pipe Size 1/2 In., C x C or MIPT Connection, Max. Pressure 125 psi, Max....More

    Self-Piercing Saddle Valve Kit
    • ANDERSON METALS
    • Self-Piercing Saddle Valve KitSelf-Piercing Saddle Valve Kit
    • Item # 6MN38
    • Mfr. Model # 6MN38
    • Self-Piercing Saddle Valve Kit, 1/4 In. Tube O.D., Body Material Brass, Temp. Range -30 Degrees to 250...More

    Gate Valve,3/4 In.,PVC,Schedule 80
    • GRAINGER APPROVED
    • Gate Valve, 3/4 In., PVC, Schedule 80PVC, Schedule 80 Gate Valve, Solvent
    • Item # 1CNR4
    • Mfr. Model # 1CNR4
    • Gate Valve, Class 15344-C Class, Pipe Size 3/4 In., Connection Type Solvent, Body Material PVC, Schedule 80,...More

    Gate Valve,3/4 In.,FNPT,Acetal Copolymer
    • FLO-CONTROL BY NDS
    • Gate Valve, 3/4 In., FNPT, Acetal CopolymerAcetal Copolymer Gate Valve, FNPT
    • Item # 4EMK5
    • Mfr. Model # GVL-0750-E
    • Gate Valve, Pipe Size 3/4 In., Connection Type FNPT, Body Material Acetal Copolymer, Top of Handle to Inlet...More

    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    • ANDERSON METALS
    • Needle Valve, Low Lead Brass, 150 psiNeedle Valve,Low Lead Brass,150 psi
    • Item # 20XR36
    • Mfr. Model # 709190
    • Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi,...More

    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    Needle Valve,Low Lead Brass,150 psi
    • ANDERSON METALS
    • Needle Valve, Low Lead Brass, 150 psiNeedle Valve,Low Lead Brass,150 psi
    • Item # 20XR38
    • Mfr. Model # 709199-04
    • Needle Valve, Body Material Low Lead Brass, Temp. Range -65 Degrees to 250 Degrees F, Max. Pressure 150 psi,...More

    Results per page: 16 | 32 | 48